Buy more than* S$200* and get FREE SHIPPING

TRUSCO

Sort by:
Showing 1 - 2 of 2 Results
Show: 30 60 90
VIEW: Grid View List View
1/2" Air Ratchet Wrench
TRUSCO
4.50(2)
209.90 SGD
ADD TO CART
Hose Mounting Nozzle: Rc1/4, Ability Bolt Diameter (mm): 10, Rolling Speed of No-load (min-1[r.p.m]): 160, Air Pressure: 0.62, Air Consumption (m3/min): 0.3, Working Pressure (MPa): 0.62, Maximum Torque (N m): 30, Plug Angle (mm): 12.7, Weight (kg): 1.22, Overall Length (mm): 227, TRUSCO Part Number: 288-0032, Specification: No socket locking mechanism
Category TRUSCO
Air Impact Wrench
TRUSCO
289.90 SGD
ADD TO CART
Purpose: Car maintenance, repair, assembly work, 2014 TRUSCO Published Page: 2-1514, Hose Mounting Nozzle: Rc1/4, Ability Bolt Diameter (mm): 16, Rolling Speed of No-load (min-1[r.p.m]): 5800, Air Pressure: 0.6, Air Consumption (m3/min): 0.4, Working Pressure (MPa): 0.6, Maximum Torque (N m): 382, Plug Angle (mm): 12.7, Material (Body): Aluminum, Weight (kg): 2.6, Overall Length (mm): 182, TRUSCO Part Number: 287-9816, Specification: On right rotation (to tighten) set 3 step control lever number. Hammer tyoe/ twin dock clutch (2 hammer)
Category TRUSCO

1