Buy more than* S$200* and get FREE SHIPPING

Plug

Sort by:
Showing 1 - 30 of 79 Results
Show: 30 60 90
VIEW: Grid View List View
Anchor
LOBTEX
4.50(2)
42.99 SGD
ADD TO CART
Compatible Screw Diameter (mm): 3.8 - 4.1, Head Size (phi mm): 13, Compatible Screws (mm): +20 mm or more fittings, Overall Length (mm): 25, Material: Resin, TRUSCO Part Number: 273-9976
Category Plug > Nylon plug
For Concrete
WAKAI & CO
5.00(9)
11.99 SGD
Material: Nylon
Category Plug > Nylon plug
AY Plug Bolt AS Type, Stainless Steel
A.Y. Fastener
32.99 - 45.99 SGD
Purpose: Installation and hanging of ceiling, wall, and floor of concrete, brick, tile, marble, and various other buildings. piping, gas and water supply works band installation, power board, window frame, duct, sign board, sanitary equipment etc., Installation and hanging of ceiling, wall, and floor of concrete, brick, tile, marble, and various other buildings. piping, gas and water supply works band installation, power board, window frame, duct, sign board, sanitary equipment etc.
Category Plug > Plug bolt
Lobster Nail Plug
LOBTEX
4.75(4)
34.99 - 44.99 SGD
Category Plug > Plug bolt
Stainless Steel AY Plug Bolt, AS Type
A.Y. Fastener
5.00(2)
45.99 - 66.99 SGD
Category Plug > Plug bolt
Shrimp Mongo Nylon Plug
LOBTEX
5.00(8)
14.99 - 23.99 SGD
Category Plug > Nylon plug
Anchor Bolt Plug
SANKO TECHNO
4.00(1)
22.99 - 42.99 SGD
Category Plug > All plug
Nylon Plug
Fischer Japan
11.99 - 25.99 SGD
Purpose: Concrete, block, brick, stone, hollow cement board, etc., Material: Polyamide resin PA6 (nylon)
Category Plug > Nylon plug
Screw Anchor
WAKI
4.20(5)
1.99 - 2.99 SGD
Application: Concrete plug for light object
Category Plug > Carl plug
Torque Control Anchor All Plug Bolt AS-Type Zinc Die Casting Cross Recessed Pan Head Slotted Type
TRUSCO
14.99 SGD
Caution: Maximum tensile load is the value of concrete strength FC21N/mm2., Purpose: For concrete and block.
Category Plug > Plug bolt
Shrimp Mongo Nylon Plug
LOBTEX
4.00(1)
7.99 - 13.99 SGD
Category Plug > Nylon plug
Shrimp Mongo Quatro Plug
LOBTEX
4.00(2)
17.99 - 24.99 SGD
Category Plug > Nylon plug
Concrete Plug Anchors
Marvel
47.99 - 54.99 SGD
Caution: Pull‐out strength us reference value. Depends on concrete hardness, material, prepared hole dia size, pull out strength is different. Safety factor should be 6-10 times.
Category Plug > Plastic plug anchor
Concrete Plug
WAKI
5.00(2)
2.99 SGD
Category Plug > Nylon plug
L Plug
DENSAN
4.50(2)
16.99 - 79.99 SGD
Caution: Maximum pull-out strength changes depending on the materials used and the conditions.Please note that this is not the guaranteed load., Purpose: Concrete , ALC (autoclaved lightweight aerated concrete), block, brick, stone ,tile etc
Category Plug > Nylon plug
LOBSTER Mungo Multi Plug
LOBTEX
5.00(1)
14.99 SGD
Caution: Please use only upon thorough consideration of work conditions. Please use after thoroughly reading and understanding user manual., Purpose: For mounting on various tools and equipment for ALC, concrete, and hollow walls.
Category Plug > Nylon plug
Wall Plug Anchor
Marvel
5.00(1)
20.99 - 26.99 SGD
Category Plug > Star plug
NP Anchor Stainless NPS type
UNIKA
21.99 - 25.99 SGD
Purpose: Mounting power board, saddle band, lighting instrument, coping, and sign board.
Category Plug > Plug bolt
CARL Bolt Plug
CARL
5.00(2)
24.99 - 129.99 SGD
Purpose: For working to install heavy stuff on the hard wall.
Category Plug > Plug bolt
Screw Anchor
CARL
5.00(8)
10.99 - 39.99 SGD
Category Plug > Carl plug
Mongoji Pusamu Anchor
LOBTEX
51.99 SGD
ADD TO CART
Purpose: Various base materials such as gypsum, hydrated calcium silicate board and hard gypsum board attachment in construction and carpentry., Catch-Phrase: V cutter for straight cutting!, Compatible Screw Diameter (mm): 4.0, Head Size (phi mm): 13, Compatible Screws (mm): +20 mm or more fittings, Overall Length (mm): 25, Material: Die-cast zinc, TRUSCO Part Number: 273-9968
Category Plug > Nylon plug
Nylon Plug MG Type
TRUSCO
5.00(1)
6.99 SGD
Category Plug > Nylon plug
Plastic Plug Anchor
Osaka Spirit
5.00(2)
3.99 - 4.99 SGD
Category Plug > Plug bolt
Nylon Plug
Osaka Spirit
3.00(1)
6.99 - 8.99 SGD
Purpose: For various mounting on ALC, concrete, block, mortar, etc., Material: Resin
Category Plug > Nylon plug
All plug MG type Nylon made
SANKO TECHNO
11.99 - 12.99 SGD
Category Plug > All plug
All plug MG type nylon pack product
SANKO TECHNO
6.99 - 9.99 SGD
Category Plug > All plug
Torque converter anchor TCW type steel Miri screw wedge formula
SANKO TECHNO
5.00(1)
43.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Nominal Designation of Screw: M10, Maximum Shear Force (kN): 20.4, Maximum Tensile Load (kN): 16.4, Maximum Attachment Thickness (mm): 5, Outer Diameter (phi mm): 10.0, Drill Diameter (phi mm): 10, Screw Length (mm): 30, Overall Length (mm): 73, TRUSCO Part Number: 380-1489
Category Plug > Plug bolt
Made Big One Steel
UNIKA
30.99 - 40.99 SGD
Category Plug > Plug bolt
Big One BGL Type
UNIKA
84.99 SGD
ADD TO CART
Purpose: Electrical installation , plumbing work, air conditioning duct construction, elevator construction, handrail installation, etc., Nut Overall Length (mm): 50, Maximum Tensile Load (kN): 33.5, Implantment Depth (mm): 68, Pilot Hole Diameter (phi mm): 12.0, Length (mm): 80, TRUSCO Part Number: 379-4059
Category Plug > Plug bolt

1 2 3 Next