Buy more than* S$200* and get FREE SHIPPING

Air-Conditioning and Electric Facility Materials

Sort by:
Showing 1 - 30 of 9,892 Results
Show: 30 60 90
VIEW: Grid View List View
General Ventilation Fan
Toshiba Lighting & Technology
5.00(2)
109.99 - 199.99 SGD
Color Tone: Silky White
Category Air-Conditioning and Electric Facility Materials > Air Conditioning and Ventilation Related Parts > Exhaust Fan > Ventilation fan body > Wall Build-in Type
Coaxial Cable
TAIYO CABLETEC
5.00(1)
119.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: For VHF, UHF, BS, CS broadcasting receivers, For VHF, UHF, BS, CS broadcasting receivers, Characteristic Impedance (ohm): 75+/-3(10MHz), 75+/-3(10MHz), Sheath Outer Diameter (mm): (Finish) 7.7 +/- 0.5, (Finishing)7.7 +/- 0.5, External Conductor (mm): [First layer tape total thickness /0.05, aluminum foil on one side thickness /0.01 [The second layer] wire diameter /0.12 (standard configuration), a braided outer diameter /5.7, (di / number four, bats / 16) , [First] tape across thick /0.05, aluminum foil on one side thickness /0.01 [Second-tier] wire diameter /0.14(standard configuration), set od /5.8 Ed., (holding / four, scoring / 24), Insulator Outer Diameter (mm): 5.0...
Category Air-Conditioning and Electric Facility Materials > TV Receiving Equipments > Various Cables, Units > Coaxial Cables, Antenna Cables
Nitrogen Gas Regulator
TASCO
199.99 SGD
ADD TO CART
Secondary Side Pressure (MPa): Gauge / 0 - 1 (0 - 10kgf/cm 2 ), Valve-Inlet Pressure (MPa): Gauge / 0 - 16 (0 - 160kgf/cm 2 ), Pressure Adjustment Range (MPa [kgf/cm2]): High / 0.5 (5), Type: Chissoburo for
Category Air-Conditioning and Electric Facility Materials > Air Conditioning Plumbing Tool > Nitrogen Blow, Tightness Leak Test
Digital Vacuum Gauge
TASCO
539.99 SGD
ADD TO CART
Display Switching: (Available unit) micron (micron), Torr (Torr), mTorr (mTorr), mmHg (Mirieichiji), mBar (mbar), Pa (Pascal), Cable Length (cm): Up to 150 (winding code), Unit Dimensions (Height x Width x Depth)(mm): 165x85x38, Reaction Velocity (sec): (Sampling) 4 times, Battery life (hours): 15, Functions: Auto-off (10min), set vacuum Reached indicator lamp, Sensor: Thermocouple type pressure sensor, Pricision: (Air to 1000 microns) indicated value +/- 5% / (1000 - 100 microns) indicated value +/- 3% / 1.5% (100 - 1 micron) indicated value, Power (V): 9 (006P) battery, Operating Temperature Range (deg C): 0 to 40, Measuring Range: 20.000 to 1 micron, Connection Diameter: 1/4 Fureamesu, Accessories: Special case, battery 006Px1
Category Air-Conditioning and Electric Facility Materials > Air Conditioning Plumbing Tool > Gauge for Equipment > Digital Vacuum Gauges
General Ventilation Fan
Panasonic
4.33(6)
119.99 - 159.99 SGD
Category Air-Conditioning and Electric Facility Materials > Air Conditioning and Ventilation Related Parts > Exhaust Fan > Ventilation fan body > Wall Build-in Type
Vinyl coated Keiflex
SANKEI MANUFACTURING
4.00(1)
149.99 - 479.99 SGD
Protection Level: IP67, Caution: Use cable / vinyl code for electric wire., Application: Around machine tool, fixed piping of automation machine
Category Air-Conditioning and Electric Facility Materials > Electricity Conduits, CD, PF, Metal Braided Flexible Connector and Accessories > Conduit > Flexible pipe > Metal Flexible Wire Tube
OHM Ventilating Fan
OHM ELECTRIC
58.99 - 67.99 SGD
Cord Length (m): 0.7, Rated Voltage (V): 100, Specification: Drawstring switch with power cord plug
Category Air-Conditioning and Electric Facility Materials > Air Conditioning and Ventilation Related Parts > Exhaust Fan > Ventilation fan body > Wall Build-in Type
Manifold Gauge
ASADA
5.00(1)
31.99 SGD
Gauge Diameter (phi mm): 68, Weight (g): 170
Category Air-Conditioning and Electric Facility Materials > Air Conditioning Plumbing Tool > Gauge Manifold > Gauge manifold
Jeff Cable Reel
DENSAN
109.99 - 309.99 SGD
Caution: Cables not attached
Category Air-Conditioning and Electric Facility Materials > Wiring Tools > Cabling Tool and Incoming Line Tool > Cable Reels
Connector (with parallel male screw for pipes)
SANKEI MANUFACTURING
5.00(1)
3.99 - 92.99 SGD
Category Air-Conditioning and Electric Facility Materials > Electricity Conduits, CD, PF, Metal Braided Flexible Connector and Accessories > Connecting parts > Connector
OHM Bathroom Ventilator
OHM ELECTRIC
4.67(9)
74.99 - 80.99 SGD
Rated Voltage (V): AC100, Cycle(Hz): 50/60
Category Air-Conditioning and Electric Facility Materials > Air Conditioning and Ventilation Related Parts > Exhaust Fan > Ventilation fan body > Wall Build-in Type
Screwless Connectors
Panasonic
4.60(5)
1.99 - 13.99 SGD
Compatible Standard: (PS)E, Standard: JIS C8330, Material: Steel pipe, Specification: With earth terminal
Category Air-Conditioning and Electric Facility Materials > Electricity Conduits, CD, PF, Metal Braided Flexible Connector and Accessories > Connecting parts > Connector
BNC Coaxial Cable
Teishin Electric (T.SIN)
5.00(1)
18.99 SGD
ADD TO CART
Insulation Resistance: DC500V, 1000Mohm or more, Cable: (Coaxial) 3C-2V (75ohm), Withstand Voltage: AC1500V (1 min.), Overall Length (m): 0.5, Rating: AC500V, Weight (g): 41.1, TRUSCO Part Number: 328-1426, Specification: BNC plug (crimp) both ends with black boots
Category Air-Conditioning and Electric Facility Materials > TV Receiving Equipments > Various Cables, Units > Coaxial Cables, Antenna Cables
Plica Tube
SANKEI MANUFACTURING
3.00(1)
70.99 - 519.99 SGD
Standard: JIS C8309
Category Air-Conditioning and Electric Facility Materials > Electricity Conduits, CD, PF, Metal Braided Flexible Connector and Accessories > Conduit > Flexible pipe > Metal Flexible Wire Tube
Tube Bender, 2 Step Action Color Bender
TASCO
4.75(4)
60.99 - 149.99 SGD
Category Air-Conditioning and Electric Facility Materials > Air Conditioning Plumbing Tool > Work tools > Tube Benders
R410A Vacuum Gauge Kit
TASCO
129.99 SGD
ADD TO CART
Vacuum Gauge (MPa): 0 - -0.1, Outer Diameter (phi mm): 80 (cage), Weight (kg): 0.6, Connection Diameter: 5/16 flare, Accessories: 5/16 Fureamesu x1 / 4 male flare adapter
Category Air-Conditioning and Electric Facility Materials > Air Conditioning Plumbing Tool > Vacuum Pump > Vacuum Gauge Kit and Vacuum Gauge
Coaxial Cable 3C-2V
No Brand
5.00(7)
9.99 - 74.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Characteristic Impedance (ohm): 75, Sheath Outer Diameter (mm): 5.2, Insulator Outer Diameter (mm): 3.1, Conductor Construction (peice/mm): 1/0.5, Sheath Color: Black, Insulation Resistance (M ohm/km): 1000, Conductor Resistance (ohm/km)(20 degree c): 91.4, Estimate Mass (kg/km): 40, Static Capacity: 67Nf/km, Material (insulator): PE (polyethylene), Material (Sheath): PVC (POLYVINYL CHLORIDE)
Category Air-Conditioning and Electric Facility Materials > TV Receiving Equipments > Various Cables, Units > Coaxial Cables, Antenna Cables
Grounding Bar
Panasonic
5.00(1)
3.99 SGD
ADD TO CART
Weight (kg): 0.04, Thickness (mm): 0.3, Width (mm): 12, Length (mm): 1200
Category Air-Conditioning and Electric Facility Materials > Electric Related Products > Ground Anchors > Ground Rod
Pressure Ventilation Wall Fan
Suiden
4.80(5)
309.99 - 769.99 SGD
Cycle(Hz): 50/60
Category Air-Conditioning and Electric Facility Materials > Air Conditioning and Ventilation Related Parts > Exhaust Fan > Ventilation fan body > Wall Build-in Type
Ceiling Embedded Type Ventilation Fan Louver Set type
Panasonic
199.99 - 269.99 SGD
Color (Munsell Color System): 3.2Y8.9/0.6, Compatible Pipe Diameter (phi mm): 150, Specification: Power connections / external body
Category Air-Conditioning and Electric Facility Materials > Air Conditioning and Ventilation Related Parts > Exhaust Fan > Ventilation fan body > Ceiling embedded type
Ultra Mini Single Stage Vacuum Pump, Oil Back Flow Prevention Function
TASCO
329.99 SGD
ADD TO CART
Oil Volume (mL): 140 (inclusion), Motor Rotation Speed (min-1r.p.m): 3200, Ultimate Vacuum: 375 micron, Exhaust Volume (L/min): 40, System: (Rotor) single-stage, (drive) direct expression, Dimension / Size (mm): 100Wx225Dx170H, Power: 100V, 200W, Weight (kg): 3.7, Connection Diameter: 5/16 flare, Accessories: Dedicated oil pump, 5/16 "female x1 / 4" male adapter, Application: Vacuuming of room air conditioner
Category Air-Conditioning and Electric Facility Materials > Air Conditioning Plumbing Tool > Vacuum Pump > Main Units
Panel Box
MIRAI INDUSTRY
5.00(8)
3.99 - 179.99 SGD
Minimum Necessary Back of Wall Space (mm): 37, Compatible Standard: (PS)E
Category Air-Conditioning and Electric Facility Materials > Electricity Conduits, CD, PF, Metal Braided Flexible Connector and Accessories > Box and Cover > box > Pannel Box
Duct
MonotaRO
16.99 SGD
ADD TO CART
Color: Ivory, Weight (kg): 1.4, Overall Length (mm): 2000, Thickness (mm): 1.6+-0.1, Material: PVC
Category Air-Conditioning and Electric Facility Materials > Air Conditioning and Ventilation Related Parts > Air conditioner member > Piping Decorative Cover > Ducts
Ventilation Fan Window: Main Body
Panasonic
109.99 - 129.99 SGD
Dimensions B (mm): 1100
Category Air-Conditioning and Electric Facility Materials > Air Conditioning and Ventilation Related Parts > Exhaust Fan > Ventilation fan body > Wall Build-in Type
Fish Tape Case
DENSAN
62.99 - 339.99 SGD
Category Air-Conditioning and Electric Facility Materials > Wiring Tools > Cabling Wire > Wire Case
OHM Filter Ventilator
OHM ELECTRIC
4.44(9)
69.99 - 86.99 SGD
Cycle(Hz): 50/60, Specification: Drawstring switch with power cord plug
Category Air-Conditioning and Electric Facility Materials > Air Conditioning and Ventilation Related Parts > Exhaust Fan > Ventilation fan body > Wall Build-in Type
Steel Wire
DENSAN
5.00(4)
23.99 - 45.99 SGD
Caution: Not pointed work for feeding wire through., Material (Body): Iron
Category Air-Conditioning and Electric Facility Materials > Wiring Tools > Cabling Wire > Wire
Pair Coil
INABA DENKO
4.89(9)
239.99 - 459.99 SGD
Copper Tube (Outside Diameter x Material Thickness) (mm) liquid Pipe: 6.35x0.8, Length (m): 20
Category Air-Conditioning and Electric Facility Materials > Air Conditioning and Ventilation Related Parts > Air conditioner member > Copper Pipe ( Pair Coil and Single Coil) > Pair Coil
Junction Boxes
MIRAI INDUSTRY
4.99 - 46.99 SGD
Color: Gray, Material: Impact-resistant resin (HI)
Category Air-Conditioning and Electric Facility Materials > Electricity Conduits, CD, PF, Metal Braided Flexible Connector and Accessories > Box and Cover > box > Switch Boxes
Raceway End Cap
MonotaRO
4.99 SGD
ADD TO CART
Color: Ivory, Weight (kg): 0.12, Thickness (mm): 2, Material: ABS resin, Accessories: Unichrome screw (M3.5 x 14 mm) x 2
Category Air-Conditioning and Electric Facility Materials > Air Conditioning and Ventilation Related Parts > Air conditioner member > Piping Decorative Cover > Fittings > Raceway End Cap

1 2 3 4 5 6 7 8 9 10 ...330 Next