Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Glass and Ceramic Tapes

Sort by:
Showing 1 - 17 of 17 Results
Show: 30 60 90
VIEW: Grid View List View
Heat-Resistant Glass Cloth Tape
Permacel
4.00(1)
56.78 SGD
ADD TO CART
AS ONE Part Number: 1-6533-01, Tensile Strength (N/10mm): 323, Incombustibility: UL Standard E20392, Adhesive Power (N/10mm): 6.5, Heat-Resistant Temperature (deg C): 205 (3 hours) and 200 (continousl), Insulation Resistance (Mohm): 1500, Adhesive: Silicone based, Tape Thickness (mm): 0.191, Extensibility (%): 8.8, Tape Length (m): 33, Base Material: Glass cloth, Tape Width (mm): 25.4
Category Glass and Ceramic Tapes
Ceramic Tape
TRUSCO
97.95 - 179.90 SGD
Moment Use Temperature (deg C): 900, Tape Thickness (mm): 2, Tape Length (m): 30, Operating Temperature Range (deg C): Up to 400, Material: 5 - 15% 15 - 20% glass fibers 65 - 75% organic fibers ceramic fibers, Specification: Adhesiveless
Category Glass and Ceramic Tapes
3M Glass Cloth Tape 361
ThreeM 3M
4.25(4)
28.08 - 279.90 SGD
Purpose: Area masking during grinding and welding., UL Standards: E124809, Tensile Strength (N/10mm): 251, Adhesive Power (N/10mm): 4.31, Adhesive: Silicone based, Tape Thickness (mm): 0.19, Base Material: Glass cloth, Color: White
Category Glass and Ceramic Tapes
Heat-Resistant Glass Cloth Tape
TRUSCO
5.00(3)
20.24 - 109.90 SGD
Insulation Breakdown Voltage (kV/mm): 11, Tensile Strength (N/10mm): 200, Adhesive Power (N/10mm): 3.8, Continuous Use Temperature (deg C): 180 (heat-resistant classification Class H or equivalent), Adhesive: Silicone series, Tape Thickness (mm): 0.2, Base Material: Glass cloth, Color: White
Category Glass and Ceramic Tapes
Heat Resistant Glass Cross Tape
ThreeM 3M
4.33(3)
20.98 SGD
ADD TO CART
Purpose: Connection of the heat-resistant wire insulator., AS ONE Part Number: 2-1489-01, Insulation Breakdown Voltage (kV/mm): 11, Tensile Strength (N/10mm): 200, Adhesive Power (N/10mm): 3.8, Continuous Use Temperature (deg C): 180, Adhesive: Silicone based, Tape Thickness (mm): 0.2, Tape Length (m): 10, Base Material: Glass cloth, Tape Width (mm): 19, TRUSCO Part Number: 217-2801
Category Glass and Ceramic Tapes
Glass Cloth Adhesive Tape
Nitto Denko
65.22 - 169.90 SGD
Adhesive Strength (N/19 mm): 6.7, Tensile Strength (N/19mm:Reference Value): 600, Adhesive: Silicone series, Tape Thickness (mm): 0.13, Tape Length (m): 33, Base Material: Glass cloth, Operating Temperature Range (deg C): -60 to 180, Color: Beige
Category Glass and Ceramic Tapes
Glass Tape
TRUSCO
5.00(1)
92.68 - 189.90 SGD
Caution: Please be careful with dispersed objects after cutting. May cause itchiness or irritation, depending on body constitution., Purpose: Substitute for asbestos tape. Ships, automobiles, motorcycles, plant, rubber hose coating, boiler gasket, insulating material for steel pipes, etc., Fiber Diameter (microm): 9, Heat-Resistant Temperature (deg C): 550, Tape Length (m): 30, Tape Width (mm): 50
Category Glass and Ceramic Tapes
Heat-Resistant Cloth Tape "Insultex"
Nichias
82.06 - 389.90 SGD
Heat-Resistant Temperature (deg C): 550, Tape Length (m): 30, Material: Heat-resistant glass fiber, Specification: Plain weave
Category Glass and Ceramic Tapes
Glass Cloth Adhesive Tape No.540S
Teraoka Seisakusho
3.00(1)
28.08 - 109.90 SGD
Break Down Voltage (kV): 3, Tape Thickness (mm): 0.18, Tape Length (m): 30, Base Material: Glass cloth
Category Glass and Ceramic Tapes
Glass Cross Tape
ThreeM 3M
4.00(5)
18.08 SGD
ADD TO CART
Tensile Strength (50 mm /N ): 2648, Tape Thickness (mm): 0.25 - 0.3, Tape Length (m): 5, Base Material: Glass fibers, Tape Width (mm): 50
Category Glass and Ceramic Tapes
Ceramic Tape
ASAHISANGYO CO,LTD(Sheets)
4.00(1)
80.70 SGD
ADD TO CART
Moment Use Temperature (deg C): 400, Tape Thickness (mm): 2, Tape Length (m): 30, Tape Width (mm): 50, Color: White, Weight (kg): 1.7, Material: 5 - 15% 15 - 20% glass fibers 65 - 75% organic fibers ceramic fibers
Category Glass and Ceramic Tapes
E-Glass Fiber Tape
Fuji Kogyo Yohin
82.28 - 249.90 SGD
Purpose: Core of various gaskets, reinforcement of heat insulation bed, heat insulation covering material of pipe and duct , Thermal Conductivity (Kcal/mh degree c): 0.035, Melting Point (degree c): 840, Density: 2.52, Fiber Diameter (microm): 9, Maximum Temperature (Degree C): 550, Tape Length (m): 30, Material: E-glass
Category Glass and Ceramic Tapes
Glass Cloth Tapes
AS ONE
4.50(2)
19.49 - 39.30 SGD
Permissible Temperature (degree c): 180, Tensile Strength (N/25mm[kgf]): 588.4(60.0), Adhesive Force (N/25mm[gf]): 8.34(850), Insulation Breakdown Voltage (kV): 2.5, Adhesive: Silicon series , Tape Thickness (mm): 0.18, Tape Length (m): 30, Base Material: Glass cloth
Category Glass and Ceramic Tapes
Glass Yarn
Fuji Kogyo Yohin
60.81 - 399.90 SGD
Thermal Conductivity (Kcal/mh degree c): 0.035, Melting Point (degree c): 840, Density: 2.52, Fiber Diameter (microm): 9, Maximum Temperature (Degree C): 550
Category Glass and Ceramic Tapes
Glass Cloth Tapes
Chukoh Chemical Industries
4.00(1)
12.66 - 97.28 SGD
Purpose: Insulation of electrical equipment. Temporarily joint and protection under high temperature conditions., Tensile Strength (N/10mm): 280, Insulation Breakdown Voltage (kV): 6, Maximum Temperature (Degree C): 200, Adhesive Power (N/10mm): 4, Continuous Use Temperature (deg C): 180, Tape Thickness (mm): 0.2, Color: White, Material: Base material: glass cloth, adhesive: silicone
Category Glass and Ceramic Tapes
Glass Fiber Tape
AS ONE
4.33(3)
98.49 - 239.90 SGD
Tape Thickness (mm): 1.6, Tape Length (m): 30
Category Glass and Ceramic Tapes
Carbon tape
TRUSCO
139.90 SGD
ADD TO CART
2015 Trusco Published Pages: 3 1364, 2014 TRUSCO Published Page: 2-2188, Heat-Resistant Temperature (deg C): 250 (high temperature (300 degC or more) decreased weight when used for a long time under, strength also decreases.), Tape Thickness (mm): 1.2, Tape Length (m): 30, Tape Width (mm): 50, Weight (kg): 0.97, Finishing Material: Of flame resistant fibers flat Textile, TRUSCO Part Number: 287-1726, Application: For heat resistance / fire prevention / retaining warmth. For burn prevention of various pipe fitting and equipment.
Category Glass and Ceramic Tapes

1