Buy more than* S$200* and get FREE SHIPPING

TRUSCO

Sort by:
Showing 1 - 30 of 59 Results
Show: 30 60 90
VIEW: Grid View List View
Plastic Box
Kawamura Electric
9.62 - 69.93 SGD
Material (substrate): Wooden board 15mm / grid with scale, Protection Structure: IP33D
Category TRUSCO
Cable Cover, MK Duct, Vinyl Chloride, Floor and Wall Use
Masaru Industries
4.33(3)
21.50 - 66.03 SGD
Length (m): 2
Category TRUSCO
BNC Coaxial Cable
Teishin (T.SIN)
5.00(1)
18.42 SGD
ADD TO CART
Insulation Resistance: DC500V, 1000Mohm or more, Cable: (Coaxial) 3C-2V (75ohm), Withstand Voltage: AC1500V (1 min.), Overall Length (m): 0.5, Rating: AC500V, Weight (g): 41.1, TRUSCO Part Number: 328-1426, Specification: BNC plug (crimp) both ends with black boots
Category TRUSCO
KOWA Wiring Duct
KOWA
4.22(9)
15.66 - 67.24 SGD
Category TRUSCO
Oil Resistant 300V Power Cord
Shinagawa Wire
4.50(2)
23.49 - 46.39 SGD
Rating: 300V, Specification: JIS C3306 standard product
Category TRUSCO
Heat Shrink Tube
Panduit
5.00(1)
14.09 - 18.42 SGD
Withstand Voltage: 600V, Length (m): 0.152, Color: Black
Category TRUSCO
CL Box
Nitto Kogyo
109.90 - 149.90 SGD
Protection Level: IP65
Category TRUSCO
Pin Terminal PC-2005F
TRUSCO
7.07 SGD
ADD TO CART
Wire Conjugation Range (strand-wire) (mm2): 0.50 - 0.75, Compatible Tool: Insulation Crimp Terminals Sleep tool, Material (Terminal): Brass (electro tin), Dimension B (phi mm): 4.6, Material (insulator): Nylon, Electric AWG Wire Conjugation Range (#): 20-18, Rated Voltage (V): 300, F: 13, Weight (g): 25, L: 24.5, Color: Transparency, Application: You can wire connection and relay of the device in combination (Mating) male side (M) and female side (F).
Category TRUSCO
Cable Tie Standard
TRUSCO
4.50(4)
1.37 - 54.10 SGD
Category TRUSCO
Embedded Double Outlet Grounding 2P
Meikosha
4.50(2)
5.23 SGD
ADD TO CART
Length x Width x Thickness (mm): 104x34x28, Rating: GROUND 2P15A125V, Weight (g): 85, Color: Black, TRUSCO Part Number: 355-7995
Category TRUSCO
Press Fit Sleeve, Insulated Covering, B Form
TRUSCO
4.44(9)
7.01 - 7.07 SGD
Compatible Tool: Insulation Crimp terminal sleeve tool, Material (sleeve): Oxygen-free copper tube (electro tin), Weight (g): 30, Application: B type sleeve insulating sheath which deal with crimping and connection by heading wire from both side of sleeves.
Category TRUSCO
Heat Shrink Tube, Color Combination Pack
Panduit
4.60(5)
20.72 - 21.41 SGD
Withstand Voltage: 600V, Length (m): 0.152
Category TRUSCO
Meiko Water Proof Plug Grounding 2P
Meikosha
5.00(2)
8.66 SGD
ADD TO CART
Compatible Electric Wire (mm2): 2CT1.25 to 2VCT2, Rating: GROUND 2P15A250V, Weight (g): 90, TRUSCO Part Number: 309-9857, Specification: Waterproof / OK
Category TRUSCO
Non Insulated Terminal, Round
TRUSCO
3.75(4)
7.07 - 7.22 SGD
Category TRUSCO
Equipment Wire, Eco Type
Fujikura
3.00(2)
17.35 - 18.08 SGD
Number of Wires: 50, Conductor Nominal Cross Sectional Area (mm2): 1.25, Wire Diameter (mm): 0.18, Number of Cores: 1, JIS Standard: JIS C3612/2002 JCS 3416 JIS C3316 standard product, Outside Dimension (mm): 3.1, Overall Length (m): 10, Rating: 600V, Weight (g): 190
Category TRUSCO
Heat Shrink Tube
Panduit
4.80(5)
13.83 SGD
Shrinking Ratio: 50% (120 degree C when heated), Withstand Voltage: 600V, Length (m): 0.152, Material: Polyolefin
Category TRUSCO
PT Connector
TRUSCO
4.67(3)
6.59 SGD
Rated Voltage: 600V, Operating Temperature Range (deg C): 105(MAX), Size: L20mm, W13mm, T10mm, Weight (g): 45, Finishing Material: Contact: Brass (electro tin), Insulator: nylon, Specification: Made in an ISO 9001 authorized factory
Category TRUSCO
Cable Tie, Release Tie Standard
TRUSCO
3.00(2)
4.41 - 18.62 SGD
Finishing Material: Nylon 66, UL standard flammability grade (94V-2) pass
Category TRUSCO
Insulation Pin Terminal
TRUSCO
7.01 SGD
ADD TO CART
Wire Conjugation Range (strand-wire) (mm2): 0.3 - 1.65, Compatible Tool: Insulation Crimp Terminals Sleep tool, Material (Terminal): Oxygen-free copper (electro tin), Rod Diameter (phi mm): 1.1, Stick Length (mm): 11, Material (insulator): Vinyl chloride, Electric AWG Wire Conjugation Range (#): 22-16, Rated Current (A): 17, Rated Voltage: 300V, Weight (g): 30, Color: Red transparent, Overall Length (mm): 27, Application: With pole terminal phi 1.1mm, you can make a twisted wire a single wire
Category TRUSCO
Insulation Coating Pin Terminal
TRUSCO
5.00(1)
7.07 SGD
Compatible Tool: Insulation Crimp Terminals Sleep tool, Material (Terminal): Brass (electro tin), Material (insulator): Nylon, Rated Voltage (V): 300, Application: You can wire connection and relay of the device in combination (Mating) male side (M) and female side (F).
Category TRUSCO
Kawamura Electric Branch Circuit No Fuse Breaker
Kawamura Electric
10.58 SGD
Rated Voltage and Breaking Capacity: AC100V/2.5kA, Number of Poles / Element Number: 2P1E, Tripping System: Thermally activated electromagnetic, Connectable Wire (mm2): (Maximum) 8, Dimensions (Width x Length x Height ) (mm): 32x38x70, Connection Method: Solderless terminal (M5), Rated Voltage: AC100V, Weight (g): 80, Specification: Electrical Appliances and Material Safety Act conformity
Category TRUSCO
Ground Cord VSF Single Core Vinyl Cord
Seiwa Denko
4.50(6)
8.67 - 149.90 SGD
Number of Wires: 37, Conductor: Stranded wire, Insulator Thickness (mm): 0.8, Outer Diameter (mm): 1.8, Wire Diameter (mm): 0.26, Conductor Cross-Section Area (mm2): 2, Number of Cores: 1, Outside Dimension (mm): 3.4, Rating: 125V-15A, Color: Green, Specification: JIS C3306 standard product
Category TRUSCO
VFF Vinyl Cord
Seiwa Denko
5.00(1)
12.16 - 24.58 SGD
Number of Wires: 30, Conductor: Stranded wire, Insulator Thickness (mm): 0.8, Outer Diameter (mm): 1.1, Wire Diameter (mm): 0.18, Conductor Cross-Section Area (mm2): 0.75, Number of Cores: 2, Rating: 125V-7A
Category TRUSCO
Embedded Outlet Grounding 3P
Meikosha
5.00(1)
4.23 - 5.68 SGD
Category TRUSCO
Quick Lock
TRUSCO
3.67(3)
6.59 - 6.68 SGD
Rated Current (A): 20, Rated Voltage: 300V, Operating Temperature Range (deg C): 125, Weight (g): 40, Application: Insert type wire connector for indoor wiring.
Category TRUSCO
Non Insulated Terminal
TRUSCO
7.01 - 7.07 SGD
Material (Terminal): Oxygen-free copper (electro tin)
Category TRUSCO
Wiring Material GUARD MAN 2, Aluminum, For Floor
Masaru Industries
5.00(1)
24.17 - 31.63 SGD
Category TRUSCO
Crimp Contact With An Isolation Coating, Front Open Form
TRUSCO
7.01 - 7.07 SGD
Weight (g): 30
Category TRUSCO
Exposed Triple Outlet
Meikosha
4.50(2)
5.30 SGD
ADD TO CART
Length x Width x Thickness (mm): 88x48x26.0, Rating: 2P15A125V, Weight (g): 90, TRUSCO Part Number: 355-8151
Category TRUSCO

1 2 Next