Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Brushcutters

Sort by:
Showing 1 - 30 of 463 Results
Show: 30 60 90
VIEW: Grid View List View
Grass Cutter
TAKUMI
57.99 SGD
ADD TO CART
Hole Diameter (mm): 25.4, Cord Length (m): 5, Weight (g): 370, Specification: TAKUMI diamond type code built-in Body ABS + metal
Category Brushcutters > Nylon Cord for Bush Cutter
Stabilizer For Cutting Machines, "Zizlizer"
KITAMURA MANUFACTURING
17.99 SGD
Width (phi mm): 100, Height (mm): 20
Category Brushcutters > Nylon Cord for Bush Cutter
Ziplizer Air
KITAMURA MANUFACTURING
4.00(2)
32.99 SGD
ADD TO CART
Purpose: Mowing work, Catch-Phrase: Three pruning is possible according to the application!, Weight (g): About 98, Dimension (mm): 100phix24.6, Compatible: Mounting diameter : 12 mm or less Nut and bolt, Accessories: Centering gauge x 4 (phi 6, 7, 8, 10), nylon cord x 8 (phi 2.4), plate saw blade replacement x 1
Category Brushcutters > Nylon Cord for Bush Cutter
Brush Cutter Stabilizer
KIRIMARU
1.33(3)
19.99 SGD
ADD TO CART
Category Brushcutters > Nylon Cord for Bush Cutter
Nylon Cord Cutters Rushing Style
KIRIMARU
27.99 SGD
ADD TO CART
Code Attached: Round phi 2.4 mm x about 2 m, Material: Cutter body/ resin, housing/PA6, blade holding bracket /AI, spring/ 80 C, BOBBIN /PA66, EYELET / bobbin/PA66, eylet/ aluminum die cast, cover/PA6, nylon cord/PA 6 + PA66 (copolymer)
Category Brushcutters > Nylon Cord for Bush Cutter
Fully Automatic Compact Nylon Cord Cutters
KIRIMARU
31.99 SGD
ADD TO CART
Caution: Please use 6000-8500 engine rotation. If cord automatically comes out, an extension is not increased rpm of the engine rotation again, down (idling) fully once (full throttle) automatic feeding takes place., Material: Cover/PA6, housing/PA6, bobbin/PA66, glass fiber, nylon cord/PA 6 + PA66 (copolymer), Accessories: Cord 3m(round type phi2.4 mm)
Category Brushcutters > Nylon Cord for Bush Cutter
Mower Cutter
KIRIMARU
20.99 SGD
ADD TO CART
Purpose: For mowing. For mowing headge., Materials (bade): PA6, Pruning Width (mm): About phi300 (new blade is used), Weight (g): 350, Material (Body): S45C equivalent, Dimension (mm): 225x160x20, Compatible: (Engine) 20cc to , Accessories: Three pieces with blade
Category Brushcutters > Nylon Cord for Bush Cutter
Grass Rolling Prevention
Safety 3
1.75(4)
15.99 SGD
ADD TO CART
Purpose: To prevent winding of grass to the gear portion of brush cutter, Mounting Hole Diameter (phi mm): 25.4, Weight (g): 80, Specification: Available nylon cord: 2.2 - 2.4mm
Category Brushcutters > Nylon Cord for Bush Cutter
Nylon Cutter Insertion
KIRIMARU
12.99 SGD
ADD TO CART
Purpose: Mowing edge of wall and fence, and grass. Available at sight full of stones. Nylon cord cut grass, Weight (g): 157, Dimension (mm): 230x180x25, Material: Body / aluminum die-cast comes with nylon cord / PA6 + PA66 (copolymer) additive / fine aluminum powder, Accessories: 8 with square metallic code 2.2mmx20cm: supplied code
Category Brushcutters > Nylon Cord for Bush Cutter
Mowing Nylon Cord X Type
Safety 3
4.75(4)
4.99 - 25.99 SGD
Purpose: Mowing
Category Brushcutters > Nylon Cord for Bush Cutter
Nylon Cutter for Grass Cutter, Screw
KIRIMARU
3.40(5)
4.99 - 15.99 SGD
Thickness (mm): 2.4, Shape: Square
Category Brushcutters > Nylon Cord for Bush Cutter
Nylon Cutter
KIRIMARU
27.99 - 28.99 SGD
Category Brushcutters > Nylon Cord for Bush Cutter
JIS Mowing Tip Saw Grass Cutting
KIRIMARU
4.00(1)
20.99 SGD
Blade Thickness (mm): About 2, Hole Diameter (phi mm): 25.4, Description 2: Weed cutting for! Abrasion and shock, Application: For General mowing grass and mowing ridge
Category Brushcutters > Moving Cutter > For General Mowing
Nylon Cutter, Rotation Type
KIRIMARU
18.99 SGD
ADD TO CART
Purpose: Mowing edge of wall and fence, and grass Available at sight full of stones. Nylon cord cut grass, Weight (g): 314, Dimension (mm): 200x170x37, Material: Body / PA6 fiberglass comes with nylon cord / PA6 + PA66 (copolymer), Accessories: Accessories code: square with 2.2mmx4m
Category Brushcutters > Nylon Cord for Bush Cutter
Titanium nylon cord □ type
Safety 3
7.99 - 26.99 SGD
Purpose: Mowing, Shape: Square
Category Brushcutters > Nylon Cord for Bush Cutter
Brush Cutter Harness
Safety 3
4.71(7)
13.99 - 35.99 SGD
Category Brushcutters > Working Clothes for Mowing, Grass Cutting > Shoulder Bands
JIS Tip Saw for Grass
KIRIMARU
26.99 - 31.99 SGD
Blade Thickness (mm): About 2, Hole Diameter (phi mm): 25.4, Description 2: Bamboo, bamboo and brush are cut well, Application: For bamboo, bamboo grass, brush, general mowing and weeding
Category Brushcutters > Moving Cutter > Forest Weeding, Miscellaneous Trees, Bamboo
Starter Rope
YUTAKA MAKE
1.99 - 2.99 SGD
Length (m): 2, Color: White, Material: Nylon
Category Brushcutters > Harvestable item
Weed Cutter Nylon Cord
TAKUMI
41.99 SGD
ADD TO CART
Thickness (mm): 2.7, Length (m): 50, Specification: Spool winding
Category Brushcutters > Nylon Cord for Bush Cutter
Nylon Cutter Basic
KIRIMARU
3.89(9)
12.99 SGD
ADD TO CART
Purpose: Mowing edge of wall and fence, and grass Available at sight full of stones. Nylon cord cut grass, Weight (g): 204, Material (Body): +20% Glass-reinforced resin material, Dimension (mm): 210x162x33, Accessories: Accessories code: square with 2.2mmx3m
Category Brushcutters > Nylon Cord for Bush Cutter
Bine and Vine Cutter
KANSAI SAW MFG
3.33(3)
11.99 SGD
ADD TO CART
Hole Diameter (mm): 25.4, Outer Diameter (mm): 130, Blade Thickness (mm): 0.6
Category Brushcutters > Nylon Cord for Bush Cutter
Bush Cutter Cord
Mokuba
4.25(4)
36.99 SGD
ADD TO CART
Purpose: Mowing grass., Type: Automatic formula feeding, TRUSCO Part Number: 382-2656, Accessories: Square 2.4mm nylon cord with 3m
Category Brushcutters > Nylon Cord for Bush Cutter
Winding Nylon Cutter
Safety 3
4.33(6)
26.99 SGD
ADD TO CART
Compatible Range (mm): 2.0 to 3.0, Code Attached: (Square 2.4mm x 4m volume) 1 pcs., Blade Thickness (mm): 18, Outer Diameter (phi mm): 130, Hole Diameter (phi mm): 25.4, Weight (g): 300, Shape: Square type, Specification: Nylon code coverage (2.0 - 3.0mm)
Category Brushcutters > Nylon Cord for Bush Cutter
Brush Cutter Harness Double
Safety 3
31.99 SGD
ADD TO CART
Dimensions (Height H x Width W x Thickness t)(mm): Waist cover: 250 x 210 x 10, Belt Length (mm): (Maximum girth), 800 (shoulder side up) 1300, Belt Width (mm): 38, Weight (g): 385, Dimension (mm): Shoulder pad: 60 x 300
Category Brushcutters > Working Clothes for Mowing, Grass Cutting > Shoulder Bands
Mowing Nylon Cutter Round
KIRIMARU
3.67(9)
2.99 - 17.99 SGD
Category Brushcutters > Nylon Cord for Bush Cutter
Nylon cutter for mowing grass, square shaped
KIRIMARU
4.44(9)
3.99 - 17.99 SGD
Purpose: Ideal for block fences, along the fence, and trimming edges that cannot be trimmed by chip saw., Color: White, Thickness (mm): 2.2, Others: Please cut necessary length.
Category Brushcutters > Nylon Cord for Bush Cutter
Spiral Cord
TAKUMI
5.00(2)
14.99 - 27.99 SGD
Thickness (mm): 2.8, Specification: Spool winding Made in Japan
Category Brushcutters > Nylon Cord for Bush Cutter
Nylon Cord Cutters Manual And Retractable
KIRIMARU
14.99 SGD
ADD TO CART
Code Attached: Round phi 2.4 mm x 75 cm (2), Material: Body/aluminum die-cast, washer/SPCC equivqlent, nylon cord/PA 6 + PA66 (copolymer)
Category Brushcutters > Nylon Cord for Bush Cutter
Nylon Cord HI-X Type
Safety 3
5.99 - 24.99 SGD
Purpose: Mowing Nylon Cord
Category Brushcutters > Nylon Cord for Bush Cutter
Anti Slip Spikes
Safety 3
3.33(3)
30.99 SGD
ADD TO CART
Depth (mm): 45, 45, Weight (g): 160, 160, Height (mm): 100, 100, Width (mm): 95, 95, Material: Body: S50C (steel), stop skin: PVC (synthetic rubber), Body: S50C (steel), stop skin: PVC (synthetic rubber)
Category Brushcutters > Harvestable item

1 2 3 4 5 6 7 8 9 10 ...16 Next