Buy more than* S$200* and get FREE SHIPPING

Screws, Bolts, Nails, and Screws

Sort by:
Showing 1 - 30 of 7,360 Results
Show: 30 60 90
VIEW: Grid View List View
All Anchors, C Type
SANKO TECHNO
27.99 - 189.99 SGD
Category Screws, Bolts, Nails, and Screws > Anchor Bolt > Shinbo-da plugin anchor > C type anchor
Countersunk Head Machine Screw, Stainless Steel
Osaka Spirit
8.99 - 13.99 SGD
Category Screws, Bolts, Nails, and Screws > Screws > Machine Screw > Countersunk screw > (+) Countersunk screw
Hex Socket Head Screw, Stainless
Osaka Spirit
4.99 - 91.99 SGD
Category Screws, Bolts, Nails, and Screws > Bolts > Hexagon socket head bolt > Hexagon socket head cap screw coarse thread
Kalei nut (iron / trivalent chromate)
NIPPON POP RIVETS AND FASTENERS
5.00(4)
20.99 - 56.99 SGD
Hardness: (Use of base metal) Hv300 below, Material: Steel
Category Screws, Bolts, Nails, and Screws > SPREW/Helisert > Press Fastener, Clinching Fastener and Insert Nut > Nuts > A Kalei Nut
Snap Ring Et Electrode Holder for E Rings
Osaka Spirit
4.62(8)
33.99 - 50.99 SGD
Category Screws, Bolts, Nails, and Screws > Plug, Snap Ring and Pin > Retaining Ring and Other Rings > Holders > Holder (for Snap Ring)
High-Tension Washer, S45C / H
Osaka Spirit
3.99 - 8.99 SGD
Finishing Material: S45C/H
Category Screws, Bolts, Nails, and Screws > Washers > Circular Plane Washer > Circular Plane Washer (High-Tension)
Anchor
LOBTEX
4.50(2)
42.99 SGD
ADD TO CART
Compatible Screw Diameter (mm): 3.8 - 4.1, Head Size (phi mm): 13, Compatible Screws (mm): +20 mm or more fittings, Overall Length (mm): 25, Material: Resin, TRUSCO Part Number: 273-9976
Category Screws, Bolts, Nails, and Screws > Anchor Bolt > Plug > Nylon plug
AR Chemical Setter Super LL Ap
Asahi KASEI
3.75(4)
38.99 - 56.99 SGD
Category Screws, Bolts, Nails, and Screws > Anchor Bolt > Chemical anchors > Capsule type anchor
Split Cotter Pins, Stainless Steel
Osaka Spirit
8.99 - 12.99 SGD
Category Screws, Bolts, Nails, and Screws > Plug, Snap Ring and Pin > Pins > Cotter Pin
Coil Insert
Osaka Spirit
3.99 - 4.99 SGD
Caution: Insertion tools can be used for third party company. (However, recoil and outside diameters are slightly different, so tools made by recoil companies are not suitable.), Purpose: Regeneration and strengthening of female screws. Used for fixing and regenerating damaged screw threads, and for screwing into light weight material such as plastics and light alloys, such as various types of machinery, airplanes, cars, bikes, etc., Material: SUS 304
Category Screws, Bolts, Nails, and Screws > SPREW/Helisert > Recoil, SPREW, Helisert and Insert (Screw Reinforcement) > Recoil insert
Stainless Steel Nail
TRUSCO
5.00(2)
5.99 - 6.99 SGD
Mass (g/pack): 60, Specification: Flat head
Category Screws, Bolts, Nails, and Screws > Building Material Screw, Nails, Rivets and Staple > Nails > Stainless Nails
Sprew P Insertion Tool
NIPPON SPREW
3.67(9)
67.99 - 239.99 SGD
Category Screws, Bolts, Nails, and Screws > SPREW/Helisert > Recoil, SPREW, Helisert and Insert (Screw Reinforcement) > Insertion Tool
Bolt With A Short Head Hexal Socket, S45C To Fit / Black Oxide Film) All Screws
Osaka Spirit
4.11(9)
6.99 - 33.99 SGD
Category Screws, Bolts, Nails, and Screws > Bolts > Hexagon socket head bolt > Low Head hexagon socket head bolt (low head cap)
Hex Bolts, Stainless Steel) Half-Screw Thread
Osaka Spirit
8.99 - 229.99 SGD
Category Screws, Bolts, Nails, and Screws > Bolts > Hexagon socket head bolt > Hexagon socket head cap screw coarse thread
Round Washer, Silicone Rubber, Pack Product
Osaka Spirit
4.99 SGD
Category Screws, Bolts, Nails, and Screws > Washers > Washers (Resin) > Circular Washer
Pan Head Machine Screw, Stainless Steel
Osaka Spirit
4.99 - 15.99 SGD
Category Screws, Bolts, Nails, and Screws > Screws > Machine Screw > Pan small screw > (+) Pan screw
Hexagon bolt/Nut set (iron/UNIQLO plating) Half thread
Osaka Spirit
4.00(2)
2.99 - 3.99 SGD
Nominal Designation of Screw: M12, Dimensions k (mm): 8, Dimensions e (mm): 21.9, Dimension S (mm): 19, Pitch: 1.75
Category Screws, Bolts, Nails, and Screws > Bolts > Hexagon Bolt > Hexagon bolts and nuts set
Meter Threaded Rod, Stainless Steel
Osaka Spirit
3.57(7)
55.99 - 339.99 SGD
Overall Length (mm): 1000, Material: SUS304
Category Screws, Bolts, Nails, and Screws > Bolts > Zungiri bolt > Sunsetsu bolt
Hex Head Bolts, Stainless Steel) All The Screw Threads
Osaka Spirit
7.99 - 939.99 SGD
Category Screws, Bolts, Nails, and Screws > Bolts > Hexagon Bolt > Hexagon Bolt, Stainless
Taper Washer 5Degree, Iron / Uni-Chromium
Osaka Spirit
3.50(2)
7.99 SGD
Category Screws, Bolts, Nails, and Screws > Washers > Tapered Washer (for channel) > Tapered Washer (for 5 degree Channel)
Snap Ring for Holes, Steel for Springs, Hrc 44-53,
Osaka Spirit
4.99 - 6.99 SGD
Category Screws, Bolts, Nails, and Screws > Plug, Snap Ring and Pin > Retaining Ring and Other Rings > C-Shaped Snap Rings > C-Shaped Snap Rings for Hole
Titanium Hex Head Bolt, Full Threaded
TRUSCO
4.50(2)
12.99 - 17.99 SGD
Strength: Ti2, Material (Body): Pure titanium
Category Screws, Bolts, Nails, and Screws > Bolts > Hexagon socket head bolt > Hexagon socket head cap screw coarse thread
Sprup for Metric Thread, for Coarse Screw Thread
NIPPON SPREW
5.99 - 57.99 SGD
Material: SUS304
Category Screws, Bolts, Nails, and Screws > SPREW/Helisert > Recoil, SPREW, Helisert and Insert (Screw Reinforcement) > SPREW
Rapid Staple
Rapid
4.40(5)
28.99 - 73.99 SGD
Width (mm): 10
Category Screws, Bolts, Nails, and Screws > Building Material Screw, Nails, Rivets and Staple > Staples, Nails > 10F Staples for Sweden Tackers
Chemical Anchor, "EA-500S Resin Set"
Asahi KASEI
4.43(7)
43.99 SGD
ADD TO CART
Caution: Does not give full play to the strength of the anchoring those smooth surfaces such as round bar, please do not use., Purpose: Concrete , rock , ALC , hollow base material, Material: (Base resin) Epoxy acrylate resin, Set Contents: Resin cartridge (150 cm3) single 1 mixing nozzle One resin cartridge (1cm3)
Category Screws, Bolts, Nails, and Screws > Anchor Bolt > Chemical anchors > Cartridge type
Joint Connector Bolt Type B, JCB-B Hex Socket, Iron, Nickel
Osaka Spirit
4.40(5)
4.99 SGD
Nominal Designation of Screw: M6, Dimension h (mm): 2, Dimensions d2 (mm): 5.2, Dimensions d1 (mm): 16, Thread Pitch (mm): 1
Category Screws, Bolts, Nails, and Screws > Building Material Screw, Nails, Rivets and Staple > Building Material Screws > Bolts > Connecting Fitting Bolt and Joint Connector > Joint Connector Bolts (Hexagon Socket)
U-Bolts, Stainless Steel
Osaka Spirit
0.99 - 86.99 SGD
Category Screws, Bolts, Nails, and Screws > Bolts > U bolt co-type bolt > U bolt
For Concrete
WAKAI & CO
5.00(9)
11.99 SGD
Material: Nylon
Category Screws, Bolts, Nails, and Screws > Anchor Bolt > Plug > Nylon plug
Extractor
TSUGAMI
27.99 - 49.99 SGD
Category Screws, Bolts, Nails, and Screws > SPREW/Helisert > Recoil, SPREW, Helisert and Insert (Screw Reinforcement) > Extractor
Recoil Packet
Recoil Japan
5.99 - 33.99 SGD
Category Screws, Bolts, Nails, and Screws > SPREW/Helisert > Recoil, SPREW, Helisert and Insert (Screw Reinforcement) > Recoil

1 2 3 4 5 6 7 8 9 10 ...246 Next