Buy more than* S$200* and get FREE SHIPPING

Silencer

Sort by:
Showing 1 - 11 of 11 Results
Show: 30 60 90
VIEW: Grid View List View
Silencer Sl Series, Metal
CKD
5.00(1)
11.99 - 96.99 SGD
Assured Withstand Pressure (MPa): 1.35, Maximum Working Pressure (MPa): 0.9
Category Silencer
Silencer Slw Series, Resin
CKD
5.00(6)
5.99 - 8.99 SGD
Assured Withstand Pressure (MPa): 1.5, Fluid: Compressed air , Maximum Working Pressure (MPa): 1.0, Type: Made of resin
Category Silencer
Silencer Noise Reducing Conpact Type Slw-6S 8S
CKD
1.00(1)
4.99 - 5.99 SGD
Caution: Flow rate pressure is atmospheric pressure equivalent value at 0.5 MPa. Risk of freezing in adiabatic expansion depending on air quality (dew point)., Materials (elements): PP sintering resin, Fluid Temperature (Degree C): 5-60 (however, no freezing), Assured Withstand Pressure (MPa): 1.5, Fluid: Compressed air, Maximum Working Pressure (MPa): 1.0, Material (Body): PP, Color: White
Category Silencer
Silencer Silencer High Compact Slw-20S
CKD
5.00(1)
11.99 SGD
ADD TO CART
Compatible Cylinder Tube Inner Diameter (mm): 100 - 200, Materials (elements): PP sintering resin, Flow Rate (l/min (ANR)): 6000, Fluid Temperature (Degree C): 5-60 (however, no freezing), Assured Withstand Pressure (MPa): 1.5, Fluid: Compressed air, Silence Effect (dB): 30 or more, Dimensions C (mm): 18, Dimensions B (mm): 58.4, Dimensions E (mm): 19, Dimensions D (mm): 28, Dimensions A (mm): 75.4, Maximum Working Pressure (MPa): 1.0, Effective Sectional Area (mm2): 90, Operating Temperature Range (deg C): -10?60 deg C (however, no freeze)", Weight (g): 20, Material (Body): Polyamid resin (Flame retardant resin UL94 standard V-0 suitable), Color: White, Connection Diameter: 3/4, TRUSCO Part Number: 353-1678
Category Silencer
Exhaust cleaner
CKD
75.99 - 329.99 SGD
Category Silencer

1