Buy more than* S$200* and get FREE SHIPPING

Steel

Sort by:
Showing 1 - 14 of 14 Results
Show: 30 60 90
VIEW: Grid View List View
Donkey cart (folding handle type)
TRUSCO
169.90 - 309.90 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Steel
Donkey cart folding wide handle
TRUSCO
189.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Cargo bed dimensions (depth)(mm): 740, Castle Diameter (phi mm): 100, Handle Height (mm): 810, Pallet Dimensions (Width) (mm): 480, Floor Level (mm): 145, Equal Load (kg): 150, Weight (kg): 12, TRUSCO Part Number: 414-5691
Category Steel
Wide Carry
AS ONE
4.00(1)
269.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Cargo bed dimensions (depth)(mm): 740, AS ONE Part Number: 1-6293-01, Castle Diameter (phi mm): 100, Handle Height (mm): 820, Pallet Dimensions (Width) (mm): 480, Floor Level (mm): 145, Load Capacity (kg): 150, Weight (kg): 12
Category Steel
Folding handle bogie
I.K .Carry
169.90 - 329.90 SGD
Noise Reduction: Yes, Material (Wheel): Steel, Handle Height (mm): 850, 850, Type: Folding handle, Material: Steel
Category Steel
Donkey cart folding with S
TRUSCO
389.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Cargo bed dimensions (depth)(mm): 810, Compatible Stopper: 200NS, Castle Diameter (phi mm): 130, Handle Height (mm): 895, Pallet Dimensions (Width) (mm): 510, Floor Level (mm): 205, Equal Load (kg): 250, Weight (kg): 18.5, TRUSCO Part Number: 414-5186
Category Steel
ND Hand Truck Folding Type
TRUSCO
649.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Cargo bed dimensions (depth)(mm): 920, Castle Diameter (phi mm): phi150, Handle Height (mm): 848, Pallet Dimensions (Width) (mm): 620, Equal Load (kg): 400, TRUSCO Part Number: 510-3932
Category Steel
Porter car
AS ONE
139.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., Cargo bed dimensions (depth)(mm): 740, AS ONE Part Number: 6-7123-01, Handle Height (mm): 815, Pallet Dimensions (Width) (mm): 480, Weight (kg): 8.8
Category Steel
Bogie with pedal brake (folding handle)
I.K .Carry
4.57(7)
169.90 - 349.90 SGD
Brake/Stopper: Yes, Noise Reduction: Yes, Top Plate Shape: Flitch, Plate Thickness (mm): The upper plate: 0.9, the lower plate: 0.9, Handle Height (mm): 850, 850, Caster: Two x fixed castors two freely casters, Material: Steel
Category Steel
Press-made trolley folding
TRUSCO
189.90 - 219.90 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Castle Diameter (phi mm): 100, Handle Height (mm): 882
Category Steel
High grade truck (folding handle) 740 X 460 mm
TRUSCO
309.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Cargo bed dimensions (depth)(mm): 740, Castle Diameter (phi mm): 100, Handle Height (mm): 904, Conformity Number: H-100B,HTL01, Pallet Dimensions (Width) (mm): 460, Floor Level (mm): 163, Equal Load (kg): 200, Weight (kg): 15.2, TRUSCO Part Number: 336-4020
Category Steel
Folding type steel truck 800 x 450
TRUSCO
719.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Cargo bed dimensions (depth)(mm): 800, Castle Diameter (phi mm): 100, Handle Height (mm): 805, Conformity Number: 900-2-BAR01, Pallet Dimensions (Width) (mm): 450, Floor Level (mm): 186, Equal Load (kg): 300, Weight (kg): 19, TRUSCO Part Number: 239-1775
Category Steel
Folding Steel Cart
MonotaRO
84.09 - 129.90 SGD
Material (Caster): Rubber, Material (Body): Steel, Specification: (Front Wheel) Swivel caster x 2 pc, (Rear Wheel) Rigid caster x 2 pc
Category Steel
Handle type extra-large truck
Kanazawa
959.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., AS ONE Part Number: 1-6297-11
Category Steel
Folding truck
MonotaRO
-
Platform Thickness (mm): 0.6, 0.6, Material (Caster): PVC, PVC, Caster: Two freely cars two / fixed cars, Material: Steel
Category Steel

1