Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

For Iron Works

Sort by:
Showing 1 - 30 of 1,446 Results
Show: 30 60 90
VIEW: Grid View List View
Drill Stand
Osaka Spirit
20.99 SGD
ADD TO CART
Purpose: For the management of cutting tools., For the management of cutting tools., Storage Size: 1.0 mm to 10mm(0.1 jump), 10.5 mm, 10.9 mm, 11 mm, 11.5 mm and 11.9 mm, 12 mm, 12.5 mm, 12.9 mm, 13 mm each one hole, Outer Diameter (phi mm): About 180, Weight (g): 240, Height (mm): Around 80, Material: Plastic
Category For Iron Works > Related products
Solid Steel For Drill Ok Coat
Okazaki Seiko
4.00(1)
36.99 - 139.99 SGD
Helix Angle (Degree): 30, Point Angle (Degree): 140
Category For Iron Works > End Mill Shank Drill
Drill set
YG-1
3.40(5)
56.99 - 279.99 SGD
Helix Angle: Standard, Point Angle (Degree): 118, Tolerance: h8
Category For Iron Works > Drill set
Long Straight Shank Drill
YG-1
13.99 - 53.99 SGD
Purpose: Drill for ironwork, Helix Angle: Standard, Point Angle (Degree): 118, Tolerance: h8, Material: High-speed-steel (HSS)
Category For Iron Works > Straight Shank Drill
Rotation drill stand
TRUSCO
23.99 SGD
Category For Iron Works > Related products
Stragiht Shank Drill(TIN HSS)
TPT
2.99 - 19.99 SGD
Surface Processing: TiN coating, Point Angle (Degree): 118, Material: High-speed-steel (HSS)
Category For Iron Works > Straight Shank Drill
Counter Bore
MonotaRO
18.99 - 41.99 SGD
Surface Processing: Tin Coating, Material: High-speed-steel (HSS)
Category For Iron Works > Spot Facing Tool
Extra Masamune drill
ISHIHASHI SEIKO
4.67(3)
27.99 - 209.99 SGD
Purpose: For for general steel, stainless steel, Point Angle (Degree): 118
Category For Iron Works > Straight Shank Drill
Diamond Drill Bit
Sumflex
3.00(2)
20.99 - 24.99 SGD
Purpose: Drilling and mortising of stone, glass, and seashells., Allowable Number of Rotations (min-1r.p.m): 30000, Shaft Diameter (phi mm): 3, Material: HSS, electrodeposition diamond
Category For Iron Works > Other Drill
DLC HSS drill
NACHI
20.99 - 26.99 SGD
Purpose: Alminum, aluminum alloys, aluminum alloy casting, aluminum alloy die-cast, copper alloys, Geometry of Drill Flank: Surireki grinding, Surface Processing: DLC Court, Point Angle (Degree): 135, Shank Diameter (phi mm): 8, Tolerance: h7, Material: HSS (high speed steel) HSS
Category For Iron Works > End Mill Shank Drill
Milling with a drill sink ( for bolts with hexagon socket )
Fukuda Seiko (FKD)
4.40(5)
29.99 - 149.99 SGD
Lead Angle: Right frame 25 degree, Number of Blades: 2, Material: HSS
Category For Iron Works > Spot Facing Tool
Beveiling Drill For Cap Bolts
TPT
4.00(9)
23.99 - 44.99 SGD
Major Diameter Helix Angle (degree): 30, Point Angle (Degree): 118
Category For Iron Works > Spot Facing Tool
Drill Set For Stainless Steel
E-Value
14.99 - 25.99 SGD
Purpose: Hole drilling of stainless steel, iron, resin and wood., Compatible Models: Electric drill, charge twist-drill driver, drill press, Material: Cobalt HSS (high speed steel) HSS-Co, Application: Hole drilling of stainless steel, iron, resin and wood.
Category For Iron Works > Drill set
Step Drills High Speed Steel(HSS)
TPT
4.67(6)
27.99 - 62.99 SGD
Major Diameter Helix Angle (degree): 30, Point Angle (Degree): 118
Category For Iron Works > Spot Facing Tool
Center drill type 1
Okabe Kogu
4.33(3)
9.99 - 239.99 SGD
Point Angle (Degree): 60
Category For Iron Works > Center drill
Cobalt Drill Bit
NACHI
73.99 - 149.99 SGD
Shank Length L2 (mm): 40, Flute Length l (mm): 74, Shank Diameter d (phi mm): 12.65, Overall Length L (mm): 134, Point Angle (Degree): 118, Tolerance: h8, Material: Cobalt HSS (high speed steel) HSSCo
Category For Iron Works > NOSS Drill (Stepped Drill)
Power Drill
WIDIN
40.99 - 93.99 SGD
Helix Angle (Degree): 30, Shank Diameter Tolerance: H6, Coating: TiALN, Point Angle (Degree): 140
Category For Iron Works > End Mill Shank Drill
STRAIGHT SHANK COBALT DRILLS
YG-1
68.99 - 88.99 SGD
Helix Angle (Degree): 33, Point Angle (Degree): 135, Tolerance: h8
Category For Iron Works > Straight Shank Drill
Straight Drill
NACHI
24.99 - 179.99 SGD
Helix Angle: Standard, Point Angle (Degree): 118, Tolerance: h8
Category For Iron Works > Straight Shank Drill
Straight shank drill
NACHI
34.99 - 139.99 SGD
Thinning Shape of Drills: Cone thinning, Helix Angle: Standard, Point Angle (Degree): 118, Tolerance: h8, Material: HSS (high speed steel) HSS
Category For Iron Works > Straight Shank Drill
Straight shank drill
NACHI
96.99 - 219.99 SGD
Purpose: for machining of Mild steel, cast iron, aluminum, copper, plastic and lumber, Thinning Shape of Drills: Cone thinning, Helix Angle: Standard, Point Angle (Degree): 118, Tolerance: h8, Material: HSS (high speed steel) HSS
Category For Iron Works > Straight Shank Drill
G long drill
NACHI
3.00(1)
48.99 - 169.99 SGD
Thinning Shape of Drills: xH-shaped thinning, Surface Processing: G (TiN) coated, Point Angle (Degree): 125, Work Material: Carbon steel, alloy steel, cast iron, aluminum alloy, Tolerance: h8, Material: Cobalt HSS (high speed steel) HSSCo
Category For Iron Works > Straight Shank Drill
Hex Shank Short Drill Bit Set Iron and Woodworking
CUSTOM KOBO
5.99 - 11.99 SGD
Shaft Diameter (phi mm): 6.35
Category For Iron Works > Hexagonal Shaft Drill
Taper shank drill
NACHI
4.00(1)
53.99 - 70.99 SGD
Helix Angle: Standard, Point Angle (Degree): 118, Tolerance: h8
Category For Iron Works > Tapered shank drill
Milling sink for countersunk head screws with drill
Fukuda Seiko (FKD)
3.00(1)
33.99 - 82.99 SGD
Drill Diameter Tolerance (mm): 0 - -0.05, Lead Angle: Right frame 25 degree, Tolerance of Outside Diameter (mm): 0 - +/-0.2, Number of Blades: 2, Material: HSS
Category For Iron Works > Spot Facing Tool
Taper shank drill
NACHI
47.99 - 64.99 SGD
Shanks (MT.No): 1, Helix Angle: Standard, Point Angle (Degree): 118, Tolerance: h8
Category For Iron Works > Tapered shank drill
Center drill type 1 90 °
Okabe Kogu
3.00(2)
12.99 - 129.99 SGD
Point Angle (Degree): 90
Category For Iron Works > Center drill
Straight long drill (LSD)
NACHI
7.99 - 309.99 SGD
Helix Angle: Standard, Point Angle (Degree): 118, Tolerance: h8
Category For Iron Works > Straight Shank Drill
Electrical Drill Bits
NACHI
21.99 - 35.99 SGD
Geometry of Drill Flank: Cone, Helix Angle: Standard, Point Angle (Degree): 118, Material: HSS (high speed steel) HSS
Category For Iron Works > Drill set
GEKKOU Drill Blister Pack
BIC TOOL
6.99 - 65.99 SGD
Category For Iron Works > Straight Shank Drill

1 2 3 4 5 6 7 8 9 10 ...49 Next