Buy more than* S$200* and get FREE SHIPPING

Step Drill (Bamboo Shoot Drill)

Sort by:
Showing 1 - 30 of 79 Results
Show: 30 60 90
VIEW: Grid View List View
Spiral cobalt step drill
H&H
2.00(1)
53.99 - 68.99 SGD
Caution: Recommend to use it at least 12V model when using with cordless driver or cordless impact driver., Purpose: Hole drilling work such as thin stainless steel plates, thin steel plate, aluminum plate, plastic, wood and noncombustible material., Hardness: HRC63-65, Material: Cobalt high-speed steel
Category Step Drill (Bamboo Shoot Drill)
Bamboo shoot twist drill
Omi Kogyo
5.00(1)
62.99 - 129.99 SGD
Category Step Drill (Bamboo Shoot Drill)
Hex shank step drill
TOP KOGYO
5.00(2)
55.99 - 209.99 SGD
Caution: Charging drill 12V or more, Purpose: For simultaneous hole-boring and deburring processes For hole expansion and lengthening For hole-boring curved pipe surfaces
Category Step Drill (Bamboo Shoot Drill)
Hexagon-Head Axis Spiral Titanium
LIGHT SEIKI
3.62(8)
28.99 - 72.99 SGD
Purpose: For thin iron plate, aluminum, plastic, and wood
Category Step Drill (Bamboo Shoot Drill)
Nice, mighty step drill (titanium coating)
TRUSCO
65.99 - 86.99 SGD
Surface Processing: Titanium coating , Shaft Diameter (phi mm): 6.35 (hexagonal axis) , Material: SKH-55 (Cobalt HSS), Accessories: Cutting oil
Category Step Drill (Bamboo Shoot Drill)
Tap Prepared Hole Stepped Drill Bits
Omi Kogyo
77.99 - 89.99 SGD
Purpose: Work material: iron, steel pipe, stainless steel, stainless steel tube, cast iron, aluminum, brass, copper. For tapping pilot hole, Surface Processing: Titanium coating, Shank Diameter (phi mm): 6.35, Material: Cobalt HSS
Category Step Drill (Bamboo Shoot Drill)
2Flute Step Drill
TRUSCO
4.00(3)
78.99 - 149.99 SGD
Shank Diameter (mm): 10, Surface Processing: Titanium coating, Shaft Diameter (phi mm): 10phi shank, Accessories: Cutting oil
Category Step Drill (Bamboo Shoot Drill)
Step Drill Bit
Omi Kogyo
5.00(1)
129.99 - 209.99 SGD
Height (mm): 5, Coating: Titanium, Compatible Models: Electric drill, drilling machine
Category Step Drill (Bamboo Shoot Drill)
Nice Mighty Spiral Step Drill
TRUSCO
169.99 SGD
Stage Width (mm): 3.5, Shank Diameter d (phi mm): 10, Surface Processing: Titanium coating, Number of Steps: 6, Weight (g): 195, Material: SKH-55 (Cobalt HSS), Accessories: Cutting step oil
Category Step Drill (Bamboo Shoot Drill)
Step Drill Bit
TRUSCO
129.99 SGD
Purpose: Work material: sheet iron, copper iron(up to 2mm), aluminum plate, wood, resin(3mm) stainless plate(up to 1mm), 2014 TRUSCO Published Page: 1-0159, Shank Diameter (mm): 6.35, Surface Processing: Titanium coating
Category Step Drill (Bamboo Shoot Drill)
Nice, mighty step drill (cobalt high-speed steel)
TRUSCO
5.00(2)
57.99 - 139.99 SGD
Accessories: Cutting oil
Category Step Drill (Bamboo Shoot Drill)
Spiral step drill
Omi Kogyo
5.00(1)
82.99 - 129.99 SGD
Coating: Titanium, Material: HSCO steel
Category Step Drill (Bamboo Shoot Drill)
Deck Bit Extension Shank
UNIKA
4.00(2)
57.99 SGD
Category Step Drill (Bamboo Shoot Drill)
Step Drill Bit, Hss, Titanium Coated
MonotaRO
22.99 - 37.99 SGD
Category Step Drill (Bamboo Shoot Drill)
Low back pain prevention Rakuchin bar (for phi10 shank nice Mighty)
TRUSCO
77.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Weight (g): 535, Overall Length (mm): 550, TRUSCO Part Number: 256-5609
Category Step Drill (Bamboo Shoot Drill)
Spiral step drill for insert
Omi Kogyo
1.00(2)
81.99 - 82.99 SGD
Coating: Titanium, Shank Diameter (phi mm): 6.35
Category Step Drill (Bamboo Shoot Drill)
For step drill resin
TRUSCO
219.99 SGD
ADD TO CART
Drilling Dimensions (mm): 40,45,50,55, Stage Width (mm): 2.5(5), Number of Steps: 10, Weight (g): 42.0, TRUSCO Part Number: 287-1815
Category Step Drill (Bamboo Shoot Drill)
Step Drill, Takenoko
Omi Kogyo
4.67(3)
55.99 SGD
ADD TO CART
Coating: Nitride homo processing, Blade Diameter (phi mm): 12.5, Shank Diameter (phi mm): 6.35 hexagonal axis, Overall Length (mm): 84.5, Material: Cobalt HSS, TRUSCO Part Number: 397-0302
Category Step Drill (Bamboo Shoot Drill)
Step drill
Marvel
72.99 - 219.99 SGD
Caution: * When drilling in stainless steel material, apply cutting paste at plate thickness of 1.2 mm or less, and make the rotation number about half of iron., Purpose: Iron metal, nonferrous metal, plastic, stainless steel material, wooden board etc.
Category Step Drill (Bamboo Shoot Drill)
Spiral Step Drill Stainless Steel
EFFORT
5.00(4)
41.99 - 82.99 SGD
Shank Diameter (mm): Hexagonal axis 6.35, Compatible Board Thickness (mm): (Thickness stainless steel plate) 1.2, to (iron plate) 3.5, Finishing Material: Cobalt high-speed steel (M35) / titanium coating
Category Step Drill (Bamboo Shoot Drill)
Step Drill Bit
Omi Kogyo
189.99 - 229.99 SGD
Stage Width (mm): 5, Shank Diameter (phi mm): 10
Category Step Drill (Bamboo Shoot Drill)
Drill Chuck Extension Rod
Omi Kogyo
129.99 SGD
ADD TO CART
Purpose: For drilling of hight place or the place away from hands., 2015 Trusco Published Pages: 1 0206, 2014 TRUSCO Published Page: 1-0164, Shank Diameter (phi mm): 10, Weight (g): 783, Overall Length (mm): 450, Material: Carbon steel, TRUSCO Part Number: 397-0141, Compatible: Grasp diameter / 1 over 10mm
Category Step Drill (Bamboo Shoot Drill)
Carbide Step Drill
MIYANAGA
91.99 - 99.99 SGD
Purpose: For hole-boring of thick plates up to 3.5mm like steel plates, stainless steel plates, copper plates, aluminum plates, etc., Compatible Materials: Metal, Maximum Plate Thickness (mm): 3.5
Category Step Drill (Bamboo Shoot Drill)
Carbide step drill straight (set)
MIYANAGA
1.00(1)
169.99 SGD
Maximum Plate Thickness (mm): 3.5
Category Step Drill (Bamboo Shoot Drill)
Sheet metal Garba bit
Omi Kogyo
48.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Blade Diameter (phi mm): 3.5, Shank Diameter (phi mm): 6.35, Flute Length (mm): 15, Weight (g): 28, Overall Length (mm): 52, TRUSCO Part Number: 397-0272
Category Step Drill (Bamboo Shoot Drill)
Spiral pyramid drill (2 flute titanium coating type)
SEK (SUEKAGE SANGYO)
94.99 - 279.99 SGD
Number of Blades: 2
Category Step Drill (Bamboo Shoot Drill)
Spiral pyramid drill (2 blade type)
SEK (SUEKAGE SANGYO)
5.00(1)
72.99 - 229.99 SGD
Purpose: Work material: iron (up to 2 mm), stainless steel (up to 1.6 mm), aluminum, copper, plywood, plastic., Number of Blades: 2
Category Step Drill (Bamboo Shoot Drill)
Good luck bar
SANKO TECHNO
80.99 - 84.99 SGD
Category Step Drill (Bamboo Shoot Drill)
High bit HBT 2 type
SANKO TECHNO
99.99 - 139.99 SGD
Shank Diameter (phi mm): 10
Category Step Drill (Bamboo Shoot Drill)
Deck bit DKB type tool box set
UNIKA
219.99 SGD
Category Step Drill (Bamboo Shoot Drill)

1 2 3 Next