Buy more than* S$200* and get FREE SHIPPING

Point Taps

Sort by:
Showing 1 - 30 of 357 Results
Show: 30 60 90
VIEW: Grid View List View
Point tap (for general use) (EX-POT)
OSG
8.99 - 889.99 SGD
Chamfer Lcf: 5P
Category Point Taps
Jet tap
ISHIHASHI SEIKO
9.99 - 139.99 SGD
Purpose: For tapping machines
Category Point Taps
T gun tap
TANOI MFG (TDT)
5.00(6)
8.99 - 24.99 SGD
Chamfer Lc: 5P, Number of Flutes: 3
Category Point Taps
Tap point (treatment for general homo) (EX-H-POT)
OSG
9.99 - 19.99 SGD
Chamfer Lcf: 5P, Pricision: OH2
Category Point Taps
Point tap (for stainless steel)
OSG
9.99 - 649.99 SGD
Chamfer Lcf: 4P
Category Point Taps
Point tap (for stainless steel) Unify
OSG
5.00(1)
18.99 - 249.99 SGD
Chamfer Lcf: 4, Surface Processing: Homo processing , Number of Flutes: 3, Material: High vanadium HSS (high speed steel) HSSE
Category Point Taps
New tap metric thread screws
YAMAWA MFG
8.99 - 249.99 SGD
Category Point Taps
for Stainless T gun taps
TANOI MFG (TDT)
5.00(2)
9.99 - 48.99 SGD
Chamfer Lc: 5P
Category Point Taps
Cobalt Jet Tap
ISHIHASHI SEIKO
13.99 - 229.99 SGD
Number of Chamfered Threads: 5, Pricision: JIS2 class , Screw Type: (Processing thread) Metric thread
Category Point Taps
T gun tap - oversize
TANOI MFG (TDT)
5.00(2)
8.99 - 19.99 SGD
Category Point Taps
Stainless Jet Tap
ISHIHASHI SEIKO
5.00(1)
12.99 - 34.99 SGD
Surface Processing: Homo processing, Number of Chamfered Threads: 5, Pricision: JIS2 class, Screw Type: (Processing thread) Metric thread
Category Point Taps
Point tap (for thin strips) (EX-SS-POT)
OSG
9.99 - 109.99 SGD
Number of Flutes: 2
Category Point Taps
Long shank point tap
YAMAWA MFG
5.00(1)
19.99 - 50.99 SGD
Number of Flutes: 3, Material: HSS-E
Category Point Taps
TAP (FOR REGULAR LONG SHANK) (EX-LT-POT)
OSG
5.00(3)
22.99 - 669.99 SGD
Chamfer Lcf: 5P
Category Point Taps
T gun tap
TANOI MFG (TDT)
9.99 - 45.99 SGD
Chamfer Lc: 5P
Category Point Taps
TAP (FOR REGULAR LONG SHANK) (EX-LT-POT)
OSG
4.00(1)
18.99 - 30.99 SGD
Chamfer Lcf: 5P, Pricision: OH2, Work Material: Low-carbon steel, medium carbon steel, alloy steel, cast iron, copper, aluminum alloy, castings, Number of Flutes: 3, Material: High-Vanadium Heiss (High speed steel) HSSE
Category Point Taps
TAP (INCH) (EX-POT)
OSG
12.99 - 539.99 SGD
Chamfer Lcf: 5P
Category Point Taps
Point tap (V coating)
OSG
5.00(2)
23.99 - 289.99 SGD
Chamfer Lcf: 5P, Number of Flutes: 3
Category Point Taps
Hexagonal Shaft Point Taps
MonotaRO
5.99 SGD
Purpose: For fixing collapsed screw threads or forming screw threads on iron, light metal, and resin etc., Hexagon Opposite Side(mm): 6.35, Material: High vanadium high-speed-steel (high-speed steel) HSS-E
Category Point Taps
Titanium coating on new point taps
YAMAWA MFG
3.00(3)
19.99 - 40.99 SGD
Number of Flutes: 3
Category Point Taps
No.28-P Hexagonal Shaft Point Tap For Stainless Steel
ONISHI MANUFACTURING
24.99 - 34.99 SGD
Overall Length (mm): 70, Caution: Not for power tools other than the regular reverse rotation. Use the tapping oil., Application: Formation of screw threads Used for fixing collapsed screw threads
Category Point Taps
New Point Tap Oxidation treatment
YAMAWA MFG
8.99 - 16.99 SGD
Number of Flutes: 3
Category Point Taps
Point taps (for deep holes) (EX-DH-POT)
OSG
5.00(1)
10.99 - 539.99 SGD
Chamfer Lcf: 4P
Category Point Taps
Point tap (long shank for deep holes) (EX-LT-DH-POT)
OSG
4.50(4)
27.99 - 259.99 SGD
Chamfer: 4P, Number of Flutes: 3
Category Point Taps
Metric screw for stainless steel tap point
YAMAWA MFG
4.56(9)
9.99 - 149.99 SGD
Category Point Taps
Point Taps SUS
TPT
7.99 - 22.99 SGD
Purpose: For through holes, Surface Processing: Homogenized processing, Number of Flutes: 3, Material: High-Vanadium Heiss (High speed steel) HSSE
Category Point Taps
Point tap (V coating) - Point tap (for titanium alloy) (V - TI - POT)
OSG
35.99 - 93.99 SGD
Chamfer Lcf: 5P, Chamfer: 5P, Number of Flutes: 3
Category Point Taps
Tap point (TiN coating)
OSG
26.99 - 799.99 SGD
Chamfer Lcf: 5P, Surface Processing: TiN coating , Material: High vanadium HSS (high speed steel) HSSE
Category Point Taps
Point tap (TiN coating)
OSG
50.99 SGD
ADD TO CART
Chamfer Lcf: 5P, Angle Length Lk (mm): 9, Angle Width K (mm): 6.5, Screw Length Lc (mm): 29, Lower Neck Part L1 (mm): 48, Chamfer: 5P, Shank Diameter d (phi mm): 8.5, Pricision: OH4, Screw Type: M, Overall Length L (mm): 82, Number of Flutes: 3, Screw Diameter: M12, Pitch (mm): 1.25
Category Point Taps
Tap point (TiN coating)
OSG
5.00(2)
21.99 - 44.99 SGD
Chamfer Lcf: 5P, Surface Processing: Tin coating, Number of Flutes: 3, Material: High-Vanadium Heiss (High speed steel) HSSE
Category Point Taps

1 2 3 4 5 6 7 8 9 10 ...12 Next