Buy more than* S$200* and get FREE SHIPPING

Rubber Plate and Sheet

Sort by:
Showing 1 - 30 of 225 Results
Show: 30 60 90
VIEW: Grid View List View
Foam Urethane Sheet, Urethane Acoustic Material
INOAC
23.99 - 64.99 SGD
Category Rubber Plate and Sheet
Silicone Rubber Sheet
TOGAWA RUBBER
2.99 - 309.99 SGD
Oil Registance: 35(150deg Cx70h), Compression Set (%): 12 (175deg Cx22h), Cutting Time Elongation (%): 310, Hardness (Durometer A): 48, Tensile Strength (MPa): 7.9, Specific Gravity: 1.2, JIS Standard: GFH5350, Type: Rubber sheet, Material: Silicon hardness 50
Category Rubber Plate and Sheet
Natural Rubber Sheet
WAKI
0.99 - 10.99 SGD
Color: Black, Shape: Corner, Material: NR (natural rubber)
Category Rubber Plate and Sheet
Magnet Rubber Sheet
WAKI
5.00(1)
4.99 - 23.99 SGD
Color: Black
Category Rubber Plate and Sheet
Foam Urethane Sheet
INOAC
3.00(9)
22.99 - 43.99 SGD
Hardness (N): 107.9+/-22.6, Density (kg/m3): 22, File Cut Roughness: -, Operating temperature Limits: -20 - 70 deg C, Color: Ash, Width (mm): 1000, Length (mm): 1000, Material: Urethane
Category Rubber Plate and Sheet
Foam Urethane Sheet
INOAC
4.50(2)
51.99 - 109.99 SGD
Density (kg/m3): 30, Color: Black, Width (mm): 1000, Length (mm): 1000, Material: Urethane
Category Rubber Plate and Sheet
Rubber Sheet Roll
Hikari
239.99 - 289.99 SGD
Length (m): 20, Color: Black, Width (mm): 200, Material: NR (natural rubber)
Category Rubber Plate and Sheet
High Density Urethane Sheet Black
INOAC
4.00(1)
32.99 - 57.99 SGD
Density (kg/m3): 48, Operating temperature Limits: Room temperature - 70 deg C, Color: Black, Width (mm): 500, Length (mm): 1000, Material: Urethane
Category Rubber Plate and Sheet
Silicone Rubber Sheet, 0.5mm
TOGAWA RUBBER
2.99 - 289.99 SGD
Cutting Time Elongation (%): 310, Hardness (Durometer A): 48, Tensile Strength (MPa): 7.9, Heat-Resistant Temperature (deg C): -30 to +150, Specific Gravity: 1.2, JIS Standard: GFH5350, Type: Rubber sheet, Material: Silicon hardness 50
Category Rubber Plate and Sheet
EPDM, Ethylene Propylene Rubber, Sheet 1mm Thick
No Brand
4.20(5)
0.99 - 96.99 SGD
Category Rubber Plate and Sheet
Urethane Sheet
Ohtsu chemical
2.99 - 369.99 SGD
Category Rubber Plate and Sheet
NBR Nitrile Rubber Sheet Thickness: 1mm
No Brand
0.99 - 47.99 SGD
Category Rubber Plate and Sheet
Silicone Rubber Sheet, 2mm
TOGAWA RUBBER
4.29(7)
6.99 - 259.99 SGD
Category Rubber Plate and Sheet
Conductive Silicone Rubber
AS ONE
37.99 - 56.99 SGD
Incombustibility: UL94 V-1, Volume Resistivity (ohm cm): 5, Specific Gravity: 1.2, Width (mm): 100, Material: Silicon rubber (carbon mix)
Category Rubber Plate and Sheet
EPDM Sheet, 0.5mm
No Brand
0.99 - 51.99 SGD
Cold Resistance Temperature (degree C): -55, Static Shear Modulus of Elasticity (MPa): 1.04, Heat-Resistant Temperature (deg C): 100, Hardness: 70 (Type A)
Category Rubber Plate and Sheet
EPDM, Ethylene Propylene Rubber, Sheet 2mm Thick
No Brand
3.33(3)
1.99 - 73.99 SGD
Cold Resistance Temperature (degree C): -55, Static Shear Modulus of Elasticity (MPa): 1.04, Thickness Tolerance (mm): +/-0.2, Heat-Resistant Temperature (deg C): 100, Hardness: 70 (Type A), Material: General purpose ethylene-propylene rubber (EPDM)
Category Rubber Plate and Sheet
NBR Nitrile Rubber Sheet Thickness: 0.5mm
No Brand
5.00(3)
1.99 - 95.99 SGD
Category Rubber Plate and Sheet
NBR Nitrile Rubber Sheet Thickness: 5mm
No Brand
4.75(4)
1.99 - 169.99 SGD
Category Rubber Plate and Sheet
Angled Adhesive Rubber
Hikari
3.33(3)
4.99 - 7.99 SGD
Dimensions (Vetical x Horizontal) (mm): 20x20, Thickness (mm): 3, Material: [Body] EPDM rubber, [single-sided adhesive rubber-based, single-sided acrylic
Category Rubber Plate and Sheet
Rubber Seal Strip
INOAC
1.00(1)
6.99 SGD
ADD TO CART
Purpose: Sound leakage prevention., 2014 TRUSCO Published Page: 1-1648, Operating temperature Limits: -40 to 110deg C, Weight (g): 42, Color: Black, Thickness (mm): 10, Width (mm): 20, Length (mm): 2000, Material: Foam rubber (EPDM system), TRUSCO Part Number: 417-2434, Specification: With adhesive
Category Rubber Plate and Sheet
EPDM, Ethylene Propylene Rubber, Sheet 10mm Thick
No Brand
5.00(1)
3.99 - 299.99 SGD
Category Rubber Plate and Sheet
CR Chloroprene Rubber Sheet Thickness: 0.5mm
No Brand
4.75(4)
0.99 - 119.99 SGD
Category Rubber Plate and Sheet
NBR Nitrile Rubber Sheet Thickness: 2mm
No Brand
1.99 - 80.99 SGD
Category Rubber Plate and Sheet
Silicone Rubber Sheet, 1.5mm
TOGAWA RUBBER
4.75(4)
3.99 - 249.99 SGD
Category Rubber Plate and Sheet
Silicone Rubber Sheet, 4mm
TOGAWA RUBBER
4.50(4)
5.99 - 419.99 SGD
Cutting Time Elongation (%): 310, Hardness (Durometer A): 48, Tensile Strength (MPa): 7.9, Heat-Resistant Temperature (deg C): -30 to +150, Specific Gravity: 1.2, JIS Standard: GFH5350, Type: Rubber sheet, Material: Silicon hardness 50
Category Rubber Plate and Sheet
EPDM, Ethylene Propylene Rubber, Sheet 5mm Thick
No Brand
1.00(1)
1.99 - 159.99 SGD
Cold Resistance Temperature (degree C): -55, Static Shear Modulus of Elasticity (MPa): 1.04, Thickness Tolerance (mm): +/-0.4, Heat-Resistant Temperature (deg C): 100, Hardness: 70 (Type A) , Material: General purpose ethylene-propylene rubber (EPDM)
Category Rubber Plate and Sheet
NR Rubber Plate
Hikari
0.99 - 22.99 SGD
Category Rubber Plate and Sheet
CNR Rubber Sheet
TOGAWA RUBBER
2.99 - 369.99 SGD
Cutting Time Elongation (%): 260, Hardness (Durometer A): 64, Tensile Strength (MPa): 7.1, Specific Gravity: 1.5, JIS Standard: BJH6353, Type: Rubber sheet, Color: Black, Material: CNR Rubber
Category Rubber Plate and Sheet
Cushion Rubber
WAKI
5.00(3)
2.99 - 7.99 SGD
Color: Black, Thickness (mm): 10, Shape: Corner, Material: NR (natural rubber)
Category Rubber Plate and Sheet
Natural Rubber Roll
WAKI
3.99 - 12.99 SGD
Color: Black, Material: NR (natural rubber)
Category Rubber Plate and Sheet

1 2 3 4 5 6 7 8 Next