Buy more than* S$200* and get FREE SHIPPING

Tape for Electronic and Circuit Board

Sort by:
Showing 1 - 30 of 126 Results
Show: 30 60 90
VIEW: Grid View List View
Conductive Copper Wheel Adhesion Tape
TERAOKA SEISAKUSHO
19.99 - 51.99 SGD
Purpose: For electric apparatus. Fixing of following items. Sealed cable of electromagnetic ray,short ring static electricity removal of shield switching transformer, sealed electrode of ground housing wiring., Adhesive Force (N/10mm/Reference Value): 3.43, Adhesive Force (N/25mm): 8.85, Tensile Strength (N/25mm): 98.1, Electric Resistance (ohm/cm2): 0.04, Base Material Thickness (mm): 0.035, Adhesive: Acrylics system conductivity, Tape Thickness (mm): 0.07, Core Diameter (mm): 76, Tape Length (m): 20, Base Material: Rolled copper foil, Color: Dark brown
Category Tape for Electronic and Circuit Board > Antistatic, Conductive Tapes > Conductive Copper Foil Tapes
Conductive Copper Tape
SLIONTEC
5.00(2)
40.99 - 80.99 SGD
Tensile Strength (N/10mm): 62.7, Adhesive Power (N/10mm): 4.7, Base Material Thickness (mm): 0.035, Adhesive: Acrylic with a conductive, Tape Thickness (mm): 0.08, Tape Length (m): 20, Base Material: Rolled copper foil, Operating Temperature Range (deg C): -10 to 130, Color: Bronze
Category Tape for Electronic and Circuit Board > Antistatic, Conductive Tapes > Conductive Aluminum Foil Tapes
Copper Foil Adhesion Tape
TERAOKA SEISAKUSHO
3.44(9)
8.99 - 27.99 SGD
Purpose: Electromagnetic ray shielding Shielded cables, connectors, etc Short ring, such as switching transformer, Adhesive Force (N/10mm/Reference Value): 3.92, Tensile Strength (N/25mm[kgf]): 245.2[25.0], Adhesive Force (N/25mm[gf]): 9.81[1000], Base Material Thickness (mm): 0.035, Adhesive: Acrylic type, Tape Thickness (mm): 0.07, Tape Length (m): 20, Base Material: Electrolytic copper foil, Type: For electronic devices
Category Tape for Electronic and Circuit Board > Antistatic, Conductive Tapes > Copper Foil Tapes
Heat-Resistant Glass Cloth Tape
Permacel
4.00(1)
56.99 SGD
ADD TO CART
AS ONE Part Number: 1-6533-01, Tensile Strength (N/10mm): 323, Incombustibility: UL Standard E20392, Adhesive Power (N/10mm): 6.5, Heat-Resistant Temperature (deg C): 205 (3 hours) and 200 (continousl), Insulation Resistance (Mohm): 1500, Adhesive: Silicone based, Tape Thickness (mm): 0.191, Extensibility (%): 8.8, Tape Length (m): 33, Base Material: Glass cloth, Tape Width (mm): 25.4
Category Tape for Electronic and Circuit Board > Glass and Ceramic Tapes
Ceramic Tape
TRUSCO
119.99 - 219.99 SGD
Moment Use Temperature (deg C): 900, Tape Thickness (mm): 2, Tape Length (m): 30, Operating Temperature Range (deg C): Up to 400, Material: 5 - 15% 15 - 20% glass fibers 65 - 75% organic fibers ceramic fibers, Specification: Adhesiveless
Category Tape for Electronic and Circuit Board > Glass and Ceramic Tapes
Kapton Adhesive Tape
TERAOKA SEISAKUSHO
4.14(7)
20.99 - 40.99 SGD
Purpose: Between layer of trance and coil etc, wrapping insulation Heatproof masking of solder coat and plating etc of printed circuit board, Tensile Strength (N/10mm [kgf]): 49[5.0], Tensile Strength (N/25mm[kgf]): 122.6[12.5], Adhesive Force (N/25mm[gf]): 5.39[550], Adhesive Force (N/10mm[gf]): 2.16[220], Electrolytic Corrosion Coefficient: 1, Insulation Breakdown Voltage (kV): 7, Heat-Resistant Temperature (deg C): 200, Base Material Thickness (mm): 0.025, Adhesive: Silicone based, Tape Thickness (mm): 0.05, Extensibility (%): 50, Paper Tube Inside Diameter (mm): 75, Tape Length (m): 20, Description 2: Electrical equipment requiring heat resistance insulator
Category Tape for Electronic and Circuit Board > Polyimide Adhesive Tapes
3M Glass Cloth Tape 361
ThreeM 3M
4.40(5)
28.99 - 279.99 SGD
Purpose: Area masking during grinding and welding., UL Standards: E124809, Tensile Strength (N/10mm): 251, Adhesive Power (N/10mm): 4.31, Adhesive: Silicone based, Tape Thickness (mm): 0.19, Base Material: Glass cloth, Color: White
Category Tape for Electronic and Circuit Board > Glass and Ceramic Tapes
Heat-Resistant Glass Cloth Tape
TRUSCO
5.00(3)
20.99 - 109.99 SGD
Insulation Breakdown Voltage (kV/mm): 11, Tensile Strength (N/10mm): 200, Adhesive Power (N/10mm): 3.8, Continuous Use Temperature (deg C): 180 (heat-resistant classification Class H or equivalent), Adhesive: Silicone series, Tape Thickness (mm): 0.2, Base Material: Glass cloth, Color: White
Category Tape for Electronic and Circuit Board > Glass and Ceramic Tapes
Polyester Film Tape
TERAOKA SEISAKUSHO
0.99 - 17.99 SGD
Tensile Strength (N/25mm): 95.6, Tape Thickness (mm): 0.05
Category Tape for Electronic and Circuit Board > Polyester Tapes
3M Polymide Tape 5413
ThreeM 3M
4.50(2)
139.99 - 189.99 SGD
Purpose: Printed circuit board soldering processes masking. Masking that requires heat-resistance, including others. Heat resistant coating, heat resistant protection., Tensile Strength (N/10mm): 51, Adhesive Power (N/10mm): 2.78, Adhesive: Silicone based, Tape Thickness (mm): 0.07, Tape Length (m): 33, Operating temperature Limits: -73-260 degree C, Base Material: Polyimide film, Color: Brown
Category Tape for Electronic and Circuit Board > Polyimide Adhesive Tapes
Heat Resistant Glass Cross Tape
ThreeM 3M
4.50(4)
20.99 SGD
ADD TO CART
Purpose: Connection of the heat-resistant wire insulator., AS ONE Part Number: 2-1489-01, Insulation Breakdown Voltage (kV/mm): 11, Tensile Strength (N/10mm): 200, Adhesive Power (N/10mm): 3.8, Continuous Use Temperature (deg C): 180, Adhesive: Silicone based, Tape Thickness (mm): 0.2, Tape Length (m): 10, Base Material: Glass cloth, Tape Width (mm): 19, TRUSCO Part Number: 217-2801
Category Tape for Electronic and Circuit Board > Glass and Ceramic Tapes
Glass Cloth Adhesive Tape
Nitto Denko
65.99 - 169.99 SGD
Adhesive Strength (N/19 mm): 6.7, Tensile Strength (N/19mm:Reference Value): 600, Adhesive: Silicone series, Tape Thickness (mm): 0.13, Tape Length (m): 33, Base Material: Glass cloth, Operating Temperature Range (deg C): -60 to 180, Color: Beige
Category Tape for Electronic and Circuit Board > Glass and Ceramic Tapes
Polyester Film Adhesive Tape No.631S2 No.50
TERAOKA SEISAKUSHO
5.00(4)
1.99 - 19.99 SGD
Purpose: The outer and inner layer insulation of transformer. Insulation and fixing of electronic components., Break Down Voltage (kV): 8, Adhesive Force (N/25mm): 17.16 (to stainless steel), Tensile Strength (N/25mm): 218.2, Elongation (%): 80, Adhesive: Acrylic, Tape Thickness (mm): 0.085, Base Material: Polyester film
Category Tape for Electronic and Circuit Board > Polyester Tapes
3M Ultra Tape 5421
ThreeM 3M
129.99 - 269.99 SGD
Tensile Strength (N/10mm): 51, Adhesive Power (N/10mm): 2.63, Adhesive: Rubber-based, Tape Thickness (mm): 0.18, Tape Length (m): 15, Base Material: Ultrahigh molecular weight polyethylene, Operating Temperature Range (deg C): -34 to 107, Color: White
Category Tape for Electronic and Circuit Board > Electronic Parts and Smoother Tapes
3M Lead Foil Tape 420
ThreeM 3M
4.50(2)
109.99 - 319.99 SGD
Gloss: Yes, Release Paper: Yes, Tensile Strength (N/10mm): 35.7, Adhesive Power (N/10mm): 3.88, Base Material Thickness (mm): 0.125, Adhesive: Rubber-based, Tape Thickness (mm): 0.19, Tape Length (m): 32.9, Base Material: Lead foil, Operating Temperature Range (deg C): -50 to 100, Color: Silver
Category Tape for Electronic and Circuit Board > Antistatic, Conductive Tapes
Ultra High Molecular Polyethylene No4430
Nitto Denko
5.00(3)
16.99 - 329.99 SGD
Adhesive Power (N/10mm): 5.45, Adhesive: Acrylic , Base Material: Ultrahigh molecular weight polyethylene , Color: White , Specification: With release paper
Category Tape for Electronic and Circuit Board > Electronic Parts and Smoother Tapes
Ultra High Molecular Polyethylene No4430 Black
Nitto Denko
4.00(2)
18.99 - 339.99 SGD
Purpose: Various products filling, sliding surface of the labeling machine. Vending machine slip plane, guide rail wrapping. Washer lining., Adhesive Power (N/10mm): 5.3, Adhesive: Acrylic, Base Material: Ultrahigh molecular weight polyethylene, Color: Black, Specification: With release paper
Category Tape for Electronic and Circuit Board > Electronic Parts and Smoother Tapes
Conductive Aluminum Foil Adhesion Tape
TERAOKA SEISAKUSHO
4.33(3)
4.99 - 8.99 SGD
Adhesive Force (N/10mm/Reference Value): 5.88, Tensile Strength (N/25mm[kgf]): 80.9[8.3], Adhesive Force (N/25mm[gf]): 14.71[1500], Tape Thickness (mm): 0.08, Extensibility (%): 7, Tape Length (m): 20, Base Material: Aluminum foil
Category Tape for Electronic and Circuit Board > Antistatic, Conductive Tapes > Aluminum Foil Tapes
3M Ultra Tape  5423
ThreeM 3M
5.00(1)
139.99 - 279.99 SGD
Purpose: Sliding enhancement and prevention of friction on OA equipment etc. Prevents creaks from automobiles etc, enhances sliding on manufacturing lines., Tensile Strength (N/10mm): 94, Adhesive Power (N/10mm): 2.63, Adhesive: Rubber type, Tape Thickness (mm): 0.31, Tape Length (m): 15, Operating temperature Limits: C -34-107, Base Material: Ultrahigh molecular weight polyethylene, Color: White, Specification: A cutter is needed for cutting
Category Tape for Electronic and Circuit Board > Electronic Parts and Smoother Tapes
Polyimide Tape
Nitto Denko
5.00(1)
55.99 - 77.99 SGD
Adhesive Strength (N/19 mm): 4.5, Tensile Strength (N/19mm:Reference Value): 145, Insulation Breakdown Voltage (kV): 8, Adhesive: Silicone series, Tape Thickness (mm): 0.025, Extensibility (%): 65, Tape Length (m): 20, Base Material: Polyimide film, Operating Temperature Range (deg C): -60 to 180, Color: Brown
Category Tape for Electronic and Circuit Board > Polyimide Adhesive Tapes
Glass Tape
TRUSCO
5.00(1)
98.99 - 199.99 SGD
Caution: Please be careful with dispersed objects after cutting. May cause itchiness or irritation, depending on body constitution., Purpose: Substitute for asbestos tape. Ships, automobiles, motorcycles, plant, rubber hose coating, boiler gasket, insulating material for steel pipes, etc., Fiber Diameter (microm): 9, Heat-Resistant Temperature (deg C): 550, Tape Length (m): 30, Tape Width (mm): 50
Category Tape for Electronic and Circuit Board > Glass and Ceramic Tapes
Both Side Kapton Electrical Insulating Tape, Thermal Class 180 deg C H Type
Permacel
119.99 - 179.99 SGD
MIL Standard: MIL-P-46112, UL Standards: File No.E20392 UL-510 Flame Retardant (flame-retardant), Cure Condition: (Thermosetting) 205 deg C / 3 hours, Tensile Strength (kgf/cm): 5.3, Electrolytic Corrosion Coefficient: 1, Adhesive Force: 278g/cm (for steel), Heat-Resistant Temperature (deg C): 205 (3 hours), 180 (continuous), Insulation Resistance (Mohm): 1x106, Elongation (%): 50, Adhesive: Silicone series, Tape Thickness (mm): 0.114, Withstand Voltage: 8500V, Tape Length (m): 33, Base Material: 25 micron Kapton film, Color: Amber
Category Tape for Electronic and Circuit Board > Polyimide Adhesive Tapes
Heat-Resistant Cloth Tape "Insultex"
NICHIAS
4.00(1)
82.99 - 439.99 SGD
Heat-Resistant Temperature (deg C): 550, Tape Length (m): 30, Material: Heat-resistant glass fiber, Specification: Plain weave
Category Tape for Electronic and Circuit Board > Glass and Ceramic Tapes
Conductive Aluminum Wheel Adhesion Tape
TERAOKA SEISAKUSHO
14.99 - 38.99 SGD
Purpose: Fixing of following items. Sealed cable of electromagnetic ray,short ring static electricity removal of shield switching transformer, sealed electrode of ground housing wiring., Adhesive Force (N/10mm/Reference Value): 3.92, Tensile Strength (N/25mm[kgf]): 80.9[8.3], Adhesive Force (N/25mm[gf]): 9.81[1000], Electric Resistance (ohm/cm2): 0.08, Tape Thickness (mm): 0.085, Tape Length (m): 20, Base Material: Aluminum foil, Color: Silver, Type: For electronic devices
Category Tape for Electronic and Circuit Board > Antistatic, Conductive Tapes > Conductive Aluminum Foil Tapes
Glass Cloth Adhesive Tape No.540S
TERAOKA SEISAKUSHO
3.00(1)
28.99 - 109.99 SGD
Break Down Voltage (kV): 3, Tape Thickness (mm): 0.18, Tape Length (m): 30, Base Material: Glass cloth
Category Tape for Electronic and Circuit Board > Glass and Ceramic Tapes
Kapton Electrical Insulating Tape, Thermal Class 180 Degree C/H Type
Permacel
55.99 - 82.99 SGD
Caution: From 2009 October 1st, Permacel brand was unioned to Nikko Denko brand. Packaging specifications (paper cores, etc) change into the NITTO brand., Purpose: High heat resistant wire bundling, high frequency motor and traction motor insulation, small bobbin coil exterior insulation, magnet wire bonding, web solder board connector masking, vacuum based deposition electronic component temporary stops., MIL Standard: MIL-P-46112, Unwinding Force: 500 g/cm (necessary strength to rewind 150 Feet in 1 minute), Cure Condition: (Heat hardening) 205 deg C/3 hours, Tensile Strength (kgf/cm): 5.3, Electrolytic Corrosion Coefficient: 1.0, Insulation Resistance (Mohm): 1x106, Elongation (%): 60, Adhesive: Silicone based, Tape Thickness (mm): 0.069, Withstand Voltage: 7500V, Base Material: 25-mic...
Category Tape for Electronic and Circuit Board > Polyimide Adhesive Tapes
Conductive Fabric Tape
AS ONE
62.99 - 189.99 SGD
Incombustibility: UL510FR, Surface Resistivity (ohm): 0.05, Adhesive: Conductive adhesive, Tape Thickness (mm): 0.12, Tape Length (m): 20, Base Material: Conductive cloth
Category Tape for Electronic and Circuit Board > Antistatic, Conductive Tapes > Conductive Fabric Tapes
Tape For Temporary Fixing "Holding Tape 50Mmx50M"
ESCO
23.99 SGD
ADD TO CART
Base Material Thickness (mm): 0.038, Tape Thickness (mm): 0.07, Tape Length (m): 50, Tape Width (mm): 50, Color: Light blue, Material: Polyester
Category Tape for Electronic and Circuit Board > Polyester Tapes
Glass Cross Tape
ThreeM 3M
4.17(6)
17.99 SGD
ADD TO CART
Tensile Strength (50 mm /N ): 2648, Tape Thickness (mm): 0.25 - 0.3, Tape Length (m): 5, Base Material: Glass fibers, Tape Width (mm): 50
Category Tape for Electronic and Circuit Board > Glass and Ceramic Tapes
Kapton Electrical Insulating Tape (Thermal Class 180 ° C/H Type)
Permacel
95.99 - 149.99 SGD
Caution: From 2009 October 1st, Permacel brand was unioned to Nikko Denko brand. Packaging specifications (paper cores, etc) change into the NITTO brand., Purpose: High heat resistant wire bundling, high frequency motor and traction motor insulation, small bobbin coil exterior insulation, large rotation machine coil insulation, thermistor part outer insulation magnet wire bonding, web solder board connector masking, vacuum based deposition electronic component temporary stops., MIL Standard: MIL-P-46112, UL Standards: File No.E20392 UL-510 Flame Retardant (flame retardant), Unwinding Force: (Force required to unwind 150Feet per minute) 557g / cm, Tensile Strength (kgf/cm): 9.8, Elongation (%): 65, Adhesion (g/10mm): 278 (vs. steel), Adhesive: Silicone series, Tape Thickness (mm): 0.1, With...
Category Tape for Electronic and Circuit Board > Polyimide Adhesive Tapes

1 2 3 4 5 Next