Buy more than* S$200* and get FREE SHIPPING

Nylon Disk

Sort by:
Showing 1 - 7 of 7 Results
Show: 30 60 90
VIEW: Grid View List View
Direct Screw In Type GP Sander Nylon, M10xP1.5 Screw Holes
TRUSCO
4.00(1)
81.99 - 109.99 SGD
Hole Diameter (phi mm): M10(P1.5), Thickness (mm): 25, Specification: Direct screw-in type, Accessories: (One per box) 6mm shaft adapter
Category Nylon Disk
New nylon disk (high rotation type) OD 95 mm
TRUSCO
71.99 SGD
Caution: * Please use a proper grinder for outer diameter size. Be sure to use within the range of the maximum use rotation speed. Be sure to wear protective equipment such as safety hat and safety glasses when working., Purpose: Burnout of welding, curved surface of woodworking, sealer sanding of R part, finishing before painting, satin finish, mirror surface preparation, paint peeling., Outer Diameter (mm): 95, Outer Diameter (phi mm): 95, Maximum Operating Speed (m/s [m/min]): 59.7[3580], Inner Diameter (phi mm): 16, Maximum Rotation Speed (min-1[r. p.m]): 12000, Hole Diameter (phi mm): 16, Thickness (mm): 15
Category Nylon Disk
Disuccinimidyl bevel nylon Thunder # 80
Sumflex
14.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Outer Diameter (mm): 80, Allowable Number of Rotations (min-1r.p.m): 8000, Screw Diameter (mm): 10, Pitch: 1.5, Grain Size: #80
Category Nylon Disk
Wheel nylon Thunder
Sumflex
12.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Hole Diameter (mm): 12.7, Outer Diameter (mm): 100, Allowable Number of Rotations (min-1r.p.m): 3000, Inner Diameter (phi mm): 12.7, Thickness (mm): 15, Grain Size: #80
Category Nylon Disk
Nylon Polishing Disc
Otokomae MonotaRO
5.00(1)
23.99 SGD
Caution: Since this products can not be used in the single item, please use together with one-touch nylon disk pad (order number:01603534)., Purpose: Since this products can not be used in the single item, please use together with one-touch nylon disk pad (order number:01603534)., Usage Tool: Angle 6mm collet chuck grinder, Maximum Rotation Speed (min-1[r. p.m]): 20000, Compatible Tool: Collet chuck type angle grinder (electric / air), Structure of Abrasives: Nonwoven fabric, Abrasive Material: Aluminum oxide, Diameter (phi mm): 50
Category Nylon Disk
Nylon Disc, Bevel Type
RELIEF
4.50(2)
11.99 - 12.99 SGD
Outer Diameter (phi mm): 100, Maximum Rotation Speed (min-1[r. p.m]): 12500, Hole Diameter (phi mm): M10, Thickness (mm): 14, Material: Non-woven nylon
Category Nylon Disk
Rico Bright nylon disk
RIKEN CORUNDUM
63.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., ※ a disk grinder for use tool / 100mm, please use within 5000 rotation., Purpose: Welding of burning up, dropped rust, finishing before painting, woodworking polishing., Outer Diameter (mm): 100, Outer Diameter (phi mm): 100, Inner Diameter (phi mm): 15, Maximum Rotation Speed (min-1[r. p.m]): 5000
Category Nylon Disk

1