Buy more than* S$200* and get FREE SHIPPING

Disk Type

Sort by:
Showing 1 - 30 of 194 Results
Show: 30 60 90
VIEW: Grid View List View
Fiber Disc
ThreeM 3M
4.00(1)
52.99 - 90.99 SGD
Base Material: Cross, Abrasive Material: Aluminum oxide, Grain Size: 24
Category Disk Type
Titan Coat Diamond Disc
MonotaRO
11.99 SGD
ADD TO CART
Diamond Width(mm): 20, Surface Processing: Titanium coating, Outer Diameter (phi mm): 100, Maximum Rotation Speed (min-1[r. p.m]): 15000, Hole Diameter (phi mm): 20 (included ring 15), Thickness (mm): 1.3, Grain Size: #150, Specification: Polishing / cutting
Category Disk Type
Astra Disk Mg Magic System No Hole
Noritake Coated Abrasive (NCA)
4.67(3)
67.99 - 84.99 SGD
Caution: Because they have strong polishing ability depending on the pattern structure, please set the polishing pressure relatively low.When you use on the other way bat splice on the belt, the polishing durability increases and the lifespan improves., Purpose: Vehicle maintenance polishing work. Metal baking coating polishing work.Miscellaneous polishing tasks such as woodworking, furniture and musical instruments., Outer Diameter (phi mm): 125, Abrasive Material: A
Category Disk Type
HIGH PITCH PAPER HN TYPE
FUJI STAR (Sankyo-Rikagaku)
4.00(7)
47.99 - 58.99 SGD
Purpose: Car refinishing sanding work.Coating film polishing of various types of vehicles.Metal baking paint polishing work.For painting buildings, and polishing of interior constructionVariety of grinding work in carpentry and furniture making, Case Color: Green, Outer Diameter (phi mm): 125, Abrasive Material: A
Category Disk Type
CNS cup wheel
ThreeM 3M
3.00(1)
37.99 SGD
ADD TO CART
Purpose: Rust coating removal Sanding after the removal of weld bead with grinding stone, Grade: XCS, Outer Diameter (phi mm): 100, Maximum Rotation Speed (min-1[r. p.m]): 12000, Hole Diameter (phi mm): 16 (With washer for 15mm), Compatible Tool: Electric disc grinder (100 mm diameter), Abrasive Material: S (silicon carbide), Color: Black, Thickness (mm): 13, Grain Size: 120, Description 2: You can work comfortably in a dust proof , sound proof environment compared to the paper flap and HakCNS product is a versatile wire brush product that far exceeds the surface treatment capacity with a wider range of application . No clogging or filing.Good workability compared to the wire brush with an even surface, with a promise of more speedy , quiet and safe working .CNS product is ideal for stro...
Category Disk Type
Fabric disk (for double action sanding machines) (nonwoven fabric abrasive)
TRUSCO
5.00(3)
5.99 SGD
Outer Diameter (phi mm): 125, Usage Tool: Double action sanding machine (hook and loop fastener type), Maximum Rotation Speed (min-1[r. p.m]): 4000 (at the time of no-load), Weight (g): 20, Abrasive Material: A (alumina), Material: Nylon nonwoven fabric, Application: Removes light rust from metal, brings out shine. Takes hair from woodworking products.
Category Disk Type
Poly light disk S
ICHIGUCHI
4.83(6)
14.99 SGD
Caution: Use with dry process. Please do not use water or the water-soluble grinding fluid by any means., Purpose: Oxidation, rust, and stain remover Cleaning before welding and plating Gradation and brightening of scuff of aluminum and copper Troll before laminating, coating the skin. Cleaning of marking material remooving the minor burr of small metal component Hachure remooving of lumber, Maximum Rotation Speed (min-1[r. p.m]): 13000, Structure of Abrasives: Special fiber nonwoven fabric, Type: Polylite, Compatible: Disc Grinder
Category Disk Type
Sander Buff
Sumflex
8.99 SGD
ADD TO CART
Purpose: Rust removal and moire finishing., Allowable Number of Rotations (min-1r.p.m): 4500, Diameter (phi mm): 125, Thickness (mm): 10, Grain Size: # 320 equivalent, Material: Nonwoven fabric
Category Disk Type
Cns Bevel Black
ThreeM 3M
4.75(4)
119.99 SGD
ADD TO CART
Purpose: Black scale removal on steel plate, Grade: XCS, Outer Diameter (phi mm): 90, Maximum Rotation Speed (min-1[r. p.m]): 12000, Hole Diameter (phi mm): Finishing of M10x1.5-mm screw hole processing, Compatible Tool: phi100mm electric disk grinder, Abrasive Material: S (silicon carbide), Color: Black, Thickness (mm): 13, Grain Size: #120, TRUSCO Part Number: 326-2910, Specification: Special non-woven nylon
Category Disk Type
Magic Disc, Perforated
DEERFOS
57.99 - 69.99 SGD
Purpose: Metal fusing paint polishing work. Grinding job of building paint. Vehicle maintenance polishing work. Paint application polish work with metal glow., Outer Diameter (phi mm): 125, Abrasive Material: A
Category Disk Type
Magic Paper 100mm, Nylon
SK-11
9.99 - 19.99 SGD
Category Disk Type
CNS DISK
ThreeM 3M
4.00(1)
78.99 SGD
ADD TO CART
Purpose: Removing of color changed portion after stainless welding Stainless pipe cleaning during nuclear periodical inspection, Grade: XCS, Outer Diameter (phi mm): 100, Maximum Rotation Speed (min-1[r. p.m]): 6000, Hole Diameter (phi mm): 8, Compatible Tool: Low-speed straight shaft grinder (6000 rpm), Abrasive Material: S (silicon carbide), Color: Black, Grain Size: 120, Description 2: CNS product is a versatile wire brush product that far exceeds the surface treatment capacity with a wider range of application .No clogging or filing.Good workability compared to the wire brush with an even surface, and a promise of more speedy , quiet and safe working .Flexible and moderate lower back often adjusts to the shape of the metal.Please use for straight grinders., Specification: Special non-...
Category Disk Type
Cleaning Wheels, Hole Perforated
MonotaRO
2.78(9)
8.99 SGD
ADD TO CART
Purpose: Removing of color changed portion after stainless welding Stainless pipe cleaning during periodical inspection, Outer Diameter (phi mm): 100, Maximum Operating Speed (m/s [m/min]): 6000, Maximum Rotation Speed (min-1[r. p.m]): 6000, Hole Diameter (phi mm): 8, Compatible Tool: Low-speed straight shaft grinder, electric drill., Structure of Abrasives: Special non-woven nylon, Abrasive Material: Silicon carbide, Color: Black, Thickness (mm): 15, Grain Size: 120
Category Disk Type
Sanding Disc PSA
Noritake Coated Abrasive (NCA)
5.00(1)
57.99 - 72.99 SGD
Caution: Because they have strong polishing ability depending on the pattern structure, please set the polishing pressure relatively low.When you use on the other way bat splice on the belt, the polishing durability increases and the lifespan improves., Purpose: Vehicle maintenance polishing work. Metal baking coating polishing work.Miscellaneous polishing tasks such as woodworking, furniture and musical instruments., Outer Diameter (phi mm): 125, Abrasive Material: A
Category Disk Type
Diamond Disc Flat
MIYANAGA
96.99 SGD
ADD TO CART
Compatible Motor: Electronic grinder and electric grinder with an outer diameter of 100mm for, Mounting Hole Diameter (phi mm): 15, Outer Diameter (phi mm): 100, Grain Size: #30
Category Disk Type
Rapid pace paper HR type
FUJI STAR (Sankyo-Rikagaku)
5.00(1)
50.99 - 55.99 SGD
Outer Diameter (phi mm): 125, Abrasive Material: A
Category Disk Type
Disk holder
ThreeM 3M
5.00(2)
22.99 - 23.99 SGD
Maximum Rotation Speed (min-1[r. p.m]): 14000, Others: When Metacom disc-gun is used with burr disc gun please use within the highest rotation speed.
Category Disk Type
HIGH PITCH PAPER HN TYPE
FUJI STAR (Sankyo-Rikagaku)
4.38(8)
47.99 - 58.99 SGD
Purpose: Vehicle maintenance polishing work. Various types of vehicle coating film grinding work Metal baking paint polishing work. Variety of grinding work furniture maker, woodwork FRP grinding job, Outer Diameter (phi mm): 125, Abrasive Material: AA
Category Disk Type
Magic Buff
RELIEF
4.00(9)
6.99 - 7.99 SGD
Caution: Fit it with your magic pad (not included)., Outer Diameter (phi mm): 125
Category Disk Type
Sanding Disc Pat
Sumflex
4.00(4)
12.99 SGD
ADD TO CART
Allowable Number of Rotations (min-1r.p.m): 5000, Diameter (phi mm): 38, Shaft Diameter (phi mm): 3, Material: Resin
Category Disk Type
Cns Bevel Red, Includes Blister Pack
ThreeM 3M
4.67(3)
18.99 SGD
ADD TO CART
Outer Diameter (phi mm): 90, Maximum Rotation Speed (min-1[r. p.m]): 12000, Hole Diameter (phi mm): M10 x 1.5 Pre-drilling screw , Compatible Tool: phi100mm electric disk grinder, Abrasive Material: A(Aluminum Oxide), Color: Red, Thickness (mm): 13, Grain Size: 320, TRUSCO Part Number: 170-3676, Application: Rust removal, removal of coatings, primers
Category Disk Type
Cns Bevel Green, Includes Blister Pack
ThreeM 3M
4.75(4)
18.99 SGD
ADD TO CART
Outer Diameter (phi mm): 90, Maximum Rotation Speed (min-1[r. p.m]): 12000, Hole Diameter (phi mm): M10 x 1.5 Pre-drilling screw , Compatible Tool: phi100mm electric disk grinder, Abrasive Material: S (silicon carbide), Color: Green, Thickness (mm): 13, Grain Size: 400, TRUSCO Part Number: 170-3684, Application: Color / skin adhesion before the troll (buffing), stainless steel finishing
Category Disk Type
Cns Bevel Black, With Blister Pack
ThreeM 3M
4.40(5)
28.99 SGD
ADD TO CART
Purpose: Black scale removal on steel plate, Grade: XCS, Outer Diameter (phi mm): 90, Maximum Rotation Speed (min-1[r. p.m]): 12000, Hole Diameter (phi mm): Finishing of M10x1.5-mm screw hole processing, Compatible Tool: phi100mm electric disk grinder, Abrasive Material: S (silicon carbide), Color: Black, Thickness (mm): 13, Grain Size: #120, Specification: Special non-woven nylon
Category Disk Type
FF Disc
YANASE
7.99 SGD
ADD TO CART
Purpose: For wiping and polishing, Outer Diameter (phi mm): 100, Hole Diameter (phi mm): 15, TRUSCO Part Number: 331-3379
Category Disk Type
Sanding Disc Kenmaron
FUJI STAR (Sankyo-Rikagaku)
4.00(1)
43.99 - 48.99 SGD
Purpose: Step and gradation grinding, metal coated steps, surface treatment of the vehicle, Outer Diameter (phi mm): 130, Abrasive Material: A, Material: Nylon non-woven fabric
Category Disk Type
Titan coating diamond disks
EARTH MAN
4.50(6)
19.99 SGD
ADD TO CART
Surface Processing: Titanium coating, Outer Diameter (phi mm): 100, Maximum Rotation Speed (min-1[r. p.m]): 6000, Hole Diameter (phi mm): 20 (attached rings: 15), Grain Size: #200
Category Disk Type
Diamond Grinding Disc
MIYANAGA
5.00(2)
82.99 - 119.99 SGD
Caution: Please do not press Hyper Diamond Disk with force of more than necessary, or it may get damaged and bent. When installing, to see the instruction manual of the motor before use., Purpose: Chamfering, figuring, convex portion grinding, gap correction. Elastic paint removal, PVC pipe, and wood. Remove oxide film of metal, bead removal on welding parts., Grain Size: #30, Specification: Perforation object/Metal, enamel, artificial marble, wood, ceramics tile
Category Disk Type
Sanding Disc PSA
Noritake Coated Abrasive (NCA)
59.99 - 70.99 SGD
Caution: Because they have strong polishing ability depending on the pattern structure, please set the polishing pressure relatively low.When you use on the other way bat splice on the belt, the polishing durability increases and the lifespan improves., Purpose: Vehicle maintenance polishing work. Metal baking coating polishing work.Miscellaneous polishing tasks such as woodworking, furniture and musical instruments., Outer Diameter (phi mm): 125, Abrasive Material: A
Category Disk Type
Sanding Disc MG
Noritake Coated Abrasive (NCA)
67.99 - 84.99 SGD
Caution: Because they have strong polishing ability depending on the pattern structure, please set the polishing pressure relatively low.When you use on the other way bat splice on the belt, the polishing durability increases and the lifespan improves., Purpose: Vehicle maintenance polishing work. Metal baking coating polishing work.Miscellaneous polishing tasks such as woodworking, furniture and musical instruments., Outer Diameter (phi mm): 125, Abrasive Material: A
Category Disk Type
Mirror Finish Polishes
Sumflex
3.50(2)
119.99 SGD
ADD TO CART
Set Contents: 1 each Serajisuku (3660R 3662R 3664R) x, (4466) x1 piece Ferutobafu, (4433) x1 or white bars, Specification: JIS # 400 Finish
Category Disk Type

1 2 3 4 5 6 7 Next