Buy more than* S$200* and get FREE SHIPPING

For Metal

Sort by:
Showing 1 - 30 of 289 Results
Show: 30 60 90
VIEW: Grid View List View
Cutting Off Wheel, Free Cut, A Grinding Stone
NORITAKE
179.99 - 389.99 SGD
Maximum Operating Speed (m/min): 57, Abrasive Material: A
Category For Metal
Stainless steel cut
NORITAKE
1.99 SGD
ADD TO CART
Purpose: Cutting of a lightweight stainless steel material (a pipe and a round bar) etc., Maximum Operating Speed (m/min): 72, Bond: BAF, Outer Diameter (phi mm): 100, Hardness: P, Hole Diameter (phi mm): 15, Abrasive Material: WA, Thickness (mm): 2, Grain Size: 36
Category For Metal
TechniCut (WA)
DISCO ABRASIVE SYSTEMS
3.00(2)
189.99 SGD
ADD TO CART
Purpose: SUITABLE FOR LICENSED CUTTING OPERATIONS OF ALLOY TOOL STEEL (SKS), (SUJ) BEARING STEEL, HIGH SPEED STEEL (SKH), STAINLESS STEEL (SUS), ETC., Abrasive: WA, Thickness Tolerance (mm): +/-0.15, Tolerance of Outside Diameter (mm): +/-1.5, Coupling: N, Bond: B, Outer Diameter (phi mm): 255, Hole Diameter (phi mm): 31.75, Thickness (mm): 1.2, Grain Size: 120
Category For Metal
Cut Off Wheel
Heiwa Technica
149.99 SGD
ADD TO CART
Coupling: N, Main Cutting Material: General carbon steel (SKS), die steel (SKD), mild steel (SS), Bond: Resinoid bond, Abrasive Grain: Alumina, Outer Diameter (phi mm): 150, Hole Diameter (phi mm): 25.4, Thickness (mm): 1, Grain Size: 100
Category For Metal
Super big
NORITAKE
5.00(2)
14.99 - 24.99 SGD
Purpose: Cutting job of Steel foundation material for construction (Light ceiling material: angular stud and runner) laminate steel plate Small diameter pipe , Bond: BAF, Hardness: P, Hole Diameter (phi mm): 25.4, Abrasive Material: A, Grain Size: 30, Description 2: That uses the best materials that you can cut any material for and delivers the sharpness and a certain safety by double-sided cross-bracing and rough side.
Category For Metal
PRECISION CUTTING GRINDING WHEEL NC-P (A)
DISCO ABRASIVE SYSTEMS
169.99 - 389.99 SGD
Purpose: It is suitable for a general steel material (SS-S-C), carbon tool steels (SK), piano wire rods (SWRS), etc., Abrasive: A, Tolerance of Outside Diameter (mm): +/-1.0, Coupling: N, Bond: B, Maximum Peripheral Velocity (m/min): 3400, Grain Size: 100
Category For Metal
PRECISION CUTTING GRINDING WHEEL NC-P (WA)
DISCO ABRASIVE SYSTEMS
189.99 - 339.99 SGD
Purpose: SUITABLE FOR ALLOY TOOL STEEL (SKS), (SUJ) BEARING STEEL, HIGH SPEED STEEL (SKH), STAINLESS STEEL (SUS)., Abrasive: WA, Tolerance of Outside Diameter (mm): +/-1.0, Coupling: N, Bond: B, Hole Diameter (phi mm): 25.4
Category For Metal
Cut Off Wheel, Technion Cut GC
DISCO ABRASIVE SYSTEMS
199.99 SGD
ADD TO CART
Abrasive: GC, Thickness Tolerance (mm): +/-0.15, Tolerance of Outside Diameter (mm): +/-1.5, Coupling: N, Bond: B, Outer Diameter (phi mm): 255, Hole Diameter (phi mm): 31.75, Thickness (mm): 1.2, Grain Size: 120
Category For Metal
Cut Off Wheel, Technion Cut A
DISCO ABRASIVE SYSTEMS
149.99 SGD
ADD TO CART
Abrasive: A, Thickness Tolerance (mm): +/-0.15, Tolerance of Outside Diameter (mm): +/-1.5, Coupling: N, Bond: B, Outer Diameter (phi mm): 255, Hole Diameter (phi mm): 31.75, Thickness (mm): 1.2, Grain Size: 120
Category For Metal
For Metal Cutting Wheels
SUN TIGER
3.00(1)
11.99 SGD
ADD TO CART
Purpose: General steel (thin plate, small diameter rod, pipe, angle, sash, etc.), Maximum Operating Speed (m/min): 80, Outer Diameter (phi mm): 100, Hardness: P, Hole Diameter (phi mm): 15, Abrasive Material: A, Thickness (mm): 2.2, Grain Size: 36, Specification: Fiber reinforcement (1 piece)
Category For Metal
Cut-Off Wheels
Otokomae MonotaRO
20.99 SGD
ADD TO CART
Purpose: Stainless steel and iron works Angle, round bar, sheet griddle, channel steel, deformed bar, small diameter pipe, Stainless steel and iron works Angle, round bar, sheet griddle, channel steel, deformed bar, small diameter pipe, Outer Diameter (phi mm): 106, Maximum Operating Speed (m/s [m/min]): 80[4800], Hardness: P, Maximum Rotation Speed (min-1[r. p.m]): 14400, Hole Diameter (phi mm): 15, Abrasive Material: A/WA, Thickness (mm): 1.0/1.2, Grain Size: 46, Caution: Please wear dust goggles, mask. * Please replace once the outer diameter has been worn out to up to 60mm., Specification: With 2 reinforcement nets
Category For Metal
Norton 1-2-3, Cutting, Grinding, Polishing Grindstone
NORTON (SAINT-GOBAIN)
5.00(1)
34.99 - 53.99 SGD
Usage Tool: Disk grinder, Hardness: S, Abrasive Material: A, Grain Size: 46
Category For Metal
Grinding Wheel, Cutter Net
Koyo-Sha
40.99 SGD
ADD TO CART
Adhesive: R / R (resin bond), Maximum Operating Speed (m/min): 80, Outer Diameter (phi mm): 100, Form: Straight type (flat), Maximum Rotation Speed (min-1[r. p.m]): 13500, Hole Diameter (phi mm): 15, Abrasive Material: C / (silicon carbide), Thickness (mm): About 2, Grain Size: #80
Category For Metal
Takumi of Hida ZERO.8 (Zero Hachi)
NIPPON RESIBON
4.89(9)
2.99 - 23.99 SGD
Outer Diameter (phi mm): 105, Hole Diameter (phi mm): 15, Thickness (mm): 0.8
Category For Metal
Cutting whetstone
TOKEN
4.33(3)
12.99 - 429.99 SGD
Purpose: General steel, angle, rod, pipe, channel, etc.
Category For Metal
Cutting Wheel, "Hida no Takumi"
NIPPON RESIBON
2.99 - 119.99 SGD
Maximum Operating Speed (m/s [m/min]): 80[4800]
Category For Metal
Double-sided reinforcement cutting grindstone grouse for a slim metal and stainless steel
FUJI GRINDING WHEEL MFG
2.99 - 25.99 SGD
Purpose: Iron , general thin metal such as stainless steel, ALC ( thin steel sheet , zinc wave , small diameter pipe , small diameter round bar , small steel , sash)), Maximum Operating Speed (m/min): 80, Maximum Peripheral Velocity (m/min): 4800, Hole Diameter (phi mm): 15, Diameter (phi mm): 105, Thickness (mm): 1.0, Grain Size: 46
Category For Metal
Cutting Wheel WA
DISCO ABRASIVE SYSTEMS
179.99 SGD
ADD TO CART
Purpose: SUITABLE FOR LICENSED CUTTING OPERATIONS OF ALLOY TOOL STEEL (SKS), (SUJ) BEARING STEEL, HIGH SPEED STEEL (SKH), STAINLESS STEEL (SUS), ETC., Abrasive: WA, Thickness Tolerance (mm): +/-0.15, Tolerance of Outside Diameter (mm): +/-1.0, Coupling: N, Bond: B, Outer Diameter (phi mm): 230, Hole Diameter (phi mm): 31.75, Thickness (mm): 1.2, Grain Size: 120
Category For Metal
23.8mm Cutting Grinding Wheel
ESCO
5.00(1)
13.99 - 14.99 SGD
Maximum Rotation Speed (min-1[r. p.m]): 35000, Diameter (phi mm): 23.8
Category For Metal
Rejiston gold turtle
Resiton
5.99 - 48.99 SGD
Maximum Operating Speed (m/min): 72, Coupling: X, Abrasive Grain: MAZ, Outer Diameter (phi mm): 105, Hardness: B2F, Maximum Rotation Speed (min-1[r. p.m]): 13000, Hole Diameter (phi mm): 15, Thickness (mm): 1.9, Grain Size: 50
Category For Metal
Cutting Wheels, "Super Mamushi 105"
Tajima Tool
5.00(4)
19.99 - 54.99 SGD
Purpose: Cuts ordinary steel and stainless steel (iron piping, ducts, angles, LGS, bolts, reinforcing bars, etc.), Outer Diameter (phi mm): 105, Maximum Operating Speed (m/s [m/min]): 80[4800], Maximum Rotation Speed (min-1[r. p.m]): 14500
Category For Metal
Don hawk
NORITAKE
4.20(5)
7.99 - 12.99 SGD
Purpose: General steel (pipe, angle, channel and section steel etc), Bond: BAF, Hardness: P, Hole Diameter (phi mm): 25.4, Abrasive Material: A, Thickness (mm): 3, Grain Size: 36
Category For Metal
Pro 1 cut straight type
NIPPON RESIBON
5.00(1)
2.99 - 86.99 SGD
Abrasive Grain: A, Maximum Operating Speed (m/s [m/min]): 80[4800], Hardness: P, Grain Size: 30
Category For Metal
EX-sword, Cutting Grindstone Standard Item
FUJI GRINDING WHEEL MFG
7.99 - 12.99 SGD
Purpose: General steel (pipe angle round bar section steel), Hardness: R, Hole Diameter (phi mm): 25.4, Abrasive Material: Alumina, Type: Reinforced cutting whetstone
Category For Metal
Super cut RSC
NIPPON RESIBON
2.99 - 209.99 SGD
Hardness: P
Category For Metal
Cutting Wheel, "Kin no Tamago"
Resiton
3.99 - 149.99 SGD
Hardness: B3F
Category For Metal
High Speed A-TYPE
FUJI GRINDING WHEEL MFG
25.99 SGD
ADD TO CART
Maximum Operating Speed (m/min): 100, Outer Diameter (phi mm): 305, Hardness: Q, Hole Diameter (phi mm): 25.4, Abrasive Material: A, Thickness (mm): 4.5, Grain Size: 24
Category For Metal
Cutting Wheel
BOSCH
4.75(4)
28.99 SGD
ADD TO CART
Purpose: Stainless steel, iron, and other metal cutting, Outer Diameter (mm): 105, Hardness: P, Maximum Rotation Speed (min-1[r. p.m]): 14500, Hole Diameter (phi mm): 15, Abrasive Material: A(Aluminum), Thickness (mm): 1.0, Grain Size: 60, TRUSCO Part Number: 378-5521, Specification: Double-sided reinforcement
Category For Metal
Cutting Wheel 1mm
RHODIUS
5.00(2)
28.99 SGD
ADD TO CART
Purpose: For steel plate body., Reinforcement Net: Both sides, Outer Diameter (phi mm): 105, Maximum Rotation Speed (min-1[r. p.m]): 80[15280], Hole Diameter (phi mm): 15, Abrasive Material: Alumina, Thickness (mm): 1, Grain Size: 24, Application: For steel plate body.
Category For Metal
Standard cutting grindstone EX- sword 355
FUJI GRINDING WHEEL MFG
249.99 SGD
ADD TO CART
Purpose: General steel (pipe angle round bar section steel), Outer Diameter (phi mm): 355, Maximum Operating Speed (m/s [m/min]): 72[4300], Usage Tool: Rough whestone cutting machine, Hardness: R, Maximum Rotation Speed (min-1[r. p.m]): 3850, Hole Diameter (phi mm): 25.4, Weight (g): 670, Abrasive Material: Alumina, Thickness (mm): 3, Grain Size: 36, Type: Reinforced cutting whetstone, TRUSCO Part Number: 393-6490
Category For Metal

1 2 3 4 5 6 7 8 9 10 Next