Buy more than* S$200* and get FREE SHIPPING

Laser Distance Meters

Sort by:
Showing 1 - 30 of 66 Results
Show: 30 60 90
VIEW: Grid View List View
Laser Distance Meter  Leica District X310
Leica Geosystems
5.00(1)
409.99 SGD
ADD TO CART
Caution: Measurement range and accuracy tolerance are applied under the condition of reflection ratio 100%(white wall), no strong light, temperature 25 degree C or less. Unsuitable condition: reflection ratio 100%(white wall), strong light about 30,000lux. Max acc, Measurement range and accuracy tolerance are applied under the condition of reflection ratio 100%(white wall), no strong light, temperature 25 degree C or less. Unsuitable condition: reflection ratio 100%(white wall), strong light about 30,000lux. Max acc, Impact Resistance: 2 m's drop test: cleared , Dust-proof Water-proof: IP65, Measuring Range (m): 80 (under unsuitable condition / 60), Indication of Use: Outdoor-application limit /( fair weather)25 m, (under shadow) 50 m, Minimum Unit: 0.0001m, Functions: Distance, continuous...
Category Laser Distance Meters
Laser Distance Meter
BOSCH
4.50(4)
229.99 SGD
ADD TO CART
Measurement Pricision (mm): + / - 1.5 (standard measurement), Storage Temperature Range (degree c): -20 to +70, Output (mW): 1 or less (Class 2), Tripod Mounting Screw: 1/4 inch (6.35mm), Dust-proof Water-proof: (I except for the battery compartment) IP54, Lazer Dot Diameter (phi mm) [Distance (m)]: 6 [10] (in the case of air temperature around 25deg C), Measuring Range (m): 0.05 to 70, Measuring Unit: (Min)1mm, Wavelength (nm): 635, Auto Power-off: (I except for the continuous measurement) About 5 minutes, Light Source: Laser diode, Functions: [Mode] distance measurement, area, volume capacity, Pythagoras (side measurement), [reference point the body front end, 1/4 in. screw holes continuous measurement, addition subtraction function automatic LCD backlight of the body rear end measuremen...
Category Laser Distance Meters
Laser Target Panel
BOSCH
5.00(1)
22.99 SGD
ADD TO CART
Purpose: Distance measurement., Distance measurement., Main Part Dimension (mm): 150x170, Set Contents: Body only
Category Laser Distance Meters
Laser Distance Meter
Leica Geosystems
4.50(2)
919.99 SGD
ADD TO CART
Optical Output (mW): 1 or less, Storage Temperature Range (degree c): -25 to 70, Laser Safety Standards: Class 2, Tolerance (mm): +/-0.1(+/-2), Dust-proof Water-proof: Degree of protection IP65 (dust-resistant type jet-proof), Lazer Dot Diameter (phi mm) [Distance (m)]: 6[10],30[50],60[100], Measuring Range (m): 0.05 to 200(80), Interface: Bluetooth Smart, Wavelength (nm): 635, Dimensions (Vetical x Horizontal x Thickness) (mm): 143x58x29, Minimum Display (mm): 0.1, Number of Measurements: 5000 times the maximum, Power: AA alkaline batteries two, Operating Temperature Range (deg C): -10 to 50, Weight (g): About 198 (including batteries), Specification: Pythagoras (2 types), stale out, triangle dimension, trapezium measurement, continuous measurement, +/- calculation, area and cubism measur...
Category Laser Distance Meters
LEICA DIST Tripod170
Leica Geosystems
149.99 SGD
ADD TO CART
Caution: Doesn't work only with fixation. Use TA360(sold separately) together. Not for TAJIMA laser ink pod., Doesn't work only with fixation. Use TA360(sold separately) together. Not for TAJIMA laser ink pod., Purpose: Laica laser distance meter tripod, Laica laser distance meter tripod, Height Adjustment Range (mm): 400 to 1150, Screw Diameter (inch): 41643, Body Weight (g): About1400, Accessories: Carrying case
Category Laser Distance Meters
LEICA DIST Tripod100
Leica Geosystems
249.99 SGD
ADD TO CART
Caution: Tajima Laser Marking Device is not available., Tajima Laser Marking Device is not available., Purpose: Laica laser distance meter tripod, Laica laser distance meter tripod, Height Adjustment Range (mm): 700 to 1720, Screw Diameter (inch): 41643, Body Weight (g): About2400, Accessories: Carrying case
Category Laser Distance Meters
Laser Distance Meter
ESCO
899.99 SGD
ADD TO CART
Objective Lens Diameter (mm): 21, Body Dimensions (Width x Depth x Height) (mm): 41x118x73, Magnification: 6, Weight (g): 195, Measuring Range: 10-915m/11-1000yd
Category Laser Distance Meters
Laser Distance Meter TruPulse 360
LASER TECHNOLOGY
4,379.99 SGD
ADD TO CART
Impact Resistance: NEMA3, Dust-proof Water-proof: IP54, Operating Temperature (deg C): -20-+60, Weight (g): 220, Dimension (mm): 50x120x90
Category Laser Distance Meters
Laser Distance Meter TruPulse 200
LASER TECHNOLOGY
4.00(1)
1,949.99 SGD
ADD TO CART
Impact Resistance: NEMA3, Dust-proof Water-proof: IP54, Operating Temperature (deg C): -20-+60, Weight (g): 220, Dimension (mm): 50x120x90
Category Laser Distance Meters
Inclination Adapter
BOSCH
80.99 SGD
ADD TO CART
Body Weight (g): 582, Overall Length (mm): 600, Set Contents: Carrying with back
Category Laser Distance Meters
Distance Meter LM100
RIDGID (Emerson Japan)
409.99 SGD
ADD TO CART
Measurement Pricision (mm): +/-1.5, Measuring Range (m): 0.05-50, Minimum Display (mm): 50, Weight (g): 200, Height (mm): 175, Thickness (mm): 25, Width (mm): 60, TRUSCO Part Number: 408-5914
Category Laser Distance Meters
Laser Distance Meter
BOSCH
509.99 SGD
ADD TO CART
Caution: ※ laser light. Please do not stare into beam., Purpose: Indoors to use GLM150 type, GLM250VF type to outdoor use., Storage Temperature Range (degree c): -20-+70, Dust-proof Water-proof: IP54, Measuring Range (m): 0.05-150, Wavelength (nm): 635, Dimensions (Height H x Width W x Depth D) (mm): 120x66x37, Operating Temperature Range (deg C): -10-+50
Category Laser Distance Meters
Laser Distance Meter
BOSCH
669.99 SGD
ADD TO CART
2015 Trusco Published Pages: 3 1669, 2014 TRUSCO Published Page: 2-2359, Measurement Pricision (mm): +/-1.0, Measuring Range (m): 0.05-250, Minimum Display (mm): 0.1, Body Weight (g): 240, Main Part Dimension (mm): 66x120x37, Weight (g): 240, Height (mm): 120, Thickness (mm): 37, Width (mm): 66, TRUSCO Part Number: 387-5091
Category Laser Distance Meters
Laser Distance Leica DISTO S910
Leica Geosystems
3,869.99 SGD
ADD TO CART
Caution: ※ If the measurement environment is bad, there is that the accuracy is reduced. ※ Product specifications are subject to change without notice. Please note., Tolerance (mm): +/-1.0, +/-1.0, Measuring Range (m): 0.05-300, 0.05-300
Category Laser Distance Meters
Laser Distance Leica DISTO S910 Package
Leica Geosystems
3,869.99 SGD
ADD TO CART
Caution: ※ If the measurement environment is bad, there is that the accuracy is reduced. ※ Product specifications are subject to change without notice. Please note., Tolerance (mm): +/-1.0, +/-1.0, Measuring Range (m): 0.05-300, 0.05-300
Category Laser Distance Meters
Laser related supply Laser Target LS307
STS
3.00(1)
13.99 SGD
ADD TO CART
Category Laser Distance Meters
Laser Distance Meter
BOSCH
119.99 SGD
ADD TO CART
Measurement Pricision (mm): +/- 2 (at the time of standard measurement) * In an environment disadvantageous to measurement (in the case of a surface to be measured under strong sunlight or weak reflection), the maximum measuring distance is 40 m and the maximum is +/- 3 mm, Even under the +/- 0.05 mm / m increase or decrease., Storage Temperature Range (degree c): -20-70, -20-70, Output (mW): 1 or less (Class 2), Tripod Mounting Screw: Screw hole /// 1/4 inch (6.35 mm / when using a tripod mounting adapter), Dust-proof Water-proof: IP 54 (excluding battery compartment), Lazer Dot Diameter (phi mm) [Distance (m)]: Approximately 9 mm [When the measurement distance is 10 m, the ambient temperature is 25 ° C.], Measuring Range (m): 0.15-40, 0.15-40, Measuring Unit: 1 mm (minimum), Wavelength (...
Category Laser Distance Meters
Adapter Attachment TA360
Leica Geosystems
1.00(1)
319.99 SGD
ADD TO CART
Caution: Not for Tajima Laser ink detector tripod (5/8 inch csrew)., Not for Tajima Laser ink detector tripod (5/8 inch csrew)., Purpose: Laica laser distance meter adapter, Laica laser distance meter adapter, Swing Angle (Degree): 57/59 under top, Screw Diameter (inch): 41643, Body Weight (g): About460
Category Laser Distance Meters
Laser Distance Meter
BOSCH
369.99 SGD
ADD TO CART
Data Transfer: Bluetooth4.0, micro USB cable (USB2.0), Storage Temperature Range (degree c): -20-+50, Output (mW): 1 or less (class 2), Charging Time (hours): About 3 (empty => full charge), the body-side charging socket: Micro over USB, Screw Hole: 1/4 inch for tripod (6.35mm), Auto Power-off: About 5min (except when continuous measurement), Dust-proof Water-proof: IP54, Lazer Dot Diameter (phi mm) [Distance (m)]: About 6 [10], Measuring Unit: Minimum distance 0.1mm, minimum inclination 0.1 deg, Light Source: Laser diode 635nm, Functions: (Measurement mode) distance, area, capacity / volume, addition / subtraction measurement, indirect / Pythagoras (three), wall area, minimum / maximum, continuous measurement, tilt measurement, timer measurement (1 over 60sec) (reference point) body fr...
Category Laser Distance Meters
Back Battery Cover for Laser Distance Meter (GLM40)
BOSCH
1.99 SGD
ADD TO CART
Category Laser Distance Meters
Portable Laser Distance Light Speed G Force 1300DX
Bushnell
1,059.99 SGD
ADD TO CART
Measurement Distance: 5-1189m, 5-1189m, Pricision: +/-0.5m/0.1m(5-114m),+/-1m/1m(114-1189m), +/-0.5m/0.1m(5-114m),+/-1m/1m(114-1189m), Maximum Display: 1300m, 1300m, Weight (g): 227, 227, Dimension (mm): 33x102x74, 33x102x74
Category Laser Distance Meters
Laser Finder
BOSCH
379.99 SGD
ADD TO CART
Category Laser Distance Meters
Laser Distance Meter Tajima F02
Tajima Tool
83.99 - 85.99 SGD
Caution: ※ If the measurement environment is bad, there is that the accuracy is reduced. ※ Product specifications are subject to change without notice. Please note., Laser Safety Standards: Class 2 wavelength 635 nm, Tolerance (mm): +/- 3.0 (standard), Dust-proof Water-proof: IP40, IP40, Minimum Value: 1mm, 1mm, Measuring Range (m): 0.2-20 (standard), Standard: Compliant with international standardization organization standard ISO 16331-1
Category Laser Distance Meters
Laser Distance Meter Tajima F05
Tajima Tool
4.00(4)
159.99 SGD
ADD TO CART
Caution: ※ If the measurement environment is bad, there is that the accuracy is reduced. ※ Product specifications are subject to change without notice. Please note., Laser Safety Standards: Class 2 wavelength 635 nm, Tolerance (mm): +/- 2.0 (standard), Dust-proof Water-proof: IP40, IP40, Minimum Value: 1mm, 1mm, Measuring Range (m): 0.05 - 50 (standard), Standard: Compliant with international standardization organization standard ISO 16331-1, TRUSCO Part Number: 753-7760, 753-7760, Accessories: Storage case, neck strap, 2 AAA alkaline batteries
Category Laser Distance Meters
Laser Distance Leica DISTO D810 touch Package
Leica Geosystems
2,579.99 SGD
ADD TO CART
Caution: ※ If the measurement environment is bad, there is that the accuracy is reduced., Output Form: JPEG, JPEG, Tolerance (mm): +/-1.0, +/-1.0, Measuring Range (m): 0.05-200, 0.05-200
Category Laser Distance Meters
Laser Distance Leica DISTO D110
Leica Geosystems
319.99 SGD
ADD TO CART
Caution: ※ If the measurement environment is bad, there is that the accuracy is reduced., Tolerance (mm): +/-1.5, +/-1.5, Measuring Range (m): 0.2-60, 0.2-60, TRUSCO Part Number: 753-7671, 753-7671
Category Laser Distance Meters
Laser Distance Leica Speed Scout 1000DX
Bushnell
929.99 SGD
ADD TO CART
Measurement Distance: 5-914m, 5-914m, Weight (g): 187, 187, Dimension (mm): 33x102x74, 33x102x74
Category Laser Distance Meters
Laser Distance Leica Speed Elite 1M600
Bushnell
1,189.99 SGD
ADD TO CART
Measurement Distance: 5-1600m, 5-1600m, Pricision: +/-0.5m/0.1m(5-181m),+/-1m/1m(181-1600m), +/-0.5m/0.1m(5-181m),+/-1m/1m(181-1600m), Weight (g): 343, 343, Dimension (mm): 94x129x43, 94x129x43, TRUSCO Part Number: 772-5086, 772-5086
Category Laser Distance Meters
Laser range finder for golf
Nikon
469.99 SGD
ADD TO CART
Caution: * It may not be satisfied by the target object, the shape / nature of the surface and weather conditions. * Accuracy depends on manufacturer measurement conditions (This product is a simple distance meter, measurement result can not be used for public proof etc). * Due to raindrops, the distance to the target may not be measured properly., Eye Relief (mm): 18.3, Pupil Diameter (phi mm): 3.5, Objective Lens Diameter (mm): 21, Field of View: 7.5degree, Electric Wave Type: FCC Part15 SubpartB class B, EU:EMC directive, AS/NZS, VCCI class B, CU TR 020, Measurement Pricision: +/-0.75m/yd., Magnification: 6, Dimensions (Length L x Width W x Height H) (mm): 112x36x70, Measuring Range: 8-650yd./7.5-590m
Category Laser Distance Meters
Data transfer Laser Distance Meter
BOSCH
249.99 SGD
ADD TO CART
Purpose: Distance measurement, angle measurement, data processing of the measurement data, the measurement data transfer, Measurement Pricision (mm): +/- 1.5mm (when the standard measurement), Storage Temperature Range (degree c): -20-+70, Output (mW): 1 or less (Class 2), Dust-proof Water-proof: lP54 (except for the battery compartment at the time part), Measuring Unit: 0.1mm, Wavelength (nm): 635, Auto Power-off: Approximately 5 minutes (except during continuous measurement), Light Source: Laser diode, Power: AAA alkaline battery x2, Operating Temperature Range (deg C): -10-+45, Weight (g): 100 (including batteries), Measuring Range: 0.05-50m, Dimension (mm): 106x45x24, Set Contents: GLM50C body, carrying case, test for battery
Category Laser Distance Meters

1 2 3 Next