Buy more than* S$200* and get FREE SHIPPING

Cutters

Sort by:
Showing 1 - 30 of 54 Results
Show: 30 60 90
VIEW: Grid View List View
Hss Cutter
MonotaRO
13.99 - 41.99 SGD
Coating: TiN coating, Material: High-Vanadium Heiss (High speed steel) HSSE
Category Cutters
Chamfering cutter
NT Tool
24.99 - 80.99 SGD
Blade Angle a (degree): 90
Category Cutters
Mentrube
FUJIGEN KOGYO
4.67(6)
129.99 - 279.99 SGD
Caution: Numerical ability is a numeric value when mounted TM32GUR. When you use the TM32GSR , maximum process diameter becomes smaller degree 2 to 3mm., Compatible Tip: TM32GUR HSS, TM32GSR HSS, Accessories: High-speed-steel chip (TM32GUR HSS) only for mentrube use x1 piece , Application: Drilling and milling machine tools
Category Cutters
small Insert
FUJIGEN KOGYO
3.00(1)
129.99 - 179.99 SGD
Caution: The tip of the hole machining center will not be perfect because of the shape of apex angle special Insert. Cannot be used in the drilling machine., Purpose: Center hole pointing process, chamfering plate plate, edge chamfering, Dimension A (Degree): 90, Dimension d (phi mm): 9, Dimension L2 (mm): 33, Dimension D (phi mm): 10, Compatible Tip: C22GUX
Category Cutters
Chamfering cutter type III (three cutting edges) ST shank
Okazaki Seiko
4.00(3)
53.99 - 209.99 SGD
Coating: Tin coating, Work Material: Steel, stainless steel, Number of Blades: 3
Category Cutters
CHAMFER CUTTERS Ⅰ ST SHANK (OPEN-HOLE TYPE) TYPE
Okazaki Seiko
19.99 - 219.99 SGD
Purpose: Used for non-ferrous metal chamfer deburring., Coating: Tin coating
Category Cutters
Nice man G (chamfering cutter)
TRUSCO
31.99 - 91.99 SGD
Work Material: Aluminum, iron, stainless steel, resin, copper, Material: SKH-51 (high-speed steel)
Category Cutters
New, Bevel Drill
NT Tool
5.00(1)
53.99 - 55.99 SGD
Caution: If the processed material soft, aluminum alloys, copper alloys, high ductility (stickiness), please please use chamfering drill., Purpose: For hard and not sticky material., Blade Angle (degree): 90, Shank Dimension: 8, Specification: Straight shank
Category Cutters
Chamfering cutter type II (one cutting edge) ST shank
Okazaki Seiko
2.00(1)
47.99 - 419.99 SGD
Purpose: Best for steel and stainless steel., Coating: TiN coating, Number of Blades: 1
Category Cutters
Back seat counter mini chamfer 120 degree blade
NOGA
84.99 - 86.99 SGD
2015 Trusco Published Pages: 1 0446, Dimensions a (degree): 60, Point Angle (Degree): 120, Number of Blades: 3
Category Cutters
Chamfered tap drill for prepared hole
Fukuda Seiko (FKD)
42.99 - 86.99 SGD
Category Cutters
Back Counter Mini Chamfer 90 Degree  Blade
NOGA
5.00(2)
80.99 - 91.99 SGD
Dimensions a (degree): 90, Point Angle (Degree): 90, Number of Blades: 3
Category Cutters
Mini Chamfer 90 degree
NOGA
82.99 - 90.99 SGD
2015 Trusco Published Pages: 1 0446, Dimensions a (degree): 90, Number of Blades: 3
Category Cutters
Hex Shank Chamfer Cutter, Nice Men G, Set
TRUSCO
179.99 SGD
ADD TO CART
Work Material: Aluminum, iron, stainless steel, resin, copper, Material: SKH-51 (HSS), Set Contents: NMG-16, NMG-25, NMG-35, magnetic stand
Category Cutters
Chamfer Cutter Hex Shank, Titanium Coating
TRUSCO
36.99 - 44.99 SGD
Purpose: Work material: aluminum, iron, resin, copper, galvanized. Charging drill, electric drill, drilling machine, lathe, machining, Tip Diameter (phi mm): 1, Surface Processing: Titanium coating, Point Angle (Degree): 90, Shank Diameter (phi mm): 6.35, Number of Blades: 3, Material: High-speed steel (HSS), Specification: 3 cutting blades
Category Cutters
Hexagon-head axial surface picking cutter
H&H
2.88(8)
7.99 - 12.99 SGD
Caution: Please use the twist-drill engine speed at 5000 rpm or less.
Category Cutters
Deburring Tool
Shinwa Rules
3.00(1)
34.99 SGD
ADD TO CART
Caution: Use with caution., Purpose: Chamfer bar to be used for chamfering, deflashing, such as products and parts., Weight (g): 36, Dimension (mm): 147x23x23, Material: Body: plastic, blade: high-speed steel, Accessories: Three blade (S over 10, S over 20, S over 35)
Category Cutters
Chip hook set
NOGA
45.99 - 58.99 SGD
Purpose: For cleaning of metal cutting powder that comes out by cutting such as lathe.
Category Cutters
Chamfer cutter type II (1 blade) MT shank
Okazaki Seiko
119.99 - 199.99 SGD
Shank No.: MT1, Tip Diameter d1 (mm): 3, Point Angle (Degree): 90
Category Cutters
Taper drill
Marvel
60.99 - 89.99 SGD
Category Cutters
Chamfer for drilling machine ruby
FUJIGEN KOGYO
189.99 SGD
ADD TO CART
TRUSCO Part Number: 758-6663
Category Cutters
Mini R
FUJIGEN KOGYO
219.99 SGD
ADD TO CART
TRUSCO Part Number: 447-0940
Category Cutters
Chamfer cutter I type (hole opening type) MT shank
Okazaki Seiko
149.99 SGD
ADD TO CART
Category Cutters
Chassis reamer
SKC
13.99 - 38.99 SGD
Category Cutters
Chamfer set
ESCO
85.99 - 149.99 SGD
Category Cutters
R Nouveau Jr.
FUJIGEN KOGYO
239.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Dimension L2 (mm): 40, Dimention D2 (phi mm): 25, Dimention D1 (phimm): 36, Compatible Tip: N54GCR-5R,N54GCR-8R,N54GCR-10R, Dimension L1 (mm): 80, TRUSCO Part Number: 208-7731
Category Cutters
Chamfer cutter long shank (3 blades)
Hayasaka Mfg.
50.99 - 59.99 SGD
Chamfer Angle: 90degree, Shank Diameter (phi mm): 8, Overall Length (mm): 100, Material: HSS
Category Cutters
Chamfer Cutter Long Shank, Single Blade
Hayasaka Mfg.
41.99 - 47.99 SGD
Shank Diameter (phi mm): 8, Overall Length (mm): 100, Material: HSS
Category Cutters
Hex Shank, Nice Men
TRUSCO
4.00(2)
30.99 - 35.99 SGD
Shank Diameter (mm): 6.35, Surface Processing: Titanium coating , Point Diameter (mm): 1, Point Angle (Degree): 90
Category Cutters
Mom Men nano
FUJIGEN KOGYO
169.99 SGD
ADD TO CART
Purpose: Center hole , fir machining, countersinking, edge chamfering., Shank Diameter (mm): 8, Compatible Tip: ENGX040102, Point Angle (Degree): 90, Overall Length (mm): 82, Number of Blades: 1, TRUSCO Part Number: 361-6258
Category Cutters

1 2 Next