Buy more than* S$200* and get FREE SHIPPING

Sprockets

Sort by:
Showing 121 - 130 of 130 Results
Show: 30 60 90
VIEW: Grid View List View
Sprocket 410
KATAYAMA CHAIN (KANA)
7.99 - 40.99 SGD
Chain No.: 410, Roller link Inside Width(W)(mm): 3.4, Gear Width (mm): 2.8, Pitch (mm): 12.7
Category Sprockets
New JIS Key Groove Specifications for FBN finish to de-bore sprockets
KATAYAMA CHAIN (KANA)
52.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Kyeway (b x t2)(mm): 12x3.3, Outside Diameter (Do)(phi mm) : 117, Pitch Diameter (Dp) (phi mm): 102.75, Face Width (T)(mm): 17.6, Shaft Hole Diameter (phiDH7)(mm): 42, Using Chain: No.100, Set Screw (M): 8, Boss Length BL (mm): 50, Boss Diameter BD (mm): 65, Dimensions a (mm): 16, Type: FBN100B, Weight (kg): 1.90, Number of Gears: 10
Category Sprockets
New JIS Key Groove Specifications for FBN finish to de-bore sprockets
KATAYAMA CHAIN (KANA)
45.99 - 56.99 SGD
Outside Diameter (Do)(phi mm) : 127, Pitch Diameter (Dp) (phi mm): 112.70, Face Width (T)(mm): 17.6, Using Chain: No.100, Boss Length BL (mm): 50, Boss Diameter BD (mm): 75, Dimensions a (mm): 16, Type: FBN100B, Weight (kg): 2.30, Number of Gears: 11
Category Sprockets
New JIS Key Groove Specifications for FBN finish to de-bore sprockets
KATAYAMA CHAIN (KANA)
5.00(1)
119.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Kyeway (b x t2)(mm): 18x4.4, Outside Diameter (Do)(phi mm) : 220, Pitch Diameter (Dp) (phi mm): 202.96, Face Width (T)(mm): 17.6, Shaft Hole Diameter (phiDH7)(mm): 60, Using Chain: No.100, Set Screw (M): 12, Boss Length BL (mm): 50, Boss Diameter BD (mm): 107, Dimensions a (mm): 16, Type: FBN100B, Weight (kg): 6.50, Number of Gears: 20
Category Sprockets
FBN-finished bore sprocket new JIS key groove specifications
KATAYAMA CHAIN (KANA)
57.99 - 62.99 SGD
Outside Diameter (Do)(phi mm) : 168, Pitch Diameter (Dp) (phi mm): 152.71, Face Width (T)(mm): 17.6, Using Chain: No.100, Boss Length BL (mm): 50, Boss Diameter BD (mm): 98, Dimensions a (mm): 16, Type: FBN100B, Weight (kg): 4.20, Number of Gears: 15
Category Sprockets
RS Standard Sprocket RS 60 1B Type
Tsubakimoto Chain
14.99 - 199.99 SGD
Roller Diameter (mm): 11.91, Using Chain: RS60, Number of Rows: 1, Pitch (mm): 19.05
Category Sprockets
New JIS Key Groove Specifications for FBN finish to de-bore sprockets
KATAYAMA CHAIN (KANA)
109.99 - 189.99 SGD
Face Width (T)(mm): 23.5, Dimensions a (mm): 16, Type: FBN120B
Category Sprockets
New type B sprocket wheel
HAM
7.99 - 13.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Face Width (T)(mm): 7.2, Chain Pitch (P)(mm): 12.7, Roller Outside Diameter (Dr)(mm): 7.95, Roller link Inside Width(W)(mm): 7.95, Using Chain: No.40
Category Sprockets
MB Gatahoiru
SANKO
12.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Category Sprockets
New type B sprocket wheel
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Face Width (T)(mm): 8.7, Chain Pitch (P)(mm): 15.875, Roller Outside Diameter (Dr)(mm): 10.16, Roller link Inside Width(W)(mm): 9.53, Using Chain: No.50
Category Sprockets

Prev 1 2 3 4 5