Buy more than* S$200* and get FREE SHIPPING

Spur Gear

Sort by:
Showing 1 - 30 of 122 Results
Show: 30 60 90
VIEW: Grid View List View
SSA Spur Gear
Kohara Gear Industry (KHK)
4.71(7)
4.99 - 339.99 SGD
Teeth Cutting Reference Surface: Hole, Tolerance A: H7, Surface Finish: Cutting, Pressure Angle (Degree): 20, Material: S45C
Category Spur Gear
PS Plastic Spur Gear
Kohara Gear Industry (KHK)
5.00(9)
7.99 - 109.99 SGD
Teeth Cutting Reference Surface: Hole, Surface Finish: Cutting, Pressure Angle (Degree): 20, Material: MC901
Category Spur Gear
SSY Spur Gear
Kohara Gear Industry (KHK)
4.50(6)
4.99 - 36.99 SGD
Teeth Cutting Reference Surface: Hole, Boss Length F (mm): 8, Tolerance A: H7, Face Width (E)(mm): 6, Surface Finish: Cutting, Pressure Angle (Degree): 20, Module: 1, Material: S45C
Category Spur Gear
SS Spur Gear
Kohara Gear Industry (KHK)
5.00(7)
5.99 - 689.99 SGD
Teeth Cutting Reference Surface: Hole, Tolerance A: H7, Surface Finish: Cutting, Pressure Angle (Degree): 20, Material: S45C
Category Spur Gear
SS Spur Gear Module0.5
Kohara Gear Industry (KHK)
5.00(1)
7.99 - 23.99 SGD
Category Spur Gear
LS Sintered Spur Gears Module 0.5
Kohara Gear Industry (KHK)
4.50(2)
2.99 - 10.99 SGD
Module (m): 0.5, Surface Finish: Sintering, Pressure Angle (Degree): 20, Surface Processing: None
Category Spur Gear
SS Spur Gear Module1
Kohara Gear Industry (KHK)
5.00(7)
7.99 - 59.99 SGD
Category Spur Gear
SSY Spur Wheels Module 1
Kohara Gear Industry (KHK)
4.33(3)
6.99 - 51.99 SGD
Screw Hole J (mm): 4, Teeth Cutting Reference Surface: Hole, Boss Length F (mm): 8, Tolerance A: H7, Face Width (E)(mm): 6, Surface Finish: Cutting, Pressure Angle (Degree): 20, Module: 1, Material: S45C
Category Spur Gear
BSS Spur Wheels Module 0.5
Kohara Gear Industry (KHK)
1.00(1)
6.99 - 25.99 SGD
Module (m): 0.5, Teeth Cutting Reference Surface: Hole, Tolerance A: h7, Face Width (E)(mm): 3, Surface Finish: Cutting, Pressure Angle (Degree): 20, Surface Processing: None
Category Spur Gear
SSAY Spur Gear
Kohara Gear Industry (KHK)
3.50(2)
5.99 - 23.99 SGD
Module (m): 1, Face Width (E)(mm): 6, Backlash (mm): 0.08 to 0.18
Category Spur Gear
K Standard Pinion Gear
KATAYAMA CHAIN (KANA)
5.00(1)
4.99 - 379.99 SGD
Category Spur Gear
Spur Gear MP=1.0
AOKI SEIMITSU KOGYO
4.99 - 47.99 SGD
Caution: Gear cutting is following hole basis. For centering, please drill with extreme care so as not to run out is carried out from the center hole. (We do not offer rework.) Use soft jaw scroll chuck or 3 joint scroll chuck for chucking.
Category Spur Gear
Ls Sintered Spur Wheels Module 0.8
Kohara Gear Industry (KHK)
5.00(1)
3.99 - 8.99 SGD
Module (m): 0.8, Surface Finish: Sintering, Pressure Angle (Degree): 20, Surface Processing: None
Category Spur Gear
Spur Gear
KYOUIKU GEAR MFG
11.99 SGD
Face Width (B)(mm): 8, Dimensions ls (mm): 4, Accuracy Class: JIS8 new class (JIS G 4501), Tooth Profile: Namiha, Total Length l (mm): 25, Hub Length lh (mm): 17, Screw Dimensions M: M4, Pressure Angle (Degree): 20, Module: 1, Form: K2, Material: S45C
Category Spur Gear
SSCP Spur Gear
Kohara Gear Industry (KHK)
9.99 - 359.99 SGD
Teeth Cutting Reference Surface: Hole, Tolerance A: h7, Surface Finish: Cutting, Tooth Profile: Namiha, Pressure Angle (Degree): 20, Surface Processing: Blackening, Material: S45C
Category Spur Gear
Spur Gear, Axis
Kohara Gear Industry (KHK)
4.00(1)
11.99 - 71.99 SGD
Caution: Product of module 0.8 or less is referred to notation accuracy grade "equivalent"., Teeth Cutting Reference Surface: Axis, Surface Finish: Cutting, Surface Hardness: 200 to 270HB, Tooth Profile: Namiha, Pressure Angle (Degree): 20, Surface Processing: Blackening , Material: S45C
Category Spur Gear
Steel, Spur Gears SS Module 2 J Series Finished Product Type
Kohara Gear Industry (KHK)
5.00(2)
14.99 - 229.99 SGD
Category Spur Gear
Spur Gears
AOKI SEIMITSU KOGYO
4.00(1)
5.99 - 30.99 SGD
Face Width (W)(mm): 7, Surface Finish: Cutting, Tooth Profile: Namiha, Pressure Angle (Degree): 20, Surface Processing: Blackening , Module Pitch: 0.75, Material: S45C(JIS G 4051)
Category Spur Gear
Ds Molded Spur Gears
Kohara Gear Industry (KHK)
1.99 - 5.99 SGD
Category Spur Gear
Spur gear module 1 S45C (screwed 2 places)
KYOUIKU GEAR MFG
5.00(6)
8.99 - 59.99 SGD
Category Spur Gear
Spur gear module 1 S45C
KYOUIKU GEAR MFG
6.99 - 56.99 SGD
Category Spur Gear
Plastic Spur Gear
Kohara Gear Industry (KHK)
5.00(1)
26.99 - 179.99 SGD
Teeth Cutting Reference Surface: Hole, Surface Finish: Cutting, Surface Hardness: 115 to 120HRR, Tooth Profile: Namiha, Pressure Angle (Degree): 20, Material: MC901
Category Spur Gear
Spur Gears Module 0.5 S45C
KYOUIKU GEAR MFG
5.00(3)
6.99 - 29.99 SGD
Category Spur Gear
SS Spur Gear Module0.8
Kohara Gear Industry (KHK)
4.00(1)
8.99 - 46.99 SGD
Teeth Cutting Reference Surface: Hole, Tolerance A: H7, Face Width (E)(mm): 8, Surface Finish: Cutting, Tooth Profile: Namiha, Pressure Angle (Degree): 20, Surface Processing: Blackening, Module: 0.8, Material: S45C
Category Spur Gear
Spur Gear DP Diametral Pitch
Daisan Shokai
34.99 - 239.99 SGD
Number of Pace: 8, Material: FC20 (casting)
Category Spur Gear
Spur Gear Module-1.5
Kohara Gear Industry (KHK)
5.00(1)
7.99 - 26.99 SGD
Teeth Cutting Reference Surface: Hole, Tolerance A: h7, Surface Finish: Cutting, Tooth Profile: Namiha, Pressure Angle (Degree): 20, Surface Processing: Blackening, Module: 1.5, Material: S45C
Category Spur Gear
Spur Gear Module 0.5 Polyacetal (White) Screw 2 Places Series
KYOUIKU GEAR MFG
4.67(3)
5.99 - 22.99 SGD
RoHS Directive: Correspondence, Dimensions ls (mm): 3, Accuracy (set difference) (microm): JIS B 1702-1 (ISO) 9 class, Tooth Profile: Namiha, Screw Dimensions M: 2-M3, Module: 0.5, Material: Polyacetal, Accessories: Two set screws
Category Spur Gear
Spur gear module 0.5 brass
KYOUIKU GEAR MFG
4.83(6)
2.99 - 14.99 SGD
Category Spur Gear
Complete spur gear MP equal 1.5
AOKI SEIMITSU KOGYO
13.99 - 19.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Spur Gear
Complete spur gear MP equal 2.5
AOKI SEIMITSU KOGYO
23.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Spur Gear

1 2 3 4 5 Next