Buy more than* S$200* and get FREE SHIPPING

Branch Coupler

Sort by:
Showing 1 - 16 of 16 Results
Show: 30 60 90
VIEW: Grid View List View
Line Coupler 200L
NITTO KOHKI
149.99 SGD
ADD TO CART
Mounting Size: 1/2, Minimum Cross-sectional Area (mm2): 19, Pressure Resistance (MPa [kgf/cm2]): 1.5[15], Valve: Available (one-way switch type), Maximum Working Pressure (MPa): 1.0, Material (Seal): Nitrile rubber, Socket or Plug: Socket + plug, Operating Temperature Range (deg C): -5 - +60, Fluid: Air, Weight (g): 890, Material (Body): Aluminum, Size: Inlet: 400PM Outlet: 20SM and 40SM, Material: Steel, TRUSCO Part Number: 113-3926, Specification: Simple Air Collecting Pipe, Accessories: One high coupler socket (for hose attachment) 400SH
Category Branch Coupler
Hi Coupler Ace Line Coupler
NITTO KOHKI
5.00(1)
41.99 SGD
ADD TO CART
Purpose: For low pressure. Lightweight pneumatic piping with automatic lock function , , Pressure Resistance (MPa [kgf/cm2]): 2.0[20], Maximum Working Pressure (MPa): 1.0, Material (Seal): Nitrile rubber, Socket or Plug: Socket, Valve Structure: Valve available, Installation Shape: -, Operating Temperature Range (deg C): -20 - +60, Form: For 2 branch piping, Fluid: Air, Weight (g): 73, Material (Body): Engineering plastic, Size: INTAKE MOUTH / 20 P-PLA exit / 20 P-PLA, TRUSCO Part Number: 169-9067
Category Branch Coupler
Line Coupler 200 T Model
NITTO KOHKI
5.00(5)
42.99 SGD
ADD TO CART
Minimum Cross-sectional Area (mm2): 19, Pressure Resistance (MPa [kgf/cm2]): 1.5[15], Valve: Available (one-way switch type), Maximum Working Pressure (MPa): 1.0, Material (Seal): Nitrile rubber, Socket or Plug: Socket + plug, Operating Temperature Range (deg C): -5 - +60, Fluid: Air, Weight (g): 272, Material (Body): Aluminum, Size: Inlet: 20PM Outlet: 200-20SM , Material: Steel, TRUSCO Part Number: 113-3918, Specification: Simple Air Collecting Pipe
Category Branch Coupler
Rotary Type Line Coupler
NITTO KOHKI
109.99 SGD
ADD TO CART
Fluid: Air, Valve: Available, Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Socket or Plug: Socket + plug, Operating Temperature Range (deg C): -5 - +60, Material (Body): Main body, brass / coupler, steel, TRUSCO Part Number: 113-3705
Category Branch Coupler
Line Coupler Rotary Type
NITTO KOHKI
5.00(1)
129.99 SGD
ADD TO CART
Dimensions Ls (mm): 149, Pressure Resistance (MPa [kgf/cm2]): 2.0[20], Valve: Available, Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Socket or Plug: Socket, Installation Shape: External thread, Operating Temperature Range (deg C): -5 - +60, Fluid: Air, Weight (g): 630, Material (Body): Body / brass / coupler / steel, Size: R1/2, TRUSCO Part Number: 113-3721
Category Branch Coupler
Rotary type full blow line coupler
NITTO KOHKI
149.99 - 169.99 SGD
Purpose: For low pressure, Pressure Resistance (MPa [kgf/cm2]): 2.0[20], Maximum Working Pressure (MPa): 1.5, Operating Temperature Range (deg C): -20-+60
Category Branch Coupler
Auto lock / swing pair coupler
TRUSCO
96.99 SGD
ADD TO CART
Number of Branches: 2, Maximum Working Pressure (MPa): 1.5, Operating Temperature Range (deg C): 0-60, Weight (g): 330, TRUSCO Part Number: 328-7467
Category Branch Coupler
Line coupler type 200S
NITTO KOHKI
139.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., 2015 Trusco Published Pages: 1 1423, Number of Branches: 5, Maximum Working Pressure (MPa): 1.0, Operating Temperature Range (deg C): -5-+60, Weight (g): 769, TRUSCO Part Number: 113-3934
Category Branch Coupler
Branch Line Coupler (Rotation Type)
MonotaRO
3.50(8)
46.99 - 51.99 SGD
Maximum Temperature (Degree C): -20-80, Maximum Working Pressure (MPa): 1.5
Category Branch Coupler
Branch Line Coupler (Straight Line Type)
MonotaRO
18.99 - 43.99 SGD
Maximum Temperature (Degree C): -20-80, Maximum Working Pressure (MPa): 1.5, Screw Diameter: PT1/4
Category Branch Coupler
Universal 2-Branch Coupler
CHIYODA TSUSHO
69.99 SGD
ADD TO CART
Caution: It is interchangeable with standard coupling, 2014 TRUSCO Published Page: 1-1308, Materials (rubber seal): Nitrile rubber (NBR), Number of Branches: 2, Connection: Plug connection: Plug, Maximum Working Pressure (MPa): 1.5, Operating Temperature Range (deg C): -5 to 60, Weight (g): 426, Material (Body): Steel, TRUSCO Part Number: 158-4090
Category Branch Coupler
Small line coupler
NITTO KOHKI
139.99 SGD
ADD TO CART
Purpose: For low pressure , Light weight , Compact , Pneumatic , For physics and chemistry equipment piping, Pressure Resistance (MPa [kgf/cm2]): 1.1[11], Maximum Working Pressure (MPa): 0.7, Operating Temperature Range (deg C): -20-+80, Weight (g): 238
Category Branch Coupler
Micro line coupler
NITTO KOHKI
4.00(1)
77.99 - 109.99 SGD
Purpose: For low pressure , pneumatic control equipment piping, Pressure Resistance (MPa [kgf/cm2]): 1.5[15], Dimension T (mm): 2-Rc1/8, Dimensions C (mm): 16, Dimensions B (mm): 23, Dimensions E (mm): 15, Dimensions A (mm): 28.8, Maximum Working Pressure (MPa): 1, Dimension L1 (mm): 31, Operating Temperature Range (deg C): -20-+60
Category Branch Coupler
Branch Line Coupler (Fixed type)
MonotaRO
20.99 - 29.99 SGD
Maximum Temperature (Degree C): -20-80, Fluid: Air, Maximum Working Pressure (MPa): 1.5, Material: Iron (Chrome Plating) + Aluminum Base, Specification: One Touch Type
Category Branch Coupler
Coupling With Rotary
Osaka Spirit
4.22(9)
-
Maximum Working Pressure (MPa): 1.5, Fluid: Air
Category Branch Coupler
Branch Coupling, Fixed
Otokomae MonotaRO
-
Compatible Fluid: Air, Dimensions (Vetical x Horizontal) (mm): 90.5x67, Maximum Working Pressure (MPa): 1.5, Operating Temperature Range (deg C): -5 to 60, Material: (Body) aluminum, (coupling) steel, brass
Category Branch Coupler

1