Buy more than* S$200* and get FREE SHIPPING

Lever Couplings

Sort by:
Showing 1 - 30 of 88 Results
Show: 30 60 90
VIEW: Grid View List View
OPW Kamlok Adapter Mage Aluminum Alloy
TOYOX
5.00(4)
9.99 - 84.99 SGD
Category Lever Couplings
OPW Kamlok Coupler Female Thread Aluminum Alloy
TOYOX
3.33(3)
22.99 - 119.99 SGD
Category Lever Couplings
Lever Lock Coupler Socket, for Install Hose
NITTO KOHKI
4.00(3)
25.99 - 43.99 SGD
Pressure Resistance (MPa [kgf/cm2]): 2.7[27], Maximum Working Pressure (MPa): 1.8, Material (Seal): Nitrile rubber, Socket or Plug: Socket, Installation Shape: Hose nipple, Operating Temperature Range (deg C): -20 - +80, Fluid: Air, water, mineral oil, water vapor, powder, Material (Body): Aluminum alloy
Category Lever Couplings
Female Screw Type Coupler Aluminum
OZAWA & CO (OZC)
5.00(3)
21.99 - 119.99 SGD
Purpose: Attached to male screw portion of a pipe and hose terminal fittings.
Category Lever Couplings
Lever Lock Cupla  Socket, For Male Mounting
NITTO KOHKI
5.00(1)
28.99 - 48.99 SGD
Pressure Resistance (MPa [kgf/cm2]): 2.7[27], Maximum Working Pressure (MPa): 1.8, Material (Seal): Nitrile rubber, Socket or Plug: Socket, Operating Temperature Range (deg C): -20 - +80, Fluid: Air, water, mineral oil, water vapor, powder, Material (Body): Aluminum alloy
Category Lever Couplings
OPW Kamlok Coupler Hose Shank Aluminum Alloy
TOYOX
4.83(6)
20.99 - 119.99 SGD
Category Lever Couplings
Dust Cap Aluminum
OZAWA & CO (OZC)
5.00(2)
19.99 - 94.99 SGD
Purpose: To protect the sealing surface and to prevent the adhesion of dust. Use to Adapter OZ-A, OZ-F, OZ-E, etc.
Category Lever Couplings
Lever Lock Cupla  Plug, For Male Mounting
NITTO KOHKI
5.00(1)
13.99 - 22.99 SGD
Maximum Working Pressure (MPa): 1.8, Material (Seal): Nitrile rubber, Material (Body): Aluminum alloy
Category Lever Couplings
OPW Kamlok Coupler Dust Cap Aluminum Alloy
TOYOX
5.00(1)
20.99 - 80.99 SGD
Category Lever Couplings
Female Screw Type Adapter Aluminum
OZAWA & CO (OZC)
5.00(2)
8.99 - 87.99 SGD
Purpose: Attached to male screw portion of a pipe and hose terminal fittings.
Category Lever Couplings
Lever Lock Cupla  Plug, For Mounting Hose
NITTO KOHKI
3.50(2)
14.99 - 28.99 SGD
Pressure Resistance (MPa): 2.7, Maximum Working Pressure (MPa): 1.8, Material (Seal): Nitrile rubber, Installation Shape: Hose nipple, Operating Temperature Range (deg C): -20 - +80, Fluid: Air, water, oil, steam, powder, Material (Body): Aluminum alloy
Category Lever Couplings
Lever Lock Coupler Socket Mounting Female Screw
NITTO KOHKI
2.00(1)
40.99 - 61.99 SGD
Maximum Working Pressure (MPa): 1.8, Material (Seal): Nitrile rubber, Operating Temperature Range (deg C): -20 to +80
Category Lever Couplings
Lever Lock Coupler Plug, For Male Thread Mounting
NITTO KOHKI
5.00(1)
14.99 - 28.99 SGD
Maximum Working Pressure (MPa): 1.8, Material (Seal): Nitrile rubber, Valve Structure: Without valve, Installation Shape: Bolt, Operating Temperature Range (deg C): -20 - +80, Fluid: Air, water, oil, steam, powder, Material (Body): Aluminum alloy
Category Lever Couplings
OPW Kamlok Adapter Dust Plug Aluminum Alloy
TOYOX
5.00(1)
10.99 - 57.99 SGD
Category Lever Couplings
OPW Kamlok Adapter Hose Shank, Resin Hose, Aluminum Alloy
TOYOX
20.99 - 109.99 SGD
Material: Body / aluminum alloy, Specification: For resin hose
Category Lever Couplings
Dust Plug Aluminum
OZAWA & CO (OZC)
5.00(1)
8.99 - 51.99 SGD
Purpose: This is intended to prevent dust adhering to inner coupler. It is used to coupler OZ-D, OZ-B, OZ-C, etc.
Category Lever Couplings
Male Screw Type Adapter Stainless Steel
OZAWA & CO (OZC)
64.99 - 119.99 SGD
Category Lever Couplings
Adapter Female Thread, Stainless Steel
OZAWA & CO (OZC)
1.00(1)
47.99 - 84.99 SGD
Category Lever Couplings
Male Screw Type Adapter Aluminum
OZAWA & CO (OZC)
3.50(2)
10.99 - 82.99 SGD
Category Lever Couplings
Hose Shank Adapter Aluminum
OZAWA & CO (OZC)
5.00(2)
10.99 - 98.99 SGD
Category Lever Couplings
Male Screw Type Coupler Aluminum
OZAWA & CO (OZC)
5.00(1)
25.99 - 129.99 SGD
Purpose: Attached to male screw portion of a pipe and hose terminal fittings.
Category Lever Couplings
Hose Shank Coupler Aluminum
OZAWA & CO (OZC)
3.50(2)
21.99 - 119.99 SGD
Purpose: 3/4 inch adapter can be jointed with 1 / 2 inch coupler.This type is used for hose clamp or swage to such as rubber hoses and vinyl chloride hoses.
Category Lever Couplings
OPW Cam Lock Adapter Mage Aluminum Alloy
TOYOX
4.67(9)
11.99 - 89.99 SGD
Category Lever Couplings
Lever lock coupler socket LC type (for hose mounting)
NITTO KOHKI
45.99 - 91.99 SGD
Pressure Resistance (MPa): 2.7, 2.7, 2.7, Maximum Working Pressure (MPa): 1.8, 1.8, 1.8, Operating Temperature Range (deg C): -20-+80, -20-+80, -20-+80
Category Lever Couplings
Lever lock coupler plug (for hose mounting)
NITTO KOHKI
28.99 - 55.99 SGD
Pressure Resistance (MPa): 2.7, 2.7, 2.7, Maximum Working Pressure (MPa): 1.8, 1.8, 1.8, Operating Temperature Range (deg C): -20-+80, -20-+80, -20-+80
Category Lever Couplings
Lever lock coupler plug L - PD type (plug cap)
NITTO KOHKI
98.99 - 219.99 SGD
Category Lever Couplings
Lever lock coupler socket L - SD type (socket cap)
NITTO KOHKI
63.99 - 119.99 SGD
Pressure Resistance (MPa): 2.7, 2.7, 2.7, Maximum Working Pressure (MPa): 1.8, 1.8, 1.8, Operating Temperature Range (deg C): -20-+80, -20-+80, -20-+80
Category Lever Couplings
Lever lock coupler plug LA type (for male thread mounting)
NITTO KOHKI
29.99 - 42.99 SGD
Category Lever Couplings
Lever lock coupler socket LD type (for male thread mounting)
NITTO KOHKI
119.99 - 319.99 SGD
Category Lever Couplings

1 2 3 Next