Buy more than* S$200* and get FREE SHIPPING

Oil Pumps

Sort by:
Showing 1 - 5 of 5 Results
Show: 30 60 90
VIEW: Grid View List View
Change Master
KOSHIN
1,679.99 SGD
ADD TO CART
2015 Trusco Published Pages: 3 1429, 2014 TRUSCO Published Page: 2-2239, Engine Rotation Speed (min-1[r.p.m]): 6200, Compatible Viscosity (mm2/s): 1000 or less, Engine Voltage (V): AC100, Engine Output (W): 200, Power Cord (m): 5(0.75mm2 ), Maximum Discharge Pressure (MPa): 0.2(2kgf/cm2 ), Discharge Caliber (phi mm): 20 [3/4], Connection Screws: Parallel pipe thread, Maximum Delivery (l/min): 20, Intake Caliber (phi mm): 25 [1 inch], Rating: 20min, Power (V): AC100, Current (A): 5, Cycle(Hz): 50/60 combined, Weight (kg): 10, TRUSCO Part Number: 114-4995, Application: Suitable for transport high viscosity index oil such as vehicle's oil, hydraulic oil. Discharging waste oil of ship engine. Transporting oil from drum can/tank.
Category Oil Pumps
Oil Pump, Change Master Mini
KOSHIN
3.67(3)
949.99 SGD
ADD TO CART
Engine Rotation Speed (min-1[r.p.m]): 7000, Compatible Viscosity (mm2/s): 1000 or less, Intake DisCharge Port Diameter (mm): 20 [3/4 Inches], Engine Voltage (V): AC100, Engine Output (W): 100, Power Cord (m): 3(0.75mm2), Maximum Discharge Pressure (MPa): 0.2(2kgf/cm2), Connection Screws: For parallel screws , Maximum Delivery (l/min): 10, Rating: 20 Minutes, Current (A): 2, Weight (kg): 5.4, TRUSCO Part Number: 292-9708
Category Oil Pumps
FS Low Viscosity Oil Pump
KOSHIN
3.00(2)
809.99 - 819.99 SGD
Intake/Discharge Outlet Diameter: 20A (3/4 inch), Mounting Hole Diameter (phi mm): 9, External Dimensions (Width (W)x Depth (D)x Height (H)) (mm): 126x169x275, Mounting Dimensions (mm): 110x40, Maximum Delivery (l/min): 50, Connection Thread: Parallel pipe thread, Total Pumping Height (m): 9, Weight (kg): 4, Accessories: Carbon brush 1 set
Category Oil Pumps
Rotary Hand Pump
AQUA SYSTEM
299.99 - 349.99 SGD
Caution: Do not use it to water. Available to install unidirectionally only since the inlet and discharge port is fixed. (not available to use it sideways), Do not use it to water. Available to install unidirectionally only since the inlet and discharge port is fixed. (not available to use it sideways), Purpose: For lubricant press fitting and transfer hydraulic oil to the machinery equipment in the boats and ships. For refueling in emergency., For lubricant press fitting and transfer hydraulic oil to the machinery equipment in the boats and ships. For refueling in emergency., Viscosity (mPa / s): (Available) 5000 following, Material: Body: cast iron (internal parts) brass casting, handle: aluminum
Category Oil Pumps
Wing pump Yatsunami
AQUA SYSTEM
329.99 - 379.99 SGD
Category Oil Pumps

1