Buy more than* S$200* and get FREE SHIPPING

Pail Pump

Sort by:
Showing 1 - 23 of 23 Results
Show: 30 60 90
VIEW: Grid View List View
Kerosene Pump, Manual
Osaka Spirit
7.99 SGD
ADD TO CART
Hose Length (mm): About 530, Discharge Rate: About 6.5L / minute, Overall Length (mm): About 530, Material: Polyethylene, Usage: Refueling: Turn cap to the right. Stop regueling: Turn cap left.
Category Pail Pump > Manual
Drum Pump
AQUA SYSTEM
4.50(4)
109.99 SGD
ADD TO CART
Caution: * Not for gas, etc., * Not for gas, etc., 2015 Trusco Published Pages: 3 1439, 2014 TRUSCO Published Page: 2-2249, Hose Dimension (mm): 12x350, Viscosity: 10000cp below (ISO68) up to about), Maximum Discharge Amount: 200cc / stroke, Weight (kg): 1.0, Material: Steel chromium plating (body) nylon (packing) vinyl chloride (discharge hose), TRUSCO Part Number: 111-4514
Category Pail Pump > Manual
Chemical Handy Mini Pump Safety 1
Shoei
919.99 - 1,229.99 SGD
Caution: * use liquid containing a slurry, it will shorten the life of the pump. Air operation is not possible., This product is manufactured in Japanese standards. Please check the specification before you order., * use liquid containing a slurry, it will shorten the life of the pump. Air operation is not possible., This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: The transfer of the chemical solution such as plating factory.  science chemicals, small portions of the chemical, such as a chemical warehouse, and to Akekae replenishment of the chemical bath.  food factory, metal factory, for chemical transport, such a, The transfer of the chemical solution such as plating factory.  science chemicals, small portions of the chemical...
Category Pail Pump > Electric
Handy Pump
KyoritsuKiko
769.99 SGD
ADD TO CART
Material (connection): The pipe section: Polypropylene propeller: Polypropylene shaft: Hastelloy-C seal: ceramic, BEAREE FL (fluorine-containing), fluorine rubber, Hastelloy-C, Pump Discharge (L/min): Head 0:00: 25, Available Liquid: Hydrochloric acid, sulfuric acid, nitric acid, acetic acid, sodium hydroxide, calcium hydroxide, ammonia, sodium hypochlorite, Available Viscosity (cP): Up to 200, Using Limit Temperature (degree c): 50, Phase Number: Single-phase, Code: PVC line, Maximum Pumping Height (m): 5, Motor: Electric motor, Cord Length (m): 2.5, Power (V): AC100, Current (A): 2, Cycle(Hz): 50/60, Output (W): 40 (30 minutes rating), Weight (kg): 2.2, Material: Polypropylene, Specification: Polyethylene can size For acid and alkali, Accessories: Phi19PVC inner diameter hoses 1m, ...
Category Pail Pump > Electric
Battery Type Oil Pump
KOSHIN
76.99 SGD
ADD TO CART
Discharge Hose Length (m): 1.5, Battery Life: Aim / 1000L head when 0m, Battery: Four alkaline batteries single type (sold separately), Nozzle: Oil / gun type, Hose Diameter (phi mm): Discharge / 16, suction / 25, Maximum Pumping Height (m): 2, Maximum Delivery (l/min): 10, Diameter (phi mm): (Suction opening tip) 55, (discharge nozzle tip) OD / 26, inner diameter / 20, Weight (g): (I do not include accessories weight) 830, Accessories: Nozzle hook
Category Pail Pump > Battery Type
Chemical Handy Pump
Meito Kakouki
3.00(1)
2,009.99 - 5,029.99 SGD
Maximum Temperature (Degree C): 60, Caliber Type: PF
Category Pail Pump > Electric
Manual kerosene pump
ESCO
25.99 - 36.99 SGD
Category Pail Pump > Manual
Jumbo peco pet
KOSHIN
17.99 SGD
Discharge Rate (L/min): 11.5, Weight (g): 175, Finishing Material: PE
Category Pail Pump > Manual
Hose pump mini auto A
MK SEIKO
55.99 SGD
ADD TO CART
TKG Part Number (2015): 5-1128-1401, 5-1128-1401, 5-1128-1401, TKG Part: 6-1234-1501, 6-1234-1501, 6-1234-1501, Hose Length (mm): 630, 630, 630, Discharge Rate (L/min): 10, 10, 10, Weight (g): 350, 350, 350, Overall Length (mm): 620, 620, 620
Category Pail Pump > Battery Type
Toyo auto pump
Miyake Kagaku
3.33(3)
36.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., Dimension (mm): 210x110x550, Material: ABS,POM,PE,PP
Category Pail Pump > Battery Type
Battery-type oil pump mom Auto (fixed)
KOSHIN
41.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., Discharge Rate (L/min): 8
Category Pail Pump > Battery Type
Battery-type oil pump mom Auto (plugin)
KOSHIN
10.99 - 29.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., Discharge Rate (L/min): 12, Overall Length (mm): 627
Category Pail Pump > Battery Type
Dry Cell Type Oil Pump, Mama Auto, Direct
KOSHIN
30.99 SGD
ADD TO CART
Batteries: 4 AA batteries x (battery not included), Liquid: Kerosene, Maximum Delivery (l/min): 8, Type: Hand switch
Category Pail Pump > Battery Type
Oil Pump
TRUSCO
4.20(5)
5.99 - 34.99 SGD
Material: Polyethylene, Caution: Not for drinking water.
Category Pail Pump > Manual
Kerosene Pump, Manual
AS ONE
6.99 SGD
ADD TO CART
AS ONE Part Number: 1-670-01, Hose Length (mm): 560, Overall Length (mm): 515, Material: PE (polyethylene)
Category Pail Pump > Manual
Kerosene Pump, Electric
Osaka Spirit
14.99 SGD
ADD TO CART
Main Material: POLYPROPYLENE , POLYETHYLENE ,ACETAL, ABS RESIN, Hose Length (mm): About 550, Drive System: Pump / Direct drive method, Batteries: 2 AA batteries (sold separately), Liquid: Kerosene (JIS No. 1 kerosene), Inside Diameter of Compatible Container (mm): 50, Sensor: Infra red Photo-interrupter, Discharge Rate (L/min): About. 9.0 ( By flow test method JIS S 207 for using kerosine), Operating Temperature Range (deg C): About -5 ? +45, Overall Length (mm): About 530, Specification: Electronic circuit element/transistor and diode
Category Pail Pump > Electric
Power Cord Type Oil Pump, Mama Auto, Insertion Type
KOSHIN
83.99 SGD
ADD TO CART
Liquid: Gas oil, kerosene, etc., Maximum Delivery (l/min): 10, Power (V): AC100
Category Pail Pump > Electric
Drum Pump
AQUA SYSTEM
399.99 SGD
ADD TO CART
Caution: * If using a highly viscous liquid, pull up slowly. * The viscosity of the used liquid should be 10000cP and less., * If using a highly viscous liquid, pull up slowly. * The viscosity of the used liquid should be 10000cP and less., Purpose: For solvents and chemicals. When subdivide solvents and chemicals from pails and eighteen litre drum., For solvents and chemicals. When subdivide solvents and chemicals from pails and eighteen litre drum., 2015 Trusco Published Pages: 3 1439, 2014 TRUSCO Published Page: 2-2249, Possibility of Discharge Viscosity(mPa s): 10000, Material (packing): Teflon, Available Liquid: Ethanol / toluene / alcohol, etc., Hose Dimension (mm): 12x350, Discharge Rate (mL/Stroke): 200, Material (Hose): Teflon, Connector: For 40mm, Material (Body): Stainless ste...
Category Pail Pump > Manual
Dry Cell Type Oil Pump, Mama Auto, Direct
KOSHIN
5.00(1)
39.99 SGD
ADD TO CART
Hose Dimension (mm): 22.5x340, Batteries: Size AA battery x4 pcs (batteries sold separately), Liquid: Kerosene, Maximum Delivery (l/min): 8, Type: Hand switch, buzzer, Weight (g): 540, Overall Length (mm): 510, TRUSCO Part Number: 334-6641, Accessories: Nozzle storage case
Category Pail Pump > Battery Type
Hose pump
KENIS
40.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., Overall Length (mm): 500, 500
Category Pail Pump > Manual
Chemical Handy pump
TERADA PUMP MFG
-
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Hose Length (mm): 15x1000, Discharge Rate (L/min): 30, Power Cord (m): 3, Reach Capability (m): 5, Power (V): AC100, Weight (kg): 3.75, TRUSCO Part Number: 408-3920
Category Pail Pump > Electric
Toyo Auto Pump
Miyake Kagaku
2.33(3)
-
AS ONE Part Number: 1-8658-01, Precautions for Use: And it is with kerosene only and should not be used with water., Batteries: 2 AA alkaline batteries 1 x (sold separately), Liquid: Kerosene (JIS1 No. kerosene), Flow Rate (L/min): 7, Allowable Temperature (degreeC): About -5 to +45, Color: Light gray, Dimension (mm): 210x110x550, Material: ABS resin ? PE (polyethylene) ? PP (polypropylene), Specification: Automatic stop type buzzer.
Category Pail Pump > Battery Type
Hand Pump
NHK JABSCO
-
AS ONE Part Number: 1-8824-01, Heat-Resistant Temperature (deg C): 60, Flow Rate (L/min): 4, Pipe Diameter (phi mm): 33, Weight (g): 500, Overall Length (mm): 260, Material: Hose / NBR (nitrile rubber), Accessories: Hose / Phi13x0.6m / Phi6x1.02m one each
Category Pail Pump > Manual

1