Buy more than* S$200* and get FREE SHIPPING

Steel Square, Level

Sort by:
Showing 1 - 30 of 351 Results
Show: 30 60 90
VIEW: Grid View List View
Stainless Steel Square
MonotaRO
10.99 - 16.99 SGD
Minimum Indication (mm): 1, Surface Processing: Polished finish scale/ Etching, Material: Rod / stainless steel Stand/carbon steel
Category Steel Square, Level > Steel Square > Square with Base
Steel Straight Edge
NIIGATA RIKEN SOKUHAN
5.00(1)
36.99 - 85.99 SGD
Finishing Material: Mild steel / polished finish
Category Steel Square, Level > Straight Edge > Flat Type
Angle Scribing Square
Shinwa Rules
20.99 - 36.99 SGD
Purpose: Adjust framework 45 degree and inspect the work timber perpendicularly., Adjust framework 45 degree and inspect the work timber perpendicularly., Adjust framework 45 degree and inspect the work timber perpendicularly., Adjust framework 45 degree and inspect the work timber perpendicularly., Stand Thickness (mm): 5, Stand Length (mm): 163, Pole Width (mm): 100, Angular Pricision (mm): 45degree: 0.2/100 90degree: 0.1/100, Pole Length (mm): 170, Pole Thickness (mm): 1.5, Dimension (mm): 170x100x1.5, Material: Scale plate: stainless steel SUS420J2 STAND: STAINLESS STEEL SUS304FB
Category Steel Square, Level > Steel Square > Other Squares
300mm Combination Square
ESCO
1.00(1)
27.99 SGD
ADD TO CART
Minimum Scale Value: 1mm/1/16 ", Scale (mm): 300, Material: Body: zinc die-cast scale: Steel
Category Steel Square, Level > Steel Square > Combination Squares
Steel Straight Edge Finish, Normal Type, A Class
Ohnishi Mfg
5.00(2)
47.99 - 169.99 SGD
Material: Carbon tool steels
Category Steel Square, Level > Straight Edge > Flat Type
Bevel Shaped Straight Edge
NIIGATA RIKEN SOKUHAN
5.00(1)
37.99 - 98.99 SGD
Material: Steel
Category Steel Square, Level > Straight Edge > Bevel type
Flat Right Angle Ruler JIS Grade 2
MonotaRO
22.99 - 59.99 SGD
Category Steel Square, Level > Steel Square > Flat Type Square
Flat Square, Steel, JIS Class 2
Ohnishi Mfg
4.00(2)
44.99 - 129.99 SGD
Purpose: For general work, For general work, Material: SS400
Category Steel Square, Level > Steel Square > Flat Type Square
Flat Square, Steel, with Stand, JIS Class 2
Ohnishi Mfg
5.00(1)
33.99 - 94.99 SGD
Purpose: For general work, For general work, Material: SS400
Category Steel Square, Level > Steel Square > Square with Base
Perfect Square
Shinwa Rules
18.99 SGD
Purpose: Used the right angle of the inside and outside corners, it is used to verify the right angle of processing materials and products., Used the right angle of the inside and outside corners, it is used to verify the right angle of processing materials and products., Used the right angle of the inside and outside corners, it is used to verify the right angle of processing materials and products., Used the right angle of the inside and outside corners, it is used to verify the right angle of processing materials and products., Stand Thickness (mm): 8, Stand Width (mm): 18, Stand Length (mm): 94, Pole Width (mm): 18, Material (Unit): SUS410, Material (Rod): SUS420J2 , Pole Thickness (mm): 1.5, Shape: Right angle flat type
Category Steel Square, Level > Steel Square > Square with Base
Right Angle Ruler with Step JIS Grade 2
MonotaRO
18.99 - 53.99 SGD
Material: SS
Category Steel Square, Level > Steel Square > Square with Base
Steel Straight Edge Finish, Bevel Type, A Class
Ohnishi Mfg
5.00(1)
50.99 - 189.99 SGD
Material: Carbon tool steels, Type: Class A finish
Category Steel Square, Level > Straight Edge > Bevel type
Precision Square
TRUSCO
14.99 SGD
ADD TO CART
Purpose: Rectangular inspection. Scribe on right angle., Rectangular inspection. Scribe on right angle., 2014 TRUSCO Published Page: 1-0883, Stand Width (mm): 18, Stand Thickness (mm): 6.5, Weight (g): 102, Dimension (mm): 180x101, Thickness (mm): 1.5, Width (mm): 18, Material: SUS420J 2 or equivalent, TRUSCO Part Number: 232-7279, Specification: Rod section scaled surface: Metric scale. Back: Metric scale framing., Application: Rectangular inspection. Scribe on right angle.
Category Steel Square, Level > Steel Square > Square with Base
Right Angle Ruler with Stand
SK
5.00(1)
28.99 - 90.99 SGD
Material (Unit): S45C material, Material (Rod): SS material (SS400)
Category Steel Square, Level > Steel Square > Square with Base
Flat Square, Steel, JIS Class 1
Ohnishi Mfg
63.99 - 219.99 SGD
Material: SS400
Category Steel Square, Level > Steel Square > Flat Type Square
Angle Scribing Square
TRUSCO
4.86(7)
14.99 - 18.99 SGD
Material: SUS402J2 equivalent
Category Steel Square, Level > Steel Square > Other Squares
Aluminum Free Metal Brace, With A Scale 45 Cm
Shinwa Rules
4.00(1)
52.99 SGD
ADD TO CART
Purpose: For copy any angle of pitch of a roof and scribing. Available as measure of inclination pitch and circular saw guide ruler. Measure length, For copy any angle of pitch of a roof and scribing. Available as measure of inclination pitch and circular saw guide ruler. Measure length, Length x Width x Thickness (mm): 505x30x20, Material (Screwed Part): Brass, Weight (g): 380, Material (Body): Aluminum
Category Steel Square, Level > Steel Square > Free Soya
Flat Square, Steel, with Stand, JIS Class 1
Ohnishi Mfg
4.00(1)
60.99 - 169.99 SGD
Purpose: For general work, For general work, Material: SS400
Category Steel Square, Level > Steel Square > Square with Base
Adjustable Square
TRUSCO
4.50(2)
11.99 - 17.99 SGD
Thickness (mm): 2, Material: SUS420 equivalent
Category Steel Square, Level > Steel Square > Free Soya
Square Ruler
Shinwa Rules
11.99 - 28.99 SGD
Caution: Do not subject the unit to shocks., Do not subject the unit to shocks., Do not subject the unit to shocks., Do not subject the unit to shocks., Purpose: Confirm 40/90degree, write line, scribing., Confirm 40/90degree, write line, scribing., Confirm 40/90degree, write line, scribing., Confirm 40/90degree, write line, scribing., Length Tolerance (mm): +/-0.2
Category Steel Square, Level > Steel Square > Other Squares
Flexible Square
Shinwa Rules
5.00(3)
47.99 - 64.99 SGD
2014 TRUSCO Published Page: 1-0884, Pole Thickness (mm): 3, Material (Screwed Part): Brass, Material (Body): Aluminum
Category Steel Square, Level > Steel Square > Free Soya
Square, Scale
Shinwa Rules
12.99 SGD
ADD TO CART
Stand Thickness (mm): 5, Stand Width (mm): 15, Stand Length (mm): 115, Tolerance: Scale total length +/-0.2mm, Angular Pricision (mm): 45 degree: 0.1/100 90 degree: 0.2/100, Weight (g): 119, Dimension (mm): 172x62x1.5, Material: Scale plate / stainless SUS420J2 stand / stainless steel SUS304
Category Steel Square, Level > Steel Square > Other Squares
Square, 15cm
Shinwa Rules
18.99 SGD
ADD TO CART
Stand Thickness (mm): 8, Stand Width (mm): 18, Stand Length (mm): 94, Pole Width (mm): 18, Perpendicularity: +/-0.1/100mm, Material (Unit): SUS410, Material (Rod): SUS420J2 , Pole Length (mm): 177, Pole Thickness (mm): 1.5, Scale Range: 15cm, Weight (g): 114, Shape: Right angle flat type, TRUSCO Part Number: 112-9210
Category Steel Square, Level > Steel Square > Square with Base
Square
Shinwa Rules
5.00(1)
8.99 - 31.99 SGD
Category Steel Square, Level > Steel Square > Free Soya
Free 15 Cm Squareuare
Shinwa Rules
5.00(1)
12.99 - 17.99 SGD
Material (Screwed Part): Brass
Category Steel Square, Level > Steel Square > Free Soya
Flat Square JIS2
TRUSCO
5.00(1)
47.99 - 1,669.99 SGD
Purpose: Assembly for general work, can manufacturing, Assembly for general work, can manufacturing, 2014 TRUSCO Published Page: 1-0880, JIS Standard: Second class
Category Steel Square, Level > Steel Square > Flat Type Square
Mini Square
Shinwa Rules
5.00(1)
13.99 - 17.99 SGD
Caution: Accuracy is declined by falling and shock. Confirm accuracy before use., Accuracy is declined by falling and shock. Confirm accuracy before use., Accuracy is declined by falling and shock. Confirm accuracy before use., Accuracy is declined by falling and shock. Confirm accuracy before use., Purpose: Small square for inspection of right angle and scribing., Small square for inspection of right angle and scribing., Small square for inspection of right angle and scribing., Small square for inspection of right angle and scribing.
Category Steel Square, Level > Steel Square > Square with Base
Square Ruler
Shinwa Rules
4.67(3)
8.99 SGD
ADD TO CART
Caution: Never use thinner to clean this., Never use thinner to clean this., Purpose: Confirm 40/90degree, scribing for 45 degree., Confirm 40/90degree, scribing for 45 degree., Length Tolerance (mm): +/-0.2, Angular Pricision (mm): 0.2 or less per 100mm: 90degree 45degree, Weight (g): 44, Dimension (mm): 169x63x73, Material: Body: Polycarbonate
Category Steel Square, Level > Steel Square > Other Squares
Flat type Square Ruler
SK
37.99 - 439.99 SGD
Category Steel Square, Level > Steel Square > Flat Type Square
Square, wih Stand,, JIS Class 2
TRUSCO
4.33(3)
34.99 - 1,589.99 SGD
Purpose: Assembly for general work, can manufacturing, Assembly for general work, can manufacturing, JIS Standard: B7526
Category Steel Square, Level > Steel Square > Square with Base

1 2 3 4 5 6 7 8 9 10 ...12 Next