Buy more than* S$200* and get FREE SHIPPING

Spirit Levels

Sort by:
Showing 1 - 30 of 422 Results
Show: 30 60 90
VIEW: Grid View List View
Precise Level
Obishi Keiki Seisakusho
5.00(1)
239.99 - 389.99 SGD
Category Spirit Levels > Precision Level
High Levels Of Precision Cast Iron
NIIGATA RIKEN SOKUHAN
3.00(1)
239.99 SGD
ADD TO CART
Sensitivity (mm/m): 0.02, Weight (kg): 0.15, Dimension (mm): 100x18x20, Type: 740B
Category Spirit Levels > Precision Level
Precision Flat Level B Class
RIKEN KEISOKUKI MFG
469.99 - 479.99 SGD
Purpose: For general work, For general work, Dimension (mm): 150x45x48
Category Spirit Levels > Flat Level
Digital Inclinometer Dl-155 V
STS
149.99 SGD
ADD TO CART
Purpose: For measurement of horizontal, parallel, and angle of inclination, For measurement of horizontal, parallel, and angle of inclination, Display Mode: Reg. mode, comparison mode switchable, Functions: AUTO POWER OFF (AFTER 6 minitues. or so after operation starts), BATTERY CHARGE WARNING (LIQUID CRYSTAL DISPLAY), Continuous Opreration Time: About 600 hours(at the time of alkaline dry cell use), Angle (Degree): 360 degree (detection range) 4 directions 90, and 4 directions 99.9% , Minimum : 0.1 degree or 0.1%, Power: AAA battery x 3pcs (included), Weight (g): 324, Height (mm): 56, Thickness (mm): 31, Length (mm): 155, TRUSCO Part Number: 294-6718
Category Spirit Levels > Inclinometer Angle
Digital Level Compact
MYZOX
86.99 SGD
ADD TO CART
Purpose: For Measurement of horizontal, vertical and slope, For Measurement of horizontal, vertical and slope, Display Mode: Angle (degree), pitch, Gradient(%), Measurement Accuracy (degree): (Digital) +/- 0.1 degree, Precision of Bubble Tube: +/- 0.5 mm / m (+/- 0.029 degree), Operating Temperature Range: 0degreeto 40 degree, Minimum : 0.1degree, 0.1%, Power: AAA alkaline battery x 2, Weight (g): 237 (Including batteries), Dimension (mm): 210x52x31, Accessories: Soft case, trial AAA battery x 2
Category Spirit Levels > Spirit Levels > Digital level gauge
Digital Level Gauge
Akatsuki MFG (KOD)
3.33(6)
139.99 SGD
ADD TO CART
Digital Display: Unit (switch mode) 0.05 degree and 0.1 degree, Display Mode: Four mode 1 The angle (in 0.1 degrees) 1 The angle (in 0.1 degrees) 3, % _ _ 4 a 1 m rise, Precision of Bubble Tube: Within [ +/-1.7 mm/m=+/-0.0984degree ], Vial Sensitivity: 0.57mm/m=0.0328 degree, Buzzer Sound: (Setting) 0 degree, 90 degree, and angle (any of) HOLD PRESS THE HOLD BUTTON TWO TIMES AT ANY ANGLE YOU CAN SET ELECTRONIC SOUNDS.POWER GOES OFF THE RECORD WILL BE ERASED.ELECTRONIC SOUND CAN ALSO SWITCH ON/OFF AND MODE BUTTON HOLD., Batteries: CR 2032 X 2 PCS, Functions: Loudly horizontal / vertical, any angle makes Easy precision with compensation, digital anti turning ability with THE AUTO POWER-OFF THREE MINUTES WITH MAGNET, Pricision: (Digital precision) / 0 degree +/- 0.05 degree, 90 degree /...
Category Spirit Levels > Spirit Levels > Digital level gauge
Multiple Level A-150
Shinwa Rules
3.00(1)
40.99 - 279.99 SGD
Category Spirit Levels > Spirit Levels > Slant Rule
Angle Finder
MonotaRO
13.99 SGD
ADD TO CART
Pricision: +-12, Weight (kg): 0.13, Dimension (mm): 130x115x15, Material: Plastic
Category Spirit Levels > Spirit Levels > Slant Rule
 level for Plumbing artisan
Akatsuki MFG (KOD)
3.25(4)
66.99 - 97.99 SGD
Material: Aluminum
Category Spirit Levels > Spirit Levels > Horizontal instrument level
Flat-type Precision Level, No.3506-B
Obishi Keiki Seisakusho
539.99 - 859.99 SGD
Category Spirit Levels > Flat Level
Bevel Box
SK
4.00(3)
219.99 SGD
ADD TO CART
Caution: Reading accuracy / quantization error (+/-1 count) not included., Reading accuracy / quantization error (+/-1 count) not included., Reading accuracy / quantization error (+/-1 count) not included., Reading accuracy / quantization error (+/-1 count) not included., Purpose: angle measurement and assembly of mashine, mold and tools. Angulation of processing standard, angle measurement and assembly of mashine, mold and tools. Angulation of processing standard, angle measurement and assembly of mashine, mold and tools. Angulation of processing standard, angle measurement and assembly of mashine, mold and tools. Angulation of processing standard, Minimum Value (degree): 0.1, Pricision: Reading / +/- 0.2 degree, Power: CR2032 (LITHIUM BATTERY), Operating Temperature Range (deg C): 5 - 45...
Category Spirit Levels > Spirit Levels > Digital level gauge
Slant Level
Tajima Tool
4.60(5)
34.99 - 57.99 SGD
Minimum Value (degree): 2
Category Spirit Levels > Spirit Levels > Horizontal instrument level
Dl270Lv Laser With Digital Inclinometer
STS
249.99 SGD
ADD TO CART
Detection Accuracy: At positions of 0 degree, 90 degree, 180 degree, 270 degree +/- 0.1 degree Other than that +/-0.2 degree, Laser Light Precision: +/-2mm/5m, Optical Output: Below 1mW Class 2 (JIS C 6802: 2005), Beam Diameter: About phi 3 mm(laser irradiation position on 5 m, indoor light at 200-300 LX), Auto Power-off: Available, after 20 minitues the operation starts, Dust-proof Water-proof: Equivalent to IP54, Light Source: 635nm red diode laser, Continuous Opreration Time (hours): At laser on/ about 20, at laser off/ about 50, Measurement Range (degree): 360 (4 directions 90 degree and 4 directions 99.9% display), Display Type: (Angle) normal modes, comparison mode switchable, Display: liquid crystal display (degree, % switchable ), with backlight, 180 degree rotatable 0 degree, 9...
Category Spirit Levels > Inclinometer Angle
Blue Slant Rule Dial Type
Shinwa Rules
24.99 SGD
ADD TO CART
Caution: Confirm it's clean and flat before use., Confirm it's clean and flat before use., Purpose: Measurement of inclination pitch and tilt angle for civil engineering work, drain work and plumbing., Measurement of inclination pitch and tilt angle for civil engineering work, drain work and plumbing., Storage Temperature (degree c): -25 - 60, Accuracy (mm/m): Within +/- 17.5 = +/- 1.0 degree , Sensitivity (mm/m): 2.0=0.1146degree, Weight (g): 100, Color: Blue, Dimension (mm): 107x230x18, Material: BODY/ABS RESIN, TRANSPARENT COVER / POLYSTYRENE, GUIDELINES / ALUMINUM, Specification: Dial
Category Spirit Levels > Spirit Levels > Slant Rule
Slant Rule
TRUSCO
4.00(2)
22.99 SGD
ADD TO CART
Weight (g): 110, Measuring Range: Inclination: 1 scale = 1 degree 90 degree - 0 degree - 90 degree (180 degree) gradient method: 2 min - 50%, Dimension (mm): 95x95x30, Specification: Made in an ISO 9001 authorized factory
Category Spirit Levels > Spirit Levels > Slant Rule
Slant Level Pro
EBISU (Level)
34.99 SGD
ADD TO CART
Purpose: For revolution type goniometry For construction For engineering works, For revolution type goniometry For construction For engineering works, Color (Body): Black (skeleton), Pricision: +/- 17.5 mm / m = +/- 1.0 degree within, Body Weight (g): 295, Dimensions (Length L x Width W x Height H) (mm): 20x150x250, Sensitivity (mm/m): 0.50=0.0286 degree, TRUSCO Part Number: 410-5125, Specification: ABS resin Rotary Waterproof type
Category Spirit Levels > Spirit Levels > Other level
Slant Rule
Akatsuki MFG (KOD)
3.00(4)
21.99 SGD
ADD TO CART
Gradient Display: 2-, 3-, 4-, 5-, 6- 7and 8 minutes and 1.0% , 1.2% , 1.5% , 1.8% , 2.0% ,3.0% and 5.0%.Other than the above , please refer to the back of the product for further information such as angle balance or gradient method etc . , Inclination Angle: One scale =1degree90degree-0degree-90degree(180degree), Pricision: +/- 0.5 degree, Size: 95 x 95 (1 side x 1 side ) x (thickness) 30 mm, Application: For all work requires a gradient and angle such as steel structure, construction, plumbing and drainage.
Category Spirit Levels > Spirit Levels > Slant Rule
Angle Meter
Shinwa Rules
5.00(2)
18.99 SGD
ADD TO CART
Caution: Confirm it's clean and flat before use., Confirm it's clean and flat before use., Purpose: Measurement of inclination pitch and tilt angle for civil engineering work, drain work and plumbing., Measurement of inclination pitch and tilt angle for civil engineering work, drain work and plumbing., Storage Temperature (degree c): -25 to 60, Accuracy (mm/m): + / -17.5 = + /-1.0degree within, Sensitivity (mm/m): 0.7=0.0401degree , Weight (g): 80, Color: Blue, Dimension (mm): 109x235x18, Material: Body / ABS resin, bubble tube / glass, liquid / liquid petroleum
Category Spirit Levels > Spirit Levels > Slant Rule
Digital Inclinometer DL600LV, Laser
STS
4.40(5)
169.99 SGD
ADD TO CART
Detection Angle Range (degree): (100% view eight directions and four direction 90 degree) 360 degree, Beam Distance (m): I will drop in the (outdoor use) hot weather is about 10m reach under illumination about a 30m (indoor use) common, Display Mode: (Angle) normal mode, compare mode switchable, Detection Accuracy: +/-0.1 degree left other than = +/-0.2 degree 0 degree / 90 degree / 180 degree / 270 degree position during, Precision of Bubble Tube: +/-1.0mm / m = +/-0.057 degree, Laser Light Precision: +/-2mm/5m (point laser irradiation), Optical Output: Less than 1mW Class 2 (JIS C6802: 2005), Beam Diameter: (- 300LX when 200 interior illuminance) phi3mm about 5m in irradiation position, Operating Temperature and Humidity Range: -5deg C - (non-condensing) 90% less than +50 deg C, Ligh...
Category Spirit Levels > Inclinometer Angle
Aluminum Level with Magnet
SK
25.99 - 119.99 SGD
Caution: Vertical/45 degree bubble tube not included in 150mm bubble tube not included in 230mm, Vertical/45 degree bubble tube not included in 150mm bubble tube not included in 230mm, Sensitivity (mm/m): 0.35=0.0201degree (Horizontal bubble tube) 0.50=0.0286degree (Vertical, 45degree bubble tube), Overall Width (mm): 56, Thickness (mm): 25, Material: Aluminum
Category Spirit Levels > Spirit Levels > Horizontal instrument level
Blue Digital Level With Magnet
Shinwa Rules
5.00(2)
179.99 - 199.99 SGD
Caution: Attached battery is for monitor. May have only short lifespan., Attached battery is for monitor. May have only short lifespan., Attached battery is for monitor. May have only short lifespan., Attached battery is for monitor. May have only short lifespan., Batteries: 9V 6P type battery
Category Spirit Levels > Spirit Levels > Horizontal instrument level
Aluminum Level
Akatsuki MFG (KOD)
13.99 - 36.99 SGD
Caution: No vertical bubble tube in 100mm, No vertical bubble tube in 100mm, Color (Body): Silver
Category Spirit Levels > Spirit Levels > Horizontal instrument level
Magnetic Torpedo Level, "Handy Level-2"
EBISU (Level)
4.67(3)
19.99 SGD
Purpose: For assembling scaffolding, For assembling scaffolding, Accuracy (mm/m): Within +/- 2.50 = +/-1 degree 0.1432, Size (mm): 20x46x100, Sensitivity (mm/m): 0.50=0.0286 degree, Weight (g): 84, Specification: Aluminum alloy extrudate hardening processed ABS resin cover Pipes can be measured Magnet x1 4 line acrylic bubble tube, Application: For assembling scaffolding
Category Spirit Levels > Spirit Levels > Pocket-level card level
Carpenter's Square Level PS-70
Akatsuki MFG (KOD)
5.00(1)
11.99 SGD
ADD TO CART
Mounting Width (mm): Groove 2.2, Bubble Tube: phi8x25mm, Fixing Method: Ball screw fixed, Sensitivity: 0.5mm / m = 0.0286 degree, Scale (mm): Width 13, Dimension (mm): 15x25x70
Category Spirit Levels > Vial
Aluminum Level
Akatsuki MFG (KOD)
3.00(2)
25.99 - 56.99 SGD
Category Spirit Levels > Spirit Levels > Horizontal instrument level
Blue Level Digital
Shinwa Rules
4.00(1)
169.99 - 199.99 SGD
Caution: Attached battery is for monitor. May have only short lifespan., Attached battery is for monitor. May have only short lifespan., Attached battery is for monitor. May have only short lifespan., Attached battery is for monitor. May have only short lifespan.
Category Spirit Levels > Spirit Levels > Horizontal instrument level
Magnetic Torpedo Aluminum Level
Akatsuki MFG (KOD)
41.99 - 43.99 SGD
Caution: 45 degree bubble tube not included in 100mm and 150mm, 45 degree bubble tube not included in 100mm and 150mm
Category Spirit Levels > Spirit Levels > Horizontal instrument level
Bevel Box
SK
4.00(4)
149.99 SGD
ADD TO CART
Caution: Reading accuracy / quantization error (+/-1 count) not included., Reading accuracy / quantization error (+/-1 count) not included., Reading accuracy / quantization error (+/-1 count) not included., Reading accuracy / quantization error (+/-1 count) not included., Purpose: angle measurement and assembly of mashine, mold and tools. Angulation of processing standard, angle measurement and assembly of mashine, mold and tools. Angulation of processing standard, angle measurement and assembly of mashine, mold and tools. Angulation of processing standard, angle measurement and assembly of mashine, mold and tools. Angulation of processing standard, Minimum Value (degree): 0.1, Pricision: Reading / +/- 0.2 degree, Power: CR2032 (LITHIUM BATTERY), Operating Temperature Range (deg C): 5 - 45...
Category Spirit Levels > Spirit Levels > Digital level gauge
Card Level
EBISU (Level)
4.50(2)
9.99 - 11.99 SGD
Product Weight (g): 19, Height (mm): 54, Width (mm): 86, Material: Acrylic resin
Category Spirit Levels > Spirit Levels > Pocket-level card level
Pocket Slope Meter
Akatsuki MFG (KOD)
5.00(1)
28.99 - 41.99 SGD
Dimension (mm): 24x30x100, Material: Acrylic resin
Category Spirit Levels > Level

1 2 3 4 5 6 7 8 9 10 ...15 Next

spirit levels Related Products

Related Products