Buy more than* S$200* and get FREE SHIPPING

Vacuum Gauge

Sort by:
Showing 1 - 30 of 78 Results
Show: 30 60 90
VIEW: Grid View List View
Vacuum Gauge
ESCO
32.99 - 75.99 SGD
Category Vacuum Gauge
General-purpose vacuum gauge (A frame / Vertical) 60phi
Nagano Keiki
23.99 - 24.99 SGD
Pressure Range (MPa): -0.1 - 0.00 (vacuum gauge), Minimum Scale (MPa): 0.002, Pricision: +/-1.6% FS, Weight (g): 200, Thickness (mm): 35
Category Vacuum Gauge
General Vacuum Gauge A Φ50
TOKO (TOYO KEIKI KOGYO)
1.00(1)
33.99 SGD
ADD TO CART
Minimum Scale (MPa): 0.005, Connection Thread: 1/4G(PF), Pricision: +/-2.5%FS, Outer Diameter (phi mm): 50, Operating Pressure Range (MPa): -0.1 - 0
Category Vacuum Gauge
General Purpose Vacuum Gauge
DAIICHI KEIKI SEISAKUSHO
1.00(1)
42.99 SGD
ADD TO CART
Materials (share): C3604, Materias (Bourdon Tube): C2700T, Material (case): Aluminium (gold color), Connection Thread: G3/8B(PF), Pricision: +/-1.6% F.S, Outer Diameter (phi mm): 100, Measuring Range (MPa): -0.1 - 0, Connection Screw (inch): G3/8B, Case Shape: A type and vertical type with no flange., Type: General purpose vacuum gauge
Category Vacuum Gauge
Normal-type vacuum gauge (A frame / Vertical) 60phi
Nagano Keiki
56.99 SGD
Minimum Scale (MPa): 0.002, Pricision: +/-1.6% FS, Weight (g): 200
Category Vacuum Gauge
General-Purpose Vacuum Gauge, Star Gauge Ф60
MIGISHITA SEIKI MFG
5.00(2)
21.99 SGD
ADD TO CART
Purpose: Measurement of air, water, oil, etc., Measurement of air, water, oil, etc., Pressure Range (MPa): 0 - -0.1, Material (connection): Brass, Material (case): SPC, Connection Thread: G1/4, Pricision: +/-2.5%FS, Outer Diameter (phi mm): 60, Case Shape: VERTICAL TYPE A TYPE(WITHOUT EDGE)
Category Vacuum Gauge
General Vacuum Gauge Type A phi60
TOKO (TOYO KEIKI KOGYO)
33.99 SGD
ADD TO CART
Minimum Scale (MPa): 0.005, Connection Thread: 1/4G(PF), Outer Diameter (phi mm): 60, Operating Pressure Range (MPa): -0.1 - 0
Category Vacuum Gauge
Class A Vacuum Gauge Embedding Type Phi 60
TOKO (TOYO KEIKI KOGYO)
4.00(1)
39.99 SGD
ADD TO CART
Minimum Scale (MPa): 0.005, Connection Thread: 1/4G(PF), Outer Diameter (phi mm): 60, Operating Pressure Range (MPa): -0.1 - 0
Category Vacuum Gauge
Class A Vacuum Gauge Embedding Type Phi 50
TOKO (TOYO KEIKI KOGYO)
3.00(1)
39.99 SGD
ADD TO CART
Minimum Scale (MPa): 0.005, Connection Thread: 1/4G(PF), Outer Diameter (phi mm): 50, Operating Pressure Range (MPa): -0.1 - 0
Category Vacuum Gauge
Ф60 simple drip-proof type vacuum gauge
MIGISHITA SEIKI MFG
21.99 SGD
ADD TO CART
Purpose: Measurement of air, water, oil, etc., Measurement of air, water, oil, etc., Pressure Range (MPa): 0 - -0.1, Material (connection): Brass, Material (case): ABS resin, Connection Thread: G1/4, Pricision: +/-2.5%FS, Outer Diameter (phi mm): 60, Case Shape: VERTICAL TYPE A TYPE(WITHOUT EDGE)
Category Vacuum Gauge
Normal-type vacuum gauge (D frame / Flush type) 100phi
Nagano Keiki
85.99 SGD
ADD TO CART
Materials (share): YBsC3, Materias (Bourdon Tube): C6872T, Outer Diameter (phi mm): 100, Measuring Range (MPa): -0.1 to 0, Joint Size: G3/8B (PF), Case Shape: Embedded D-type
Category Vacuum Gauge
Normal-type vacuum gauge (A frame / Vertical) 100phi
Nagano Keiki
70.99 SGD
ADD TO CART
Materials (share): YBsC3, Materias (Bourdon Tube): C6872T, Measuring Range (MPa): -0.1 to 0, Connection Screw (inch): G3/8B, Size(phi): 100, Case Shape: No A-type vertical spit, Type: Common type vacuum gauge
Category Vacuum Gauge
Vacuum Gauge (Vertical,No Flange)
YAMAMOTO KEIKI MFG
4.00(1)
28.99 - 41.99 SGD
Pricision: +/-1.6%F.S., +/-1.6%F.S., Operating Pressure Range (MPa): -0.1-0, -0.1-0
Category Vacuum Gauge
Pirani gauge
Sato VAC
1,199.99 - 2,579.99 SGD
Set Pressure Unit: Pa, Pa, Pa, Pa
Category Vacuum Gauge
General Purpose Vacuum Gauge (Star Gauge)
MIGISHITA SEIKI MFG
27.99 SGD
ADD TO CART
Outer Diameter (phi mm): 75, 75, Measuring Range (MPa): 0.1, 0.1, Connection Diameter: G3/8, G3/8
Category Vacuum Gauge
Atmospheric Pressure Pirani Vacuum Gauge Head
ULVAC KIKO
279.99 SGD
ADD TO CART
TRUSCO Part Number: 497-1451
Category Vacuum Gauge
Embedding Type Vacuum Gauge A Class Φ50 Bracket attached
TOKO (TOYO KEIKI KOGYO)
129.99 SGD
ADD TO CART
Minimum Scale (MPa): 0.005, Connection Thread: 1/4G(PF), Outer Diameter (phi mm): 50, Operating Pressure Range (MPa): -0.1-0
Category Vacuum Gauge
Pirani gauge
Sato VAC
1,729.99 - 2,579.99 SGD
Category Vacuum Gauge
Vacuum Gauge Star
MIGISHITA SEIKI MFG
4.75(4)
21.99 SGD
ADD TO CART
Purpose: Measurement of air, water, oil, etc., Measurement of air, water, oil, etc., Pressure Range (MPa): 0 to -0.1, Material (connection): Brass, Material (case): SPC, Connection Thread: R1/4, Pricision: +/-2.5%FS, Outer Diameter (phi mm): 60, Case Shape: Vertical A-type (without border)
Category Vacuum Gauge
Small Vacuum Gauge
MIGISHITA SEIKI MFG
2.40(5)
21.99 SGD
ADD TO CART
Purpose: Measurement of air, water, oil, etc., Measurement of air, water, oil, etc., Pressure Range (MPa): 0 to -0.1, Material (connection): Brass, Material (case): SPC, Connection Thread: R1/4, Pricision: +/-2.5%FS, Outer Diameter (phi mm): 50, Case Shape: Vertical A-type (without border)
Category Vacuum Gauge
Vacuum Gauge phi75
MIGISHITA SEIKI MFG
27.99 SGD
ADD TO CART
Purpose: Measurement of air, water, oil, etc., Measurement of air, water, oil, etc., Pressure Range (MPa): 0 to -0.1, Material (connection): Brass, Material (case): SPC, Connection Thread: G3/8, Pricision: +/-1.6%FS, Outer Diameter (phi mm): 75, Case Shape: Vertical A-type (without border)
Category Vacuum Gauge
Simple Drip Proof Type Vacuum Gauge Φ75
MIGISHITA SEIKI MFG
5.00(1)
27.99 SGD
ADD TO CART
Pressure Range (MPa): 0--0.1, Connection Thread: G3/8, Pricision: +/-1.6%FS, Outer Diameter (phi mm): 75
Category Vacuum Gauge
Standard Vacuum Gauge B type phi100
TOKO (TOYO KEIKI KOGYO)
48.99 SGD
ADD TO CART
Minimum Scale (MPa): 0.002, 0.002, Connection Thread: 3/8G(PF), 3/8G(PF), Pricision: +/-1.6%FS, +/-1.6%FS, Outer Diameter (phi mm): 100, 100, Operating Pressure Range (MPa): -0.1-0, -0.1-0
Category Vacuum Gauge
Standard Vacuum Gauge B type phi75
TOKO (TOYO KEIKI KOGYO)
36.99 SGD
ADD TO CART
Minimum Scale (MPa): 0.002, 0.002, Connection Thread: 3/8G(PF), 3/8G(PF), Pricision: +/-1.6%FS, +/-1.6%FS, Outer Diameter (phi mm): 75, 75, Operating Pressure Range (MPa): -0.1-0, -0.1-0
Category Vacuum Gauge
Standard Vacuum Gauge A type phi75 (Simple drip proof type)
TOKO (TOYO KEIKI KOGYO)
34.99 SGD
ADD TO CART
Minimum Scale (MPa): 0.005, 0.005, Connection Thread: 3/8G(PF), 3/8G(PF), Outer Diameter (phi mm): 75, 75, Operating Pressure Range (MPa): -0.1-0, -0.1-0
Category Vacuum Gauge
Vacuum Gauge A
TOKO (TOYO KEIKI KOGYO)
4.00(1)
40.99 SGD
ADD TO CART
Minimum Scale (MPa): 0.002, Connection Thread: 3/8G(PF), Outer Diameter (phi mm): 100, Operating Pressure Range (MPa): -0.1 to 0
Category Vacuum Gauge
Embedding Type Vacuum Gauge A Class phi100
TOKO (TOYO KEIKI KOGYO)
77.99 SGD
ADD TO CART
Minimum Scale (MPa): 0.002, 0.002, Connection Thread: 3/8G(PF), 3/8G(PF), Outer Diameter (phi mm): 100, 100, Operating Pressure Range (MPa): -0.1-0, -0.1-0
Category Vacuum Gauge
Vacuum Gauge (Vertical,with Flange)
YAMAMOTO KEIKI MFG
27.99 - 33.99 SGD
Connection Thread: 3/8, 3/8, Pricision: +/-1.6%F.S., +/-1.6%F.S., Operating Pressure Range (MPa): -0.1-0, -0.1-0
Category Vacuum Gauge
Pirani gauge
Wakaida
1,059.99 - 1,699.99 SGD
Category Vacuum Gauge
Active Vacuum Gauge
EDWARDS
119.99 - 1,319.99 SGD
Category Vacuum Gauge

1 2 3 Next