Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Others

Sort by:
Showing 1 - 30 of 53 Results
Show: 30 60 90
VIEW: Grid View List View
Gross checker (gloss meter)
HORIBA
769.99 SGD
ADD TO CART
Caution: For measurement IG-331 20 degree, use the object has 70 or more glossiness when measured with 60 degree measuring measurement., For measurement IG-331 20 degree, use the object has 70 or more glossiness when measured with 60 degree measuring measurement., AS ONE Part Number: 1-7345-01, Additional Feature: Automatic calibration Auto power-off Display hold Overrange display Battery level indicator, Light Source Lifespan: Semipermanent, Optical System: 60degree measurement: incident angle of 60degree -euphotic angle 60degree 20degree measurement: incident angle of 20degree-euphotic angle of 20degree, Measuring Area: 60 degree measurement: 3 x 6 mm oval 20 degree measurement: 3 x 4 mm oval, Continuous Opreration Time: Over 50 hours, Display Range: 0 to 199 (resolving power 1), Light...
Category Others
Speed ​​gun Speed ​​Star V
Bushnell
239.99 SGD
ADD TO CART
Caution: Measurement accuracy depends on the conditions of measurement object and the weather, and measured angle. Domestic inspection is decorated for speed gun. Valid serial number in Japan is required. Do not purchase product without Japanese domestic inspectio, Measurement accuracy depends on the conditions of measurement object and the weather, and measured angle. Domestic inspection is decorated for speed gun. Valid serial number in Japan is required. Do not purchase product without Japanese domestic inspectio, Purpose: For base ball team. To measure ball speed of tennis and volleyball. Soccer shooting speed measurement . Car race spectator. Company recreation. Education field. Coaching. Construction vehicle speed check. Traffic speed monitoring survey., For base ball team. To measur...
Category Others
Combustion efficiency meter [OIL]
ESCO
1,789.99 SGD
ADD TO CART
ESCO Part Number: EA770, EA770
Category Others
Combustion efficiency slide rule
ESCO
73.99 SGD
ADD TO CART
ESCO Part Number: EA770E, EA770E
Category Others
Digital dew-point hygrometer 3008
Tokyo Glass Kikai (TGK)
679.99 SGD
ADD TO CART
Resolution (deg C): 0.1, 0.1, TGK Product Number: 825-72-08-01, 825-72-08-01
Category Others
Portable Friction Meter 94i
Tokyo Glass Kikai (TGK)
3,229.99 SGD
ADD TO CART
Measuring Range: 0.00-1.50micros, 0.00-1.50micros, TGK Product Number: 386-63-79-01, 386-63-79-01
Category Others
Personal SC Meter
Yokogawa Electric
419.99 - 1,279.99 SGD
Category Others
Gloss Checker (gloss meter)
HORIBA
1,829.99 SGD
ADD TO CART
2015 Trusco Published Pages: 1 1105, Light Source: LED (wavelength 890nm), Resolution Capability: 0.1/1Lx, Dimensions (Width W x Depth D x Height H) (mm): 75x34x140, Reproducibility: Of full scale + / over 1%, Power: AA batteries x4 present (included), Weight (g): 350, Measuring Range: 0-1000, TRUSCO Part Number: 344-9807
Category Others
Residual chlorine meter
ESCO
859.99 SGD
ADD TO CART
Category Others
Ultimate absolute pressure gauge
CUSTOM
289.99 SGD
ADD TO CART
Storage Temperature/Humidity Range: -20- + 60 ℃, 80% RH or less (without condensation), Battery Life (continuous use): About 600 (when using alkaline batteries), Measurement Range (hPa): 300-1200, Operating Temperature and Humidity Range: 0- + 50 ℃, 70% RH or less (without condensation), Sampling: 2 times / sec, Batteries: Single 4 (1.5V) 2 pieces battery, Resolution Capability: 0.1hPa, Dimensions (Width W x Height H x Depth D) (mm): 50.9x132.9x24.7, Measurement Pricision: +/-3.0hPa, Weight (g): About 119 (at the time of the protective cover installed, including the battery), TRUSCO Part Number: 449-2323, Accessories: Manual, strap, protective cover
Category Others
Pokedeji solar power meter
DENSAN
239.99 SGD
ADD TO CART
Purpose: Decisions and tilt-direction at the time of the solar panel construction, the data of the light-shielding degree of building windows, Measuring Range: 1999W/m2 ,634Btu/ft2 h, Dimension (mm): 107x48x23
Category Others
Protective case for TP
CHINO
919.99 - 2,059.99 SGD
Category Others
EKO solar tester
EKO Instruments
519.99 - 729.99 SGD
2015 Trusco Published Pages: 1 1107, Measurment Range (deg C): -30-125, Weight (kg): 1
Category Others
Software Reokaruku T
Blookfield
2,449.99 SGD
ADD TO CART
2015 Trusco Published Pages: 1 1149, Weight (g): 20, TRUSCO Part Number: 453-6703
Category Others
Flexible light
Kojima
56.99 SGD
ADD TO CART
Category Others
Tensile adhesion tester
SANKO ELECTRONIC LABOLATORY
1,699.99 - 1,959.99 SGD
Category Others
Outer diameter kun
Marui
1,959.99 - 3,089.99 SGD
Repeat Pricision (mm): +/-0.03, +/-0.03
Category Others
Anchor bolt tensile load confirmation testing machine professional tester TR series
TRUST
18,049.99 SGD
ADD TO CART
2015 Trusco Published Pages: 1 2179, 1 2179, TRUSCO Part Number: 481-2255, 481-2255
Category Others
Anchor bolt tensile load testing equipment anchor pro-checker
TRUST
6,969.99 - 7,739.99 SGD
2015 Trusco Published Pages: 1 2179, 1 2179
Category Others
Hydraulic anchor bolt tensile testing machine professional tester TI series
TRUST
8,649.99 - 9,549.99 SGD
2015 Trusco Published Pages: 1 2179, 1 2179
Category Others
Diamond selector IV
ALFA MIRAGE
409.99 SGD
ADD TO CART
Category Others
Built-in battery Kiyoutai
TOHNICHI Mfg
5,809.99 SGD
ADD TO CART
Compatible Models: TT2000, TT2000
Category Others
Axial force calibrator
TOHNICHI Mfg
12,909.99 SGD
ADD TO CART
Category Others
Equipped with an ultrasonic tightening testing machine
TOHNICHI Mfg
30,769.99 - 42,109.99 SGD
Unit Dimensions (Height x Width x Depth)(mm): 160x246x60, 160x246x60, Frequency (MHz): 0.5-15, 0.5-15, Resolution Capability: 5ns, 5ns, Body Weight (kg): 1.2, 1.2, Power: AC85-130V,AC185-265V(50/60Hz),DC12V, AC85-130V,AC185-265V(50/60Hz),DC12V, Operating Temperature Range (deg C): 0-45, 0-45
Category Others
Digital cable major (for 600V , CV)
JEFCOM
379.99 SGD
ADD TO CART
Purpose: Measurement of cable remaining. Such as the length measurement of the wire at the time of laying cable replacement., Body Dimensions (Width W x Height H x Depth D) (mm): 80x150x29, Measuring Range (m): 5-200, Compatible Electric Wire (mm2): 8,14,22,38, Measurement Pricision: +/-5%, Display: LCD
Category Others
Digital cable major (for coaxial line)
JEFCOM
319.99 SGD
ADD TO CART
Purpose: Measurement of cable remaining. Such as the measurement of the length of the coaxial line at the time of laying cable replacement., Body Dimensions (Width W x Height H x Depth D) (mm): 80x150x29, Compatible Electiric Wires: 3C-2V,3C-FV,5C-2V,5C-FV,5C-FB, Measuring Range (m): 5-200, Measurement Pricision: +/-5%, Display: LCD
Category Others
Digital cable major (power line)
JEFCOM
329.99 SGD
ADD TO CART
Purpose: Measurement of cable remaining. Such as the measurement of the length of the coaxial line at the time of laying cable replacement., Body Dimensions (Width W x Height H x Depth D) (mm): 80x150x29, Measuring Range (m): 5-200, Measurement Pricision: +/-5%, Display: LCD
Category Others
Pets Mita Mamma camera
THANKO (Electronic Equipment)
84.99 SGD
ADD TO CART
Caution: ※ recording media / Class10 recommended, please be prepared separately. Free space Minimum 250MB or more is required. ※ microSD card is not attached. ※ There is no waterproof function. ※ while shooting, if the battery is low, or microSD of the capacity is, Frame Rate: 30fps, Interface: miniUSB, Battery Capacity (mAh): 230, Dimensions (Width W x Depth D x Height H) (mm): 53x57x33
Category Others
Seta flash point tester closed 30000-0 Type
STANHOPE-SETA
8,649.99 SGD
ADD TO CART
Dimensions (Height H x Width W x Depth D) (mm): 260x280x260, Voltage (V): 110/120,220/240, Cycle(Hz): 50/60, Weight (kg): 4
Category Others
Seta flash point tester openable 31000-0 Type
STANHOPE-SETA
7,609.99 SGD
ADD TO CART
Category Others

1 2 Next

Others, in- Related Products

Related Products