Buy more than* S$200* and get FREE SHIPPING

Demagnetizer

Sort by:
Showing 1 - 22 of 22 Results
Show: 30 60 90
VIEW: Grid View List View
Magne Touch, Magnetize and Demagnetize
TRUSCO
5.00(2)
99.99 SGD
ADD TO CART
Outlet Hole (mm): phi15x50, Adsorption Ability (N): (Steel SC, phi6mm driver is used) 0.17, Power Consumption (W): 125, Power (V): AC100 (50/60Hz), Weight (g): 500, Material (Body): SPC
Category Demagnetizer
Magnet, For tools
KANETEC
409.99 SGD
ADD TO CART
Apparent Value (VA): 75, Effective Value (W): 60, Cord Length (m): 2.5, Power: AC100 50/60Hz, Hole Diameter (phi mm): 40 (de-magnetized portion), Weight (g): 900, Usage: While pushing push button switch, electric current and demagnetization work. Away from 100mm or more from demagnization target. Frequent input make machine heat increase. In that case, heat alarm seal indicate limit temperature. Give a rest for machine for a while., TRUSCO Part Number: 107-7848
Category Demagnetizer
Axial probe for magnetic meter Tesla Meter
KANETEC
479.99 SGD
ADD TO CART
Purpose: It can be replaced without troublesome adjustment because it is possible to provide as spare parts., 2015 Trusco Published Pages: 1 0846, Cord Length (m): 1, Point Dimensions (mm): phi13x55, Weight (g): 50, TRUSCO Part Number: 495-8578
Category Demagnetizer
Standard Demagnetization KMD type
KANETEC
3,869.99 - 6,339.99 SGD
Purpose: The AC power source to generate an alternating magnetic field on the surface, by passing the workpiece through this magnetic field, thereby removing a surface residual magnetism of the work device., 2015 Trusco Published Pages: 1 0846, Power Cord (m): 2, Usage Rate (%): 100ED
Category Demagnetizer
Demagnetizer
KANETEC
3,089.99 SGD
ADD TO CART
Purpose: The AC power source to generate an alternating magnetic field on the surface, by passing the workpiece through this magnetic field, thereby removing a surface residual magnetism of the work device., 2015 Trusco Published Pages: 1 0846, Power Capacity (kVA): 0.74, Power Cord (m): 2, Usage Rate (%): 100%ED, Depth (mm): 200, Height (mm): 120, Weight (kg): 19, Width (mm): 300, TRUSCO Part Number: 406-3694
Category Demagnetizer
Hand Demagnetizer
KANETEC
439.99 SGD
ADD TO CART
Purpose: Drill, bytes, cutter, other to demagnetization of tooling such as a magnetic container with calipers. Also available in partial demagnetization of such a big steel plate., 2015 Trusco Published Pages: 1 0845, 1 0845, 2014 TRUSCO Published Page: 1-0791, Power Capacity (VA): 70, 70, Usage Rate (%): 70, 70, Power (V): Single-phase 100, Depth (mm): 102, 102, Height (mm): 119, 119, Weight (kg): 2.3, 2.3, Width (mm): 86, 86, TRUSCO Part Number: 406-3716, 406-3716
Category Demagnetizer
Mini Demagnetizer
VERTEX
289.99 SGD
ADD TO CART
Power Capacity (VA): 110, Power Cord (m): 1.7, Usage Rate (%): 90, Dimensions C (mm): 83, Dimensions B (mm): 83, Dimensions A (mm): 123, Power (V): AC110, Weight (kg): 1.7
Category Demagnetizer
Inverter Control type demagnetization electrical component
KANETEC
2,449.99 - 4,539.99 SGD
Purpose: It is the electrical part for de-porcelain KMD-F20.KMD-F30.
Category Demagnetizer
Demagnetizing exclusive use Air Chuck Master
KANETEC
1,059.99 SGD
ADD TO CART
Purpose: ESR-N102 rectifies the input from the AC power supply to direct current, and then output to the electromagnetic chuck. Is a device to manipulate the attenuation alternating output manually hit the degaussing. Rectifier is a built-in type. ESR-5A relays th, Output: DC90V-2A, Weight (kg): 1.8
Category Demagnetizer
Water proof Demagnetizer
KANETEC
1,199.99 - 4,259.99 SGD
Caution: Please cooling over the room temperature water. If you use dry it is rated at 50 percent. (20 minutes energized, a 20-minute pause), Purpose: To generate a strong alternating magnetic field on the surface by the AC power supply is a device that can demagnetize the workpieces on the belt traveling on the proximity face.
Category Demagnetizer
U type demagnetization device
KANETEC
18,049.99 - 28,229.99 SGD
Purpose: Bob, you suitable for the demagnetization of such die set. Further, since the magnetic flux alternating in the vertical direction and suitable for obtaining the uniform demagnetization of the long object or an irregular object. In addition, suitable for i, Usage Rate (%): 30%ED Max.0.5h
Category Demagnetizer
Demagnetizer Electronic Chuck Master
KANETEC
4,639.99 - 6,449.99 SGD
Purpose: It rectifies the input from the AC power supply to direct current, and then output to the electromagnetic chuck., Depth (mm): 175
Category Demagnetizer
Tunnel type demagnetization device
KANETEC
3,149.99 - 14,239.99 SGD
Purpose: Small or work to a large amount passed through each bucket, in conveyor transport, incorporated in the line of to continuously pass through, such as the demagnetization needs, corresponds to the different size. In addition, it can now be used in a single , Usage Rate (%): 100% ED
Category Demagnetizer
Demagnetizer
VERTEX
319.99 - 1,429.99 SGD
Power Cord (m): 1.7, Power (V): AC110
Category Demagnetizer
Basic Magnetic Field for magnetic meter Tesla Meter
KANETEC
819.99 - 1,669.99 SGD
Category Demagnetizer
Pen type demagnetizer
KANETEC
929.99 SGD
ADD TO CART
Purpose: And cutlery in the mounted state in the machine tool, punch part of the press die, such as a guide pin tip, the demagnetization of Semasho-local., 2015 Trusco Published Pages: 1 0845, Diameter (phi) x Overall Length (mm): 30x264, AC Adapter (Rated Input): AC100V 50/60Hz, AC Adapter (Rated Output): DC2.7V 0.5A, Battery: 2.4V2000mAh, Weight (kg): 0.3, TRUSCO Part Number: 406-3724
Category Demagnetizer
Demagnetizer
KANETEC
3,339.99 - 5,939.99 SGD
Usage Rate (%): 100
Category Demagnetizer
Standard Demagnetizer KMD type
KANETEC
739.99 - 929.99 SGD
2015 Trusco Published Pages: 1 0846, 1 0846
Category Demagnetizer
Demagnetizer Electronic Chuck Master ES-M type
KANETEC
1,649.99 SGD
ADD TO CART
Purpose: It rectifies the input from the AC power supply to direct current, and then output to the electromagnetic chuck. In addition, in order to reduce the residual adsorption force of the electromagnetic chuck, rapid automatic degaussing is activated., Output Rating Current (Standard) (A): DC90V 3A, Depth (mm): 100, Height (mm): 210, Weight (kg): 2.3kg, Width (mm): 145
Category Demagnetizer
Tool type Demagnetizer
TECHNOPLAN
259.99 SGD
ADD TO CART
Category Demagnetizer
Wheel attached Movable Demagnetizer
KANETEC
1,969.99 SGD
ADD TO CART
Purpose: Used to demagnetize, such as large steel plate movement is difficult to work, 2015 Trusco Published Pages: 1 0845, 1 0845, Power Capacity (VA): 300/250VA(3A/2.5A) 50/60Hz, 300/250VA(3A/2.5A) 50/60Hz, Power Cord (m): 2, 2, Usage Rate (%): 100%ED, 100%ED, Main Part Dimension (mm): W200xD199xH116, W200xD199xH116, TRUSCO Part Number: 485-9189, 485-9189
Category Demagnetizer
Hand Demagnetizer
TECHNOPLAN
369.99 - 439.99 SGD
Category Demagnetizer

1