Buy more than* S$200* and get FREE SHIPPING

Standard Type

Sort by:
Showing 1 - 7 of 7 Results
Show: 30 60 90
VIEW: Grid View List View
Step Ladder
TRUSCO
5.00(1)
66.52 SGD
ADD TO CART
Maximum Working Load (kg): 100, Treadle Intervals (mm): 75, Top Plate Height (m): 0.28, Top Plate Size (mm): 270x174, Number of Steps: 1, Weight (kg): 1.4, TRUSCO Part Number: 274-3574, Specification: With leg cover
Category Standard Type
Aluminum Step Stool
MonotaRO
49.94 - 72.44 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Read the attached instruction manual before using., Read the attached instruction manual before using., Maximum Working Load (kg): 100, Top Plate Size (mm): 252x160, Material: Aluminum (Alumite finishing), Specification: Folding Standard Type
Category Standard Type
Stool
Yamazaki
289.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Depth (mm): 464, Height (mm): 790, Weight (kg): 2.3, Width (mm): 650
Category Standard Type
Two step aluminum alloy step
TRUSCO
4.67(3)
109.90 SGD
ADD TO CART
2015 Trusco Published Pages: 3 2064, 2014 TRUSCO Published Page: 2-2805, Maximum Working Load (kg): 100, 100, Treadle Intervals (mm): 75, 75, Top Plate Height (m): 0.56, 0.56, Top Plate Size (mm): 270x174, 270x174, Number of Steps: 2, 2, Weight (kg): 2.1, 2.1, TRUSCO Part Number: 253-7478, 253-7478
Category Standard Type
3 steps of aluminum alloy step
TRUSCO
5.00(3)
159.90 SGD
ADD TO CART
2015 Trusco Published Pages: 3 2064, 2014 TRUSCO Published Page: 2-2805, Maximum Working Load (kg): 100, 100, Treadle Intervals (mm): 75, 75, Top Plate Height (m): 0.8, 0.8, Top Plate Size (mm): 270x174, 270x174, Number of Steps: 3, 3, Weight (kg): 3.0, 3.0, TRUSCO Part Number: 253-7486, 253-7486
Category Standard Type
Aluminum stool two-stage high-strength type
TRUSCO
169.90 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Length when Stored (mm): 650, Installation Dimensions (Width W x Depth D)(mm): 526x593, Top Plate Height (m): 0.57, Top Plate Size (mm): 370x192, Foot Bar Width (mm): 75, Withstand Load (kg): 130, Number of Steps: 2, Weight (kg): 2.6
Category Standard Type
Aluminum springboard
Hasegawa
100.00 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Standard Type

1