Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

T-Shape

Sort by:
Showing 1 - 30 of 102 Results
Show: 30 60 90
VIEW: Grid View List View
PT Tees
CHIYODA TSUSHO
5.00(9)
3.99 - 11.99 SGD
Fluid Temperature (Degree C): -5 to 60, Working Pressure: 1MPa, Material: Brass
Category T-Shape
Tee

Tee

Osaka Spirit
2.99 - 5.99 SGD
Maximum Working Pressure (MPa): 0.8, Operating Temperature Range (deg C): 0 - 60, Fluid: Air, Material: (METAL PART) COPPER(RESIN PART) PVC
Category T-Shape
Touch Connector Five T-Union
CHIYODA TSUSHO
4.67(6)
3.99 - 15.99 SGD
Category T-Shape
Quick Seal Joints Service T
NITTA MOORE
6.99 - 16.99 SGD
Negative Pressure Performance (kPa): -101.294, Maximum Working Pressure (MPa): 5, Material: Brass
Category T-Shape
Different Diameter Union, T
Osaka Spirit
4.67(3)
2.99 - 5.99 SGD
Maximum Working Pressure (MPa): 0.8
Category T-Shape
Run Tee
PISCO
5.00(1)
4.99 - 189.99 SGD
Category T-Shape
Quick Seal Fitting Union T
NITTA MOORE
4.00(1)
6.99 - 17.99 SGD
Negative Pressure Performance (kPa): -101.294, Material: Brass
Category T-Shape
Push One E Series Union T
NITTA MOORE
5.00(3)
5.99 - 13.99 SGD
Purpose: General fluid power
Category T-Shape
Tube-Fitting, Union Tee
PISCO
4.99 - 93.99 SGD
Purpose: Connection between screw and tube, RoHS Directive: Yu, Vacuum Pressure (kPa): -100
Category T-Shape
Mini Type Different Diameter Union Tee
PISCO
4.99 - 69.99 SGD
Purpose: Connection between tube and tube (different diameter), Vacuum Pressure (kPa): -100, Maximum Working Pressure (MPa): 1
Category T-Shape
Minimal Joint
PISCO
1.99 - 36.99 SGD
Category T-Shape
Mini type branch tea
PISCO
4.99 - 93.99 SGD
Caution: * The L1 and L2 dimensions of the tapered screw type are reference dimensions after screw tightening., Purpose: Connection of screw and tube, Vacuum Pressure (kPa): -100, Maximum Working Pressure (MPa): 1
Category T-Shape
T Fitting
NITTA MOORE
6.99 - 17.99 SGD
Negative Pressure Performance (kPa): -99.975, Compatible Tube: PL,PN,TA,TP
Category T-Shape
Kemi fit CP service tea
NITTA MOORE
8.99 - 13.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., ※ If the conditions of use of the use conditions and the joint of the tube is different, please use within the range in which both the same item is satisfied. If you want to use the ※ flexible tube, please attach the insert (sold separately). ※ , Negative Pressure Performance (kPa): -99.975, Compatible Tube: PL,PN,TA,TP, Maximum Working Pressure (MPa): 0.4
Category T-Shape
Touch Connector 5 / Mail Ranti
CHIYODA TSUSHO
8.99 - 13.99 SGD
Maximum Working Pressure (Water) (MPa): 0.3, 0.3, 0.3, Vacuum Pressure (kPa): -100, -100, -100, Maximum Allowable Working Pressure (Compressed Air) (MPa): 1, 1, 1
Category T-Shape
Mini Type Union T
PISCO
5.00(1)
3.99 - 56.99 SGD
Purpose: Connection between tube and tube (same diameter), Vacuum Pressure (kPa): -100
Category T-Shape
Quick Seal Fittings cheese
TRUSCO
7.99 - 15.99 SGD
Category T-Shape
Union T Fitting
NITTA MOORE
18.99 - 29.99 SGD
Negative Pressure Performance (kPa): -99.975, Compatible Tube: PL,PN,TA,TP
Category T-Shape
Union T Fitting
NITTA MOORE
6.99 - 15.99 SGD
Negative Pressure Performance (kPa): -99.975, Compatible Tube: PL,PN,TA,TP, Maximum Working Pressure (MPa): 0.4(at20deg C), Material: Special polypropylene resin
Category T-Shape
Union-T
PISCO
4.99 - 129.99 SGD
Category T-Shape
Different Diameter Union Tee
PISCO
4.88(8)
4.99 - 129.99 SGD
Caution: L dimension of taper screw type is reference dimensions after tightening screw., Purpose: Connection between tube and tube (different diameter), Vacuum Pressure (kPa): -100
Category T-Shape
Union T Fitting
PISCO
36.99 - 77.99 SGD
Vacuum Pressure (kPa): -100, Material: SUS316
Category T-Shape
Stainless steel SUS 316 fitting Union tea
PISCO
37.99 - 119.99 SGD
Caution: * When using water or liquid, please keep the surge pressure below the maximum operating pressure. Please be sure to use the insert ring. *For chemicals, solvents, mixed gases, etc., compliance with specifications may vary depending on usage conditions, s, Purpose: Connection of tube and tube (same diameter), Vacuum Pressure (kPa): -100
Category T-Shape
Minimal joint Universal tea
PISCO
1.99 - 38.99 SGD
Connection Screw Type: M, Vacuum Pressure (kPa): -100
Category T-Shape
Touch Connector Five Male T-Branch
CHIYODA TSUSHO
4.99 - 8.99 SGD
Vacuum Pressure (kPa): -100(10Torr), Color (Body): Black, Material (Seal): Nitrile rubber
Category T-Shape
12 mm T type Union
ESCO
18.99 SGD
ADD TO CART
Material (packing): NBR, Dimensions N (mm): 12, Hole Diameter (Minimum): 10mm, Tube Outside Diameter (phi mm): 12, Dimensions C (mm): 20, Dimensions B (mm): 23, Dimensions E (mm): 4.2, Allowable Temperature (degreeC): -15-60, Dimension F (mm): 21, Operating Pressure Range (MPa): 0-1, Dimensions L (mm): 29.5, ESCO Part Number: EA140HL-12
Category T-Shape
6 mm T type Union
ESCO
11.99 - 70.99 SGD
Tube Outside Diameter (phi mm): 6, Operating Pressure Range (MPa): 0-1
Category T-Shape
10 mm T type Union
ESCO
13.99 - 109.99 SGD
Tube Outside Diameter (phi mm): 10, Operating Pressure Range (MPa): 0-1
Category T-Shape
4 mm T type Union
ESCO
10.99 - 68.99 SGD
Tube Outside Diameter (phi mm): 4, Operating Pressure Range (MPa): 0-1
Category T-Shape
6 mm X 1/8 PT D type union
ESCO
7.99 SGD
ADD TO CART
Material (packing): NBR, Mounting Screw: 1/8inchPT, Dimension L2 (mm): 21, Hole Diameter (Minimum): 4mm, Tube Outside Diameter (phi mm): 6, Dimensions C (mm): 12.5, Dimensions B (mm): 17.5, Allowable Temperature (degreeC): -15-60, Dimensions A (mm): 8, Dimension L1 (mm): 24, Operating Pressure Range (MPa): 0-1, Subtense(mm): 12, ESCO Part Number: EA140HB-61
Category T-Shape

1 2 3 4 Next