Buy more than* S$200* and get FREE SHIPPING

Soldering Supplies

Sort by:
Showing 1 - 30 of 1,116 Results
Show: 30 60 90
VIEW: Grid View List View
Replacement Filter
HAKKO
3.60(5)
17.99 - 29.99 SGD
Specification: Charcoal granules filter
Category Soldering Supplies > Solder Smoke Absorbers > Options
Soldering Station
HAKKO
4.67(6)
239.99 SGD
Caution: Mouse cap sold separately., Power Cord: Three core rubber cord, Trowel Mass (g): (Cord) 46, Overall Length of Trowel Part (mm): (Cord) 217, Cord of Trowel Part (m): 1.2, Trowel Leakage Voltage: Less than 2mV, Trowel Part Consumption Power: 65W(26V), Station Output: 26V, Resistance between Iron Tip Ground(ohm): 2 or less, Station mass (kg): About 1.2 (cord), Station External Dimensions (mm): 100(W)x120(H)x120(D), Standard Iron Tip: T18-B, Plug: Two-pole grounding type plug, Power Consumption (W): 70, Power (V): AC100 50/60Hz
Category Soldering Supplies > Soldering Irons > Electric Type
Soldering Iron Tip
ENGINEER.INK
3.00(1)
12.99 - 22.99 SGD
Purpose: Replacement soldering bit of SKZ-01, 03 lead free solder station soldering iron., Replacement soldering bit of SKZ-01, 03 lead free solder station soldering iron., 2015 Trusco Published Pages: 1 2264, 2014 TRUSCO Published Page: 1-2268
Category Soldering Supplies > Soldering Irons > Soldering Iron Parts > Soldering Iron Replacement Tips
Solder Wire
MonotaRO
19.99 - 68.99 SGD
Category Soldering Supplies > Solder and Flux > Solders > Wire Solder
Silicon Tube for SS-02
ENGINEER.INK
5.00(1)
4.99 SGD
ADD TO CART
Purpose: Cut before use, Cut before use, Dimension (phi x mm): 2x50, 2x50
Category Soldering Supplies > Suction device/rework > Options
Soldering iron set for electronic work
goot
3.50(4)
14.99 - 24.99 SGD
Category Soldering Supplies > Soldering Irons > Electric Type
Replacement Soldering Iron, FX-888, FX-888D, FX-600
HAKKO
6.99 - 13.99 SGD
Category Soldering Supplies > Soldering Irons > Soldering Iron Parts > Soldering Iron Replacement Tips
Hot Knife Set Blade
HAKKO
3.00(2)
5.99 SGD
ADD TO CART
2014 TRUSCO Published Page: 1-1526, TRUSCO Part Number: 367-8504
Category Soldering Supplies > Soldering Irons > Soldering Iron Parts > Soldering Iron Replacement Tips
Lead-Free Solder, Roll
HAKKO
4.33(6)
28.99 - 129.99 SGD
Melting Point (degree c): 227
Category Soldering Supplies > Solder and Flux > Solders > Wire Solder
Solder, KR-19SHRMA, Sn60, Anti Scattering
Nihon Almit
4.00(2)
179.99 - 199.99 SGD
Content (wt %): Flux: 3.3 (P-3), Alloy Composition (Wt %): Sn60-Pb40, Solid Phase/Liquid phase Temperature (degree c): 183/190
Category Soldering Supplies > Solder and Flux > Solders > Wire Solder
Lead Free Solder
HAKKO
4.50(2)
3.99 - 9.99 SGD
Melting Point (degree c): 227
Category Soldering Supplies > Solder and Flux > Solders > Wire Solder
Stainless Steel Solder
HOZAN TOOL INDUSTRIAL CO.,LTD.
16.99 SGD
ADD TO CART
Solid Phase/Liquid phase Temperature (degree c): 183/234, Specific Gravity: 9.3, Wire Diameter (phi mm): 1.6, Length (m): 2.5, TRUSCO Part Number: 120-4033, Ingredients: Sn 40%, Pb 60%
Category Soldering Supplies > Solder and Flux > Solders > Wire Solder
Soldering Iron, PORTABLE
HAKKO
2.99 - 3.99 SGD
Category Soldering Supplies > Soldering Irons > Soldering Iron Parts > Soldering Iron Replacement Tips
Simple Sppon Desoldering Solder
HAKKO
19.99 - 24.99 SGD
Category Soldering Supplies > Suction device/rework > Solder Suction Devices
Pen Tip, Wood Burning
HAKKO
4.60(5)
19.99 - 21.99 SGD
Purpose: Wood burning
Category Soldering Supplies > Soldering Irons > Soldering Iron Parts > Soldering Iron Replacement Tips
Cleaning Sponge
HAKKO
4.67(3)
1.99 SGD
ADD TO CART
TRUSCO Part Number: 359-7181, Compatible: 633-02/635/FH100
Category Soldering Supplies > Soldering Related > Iron tip cleaner > Cleaning sponge
Soldering Tip Thermometer
HAKKO
269.99 SGD
ADD TO CART
Catch-Phrase: Temperature control is a handy and easy! It is convenient to carry., Operating Environment: Applied rated degree of contamination 2 (based on IEC/UL 61010-1), Measuring Temperature Range (degree C): 0 - 700, Tolerance: +/-3 deg C (range of 300-600 deg C), Operating Envrionment: 0-40 deg C, 20-90%RH no condensation., Functions: Auto shaft-off function, a max hold function, Outer Dimensions (Width W x Height H x Depth D) (mm): 68x140x38 (without protruding parts), Resolution (deg C): 1, Sensor: K (CA) thermocouple, Display: Battery alarm, burnout, max hold, Power: 006P 9V battery, Weight (g): 115 (without battery), Set Contents: Main part, battery (006P 9V manganese), operation manual, sensor x10 (191-212)
Category Soldering Supplies > Measuring Instrument > Soldering Iron Tip Thermometers
Copper Pipe Solder
ESCO
4.44(9)
58.99 SGD
Melting Point (degree c): 240, Wire Diameter (phi mm): 2, Type: High mechanical strength, Ingredients: 95% tin, 5% antimony
Category Soldering Supplies > Solder and Flux > Solders > Wire Solder
900L Soldering Iron
HAKKO
8.99 - 10.99 SGD
Outer Diameter (phi mm): 8.5, Size: L
Category Soldering Supplies > Soldering Irons > Soldering Iron Parts > Soldering Iron Replacement Tips
Replacement Soldering Iron
HISATOMI
3.00(1)
8.99 SGD
ADD TO CART
Model Number: SOLDERING IRON /LSI-042, Compatible: ES-200L
Category Soldering Supplies > Soldering Irons > Soldering Iron Parts > Soldering Iron Replacement Tips
Replacement Soldering Iron, PRESTO
HAKKO
6.99 SGD
Compatible: Trowel / 980, 981, 984-01, 985-01
Category Soldering Supplies > Soldering Irons > Soldering Iron Parts > Soldering Iron Replacement Tips
300W Soldering Iron
ESCO
5.00(1)
81.99 SGD
ADD TO CART
Capacity (W): 300, Temperature (deg C): (Tip) 420/450, Power (V): AC100(50/60Hz), Diameter (phi mm): (Tip) 22, Overall Length (mm): 384, ESCO Part Number: EA304HB-300, Specification: Nichrome heater
Category Soldering Supplies > Soldering Irons > Electric Type
Soldering Iron Trowel, Kotelyzer 90 Auto an N-70
Nakajima Doko
4.83(6)
9.99 - 12.99 SGD
Category Soldering Supplies > Soldering Irons > Soldering Iron Parts > Soldering Iron Replacement Tips
Solder for Stainless
HAKKO
4.99 - 43.99 SGD
Purpose: Solder for stainless, metal processing, Melting Point (degree c): 190, Wire Diameter (phi mm): 1.2, Type: Kikko, Ingredients: Tin 60
Category Soldering Supplies > Solder and Flux > Solders > Wire Solder
200W Soldering Iron
ESCO
63.99 SGD
ADD TO CART
Capacity (W): 200, Temperature (deg C): (Tip) 420/450, Power (V): AC100(50/60Hz), Diameter (phi mm): (Tip) 18, Overall Length (mm): 368, ESCO Part Number: EA304HB-200, Specification: Nichrome heater
Category Soldering Supplies > Soldering Irons > Electric Type
Solder Sucker
MonotaRO
11.99 - 14.99 SGD
Category Soldering Supplies > Suction device/rework > Solder Suction Devices
Wire Solder
ENGINEER.INK
5.99 - 109.99 SGD
Type: RA
Category Soldering Supplies > Solder and Flux > Solders > Wire Solder
Soldering Stand
ENGINEER.INK
1.00(1)
29.99 SGD
ADD TO CART
2015 Trusco Published Pages: 1 2299, Outer Dimensions (Width W x Height H x Depth D) (mm): 80x140x90, 80x140x90, Weight (g): 784, 784, TRUSCO Part Number: 305-9081, 305-9081
Category Soldering Supplies > Soldering Related > Solder Stand
PX-60RT Series Soldering Iron
goot
5.00(5)
7.99 - 14.99 SGD
Category Soldering Supplies > Soldering Irons > Soldering Iron Parts > Soldering Iron Replacement Tips
Resin Flux Cored Solder Solder Ace E28 Rh60B
Nihon Genma
77.99 - 119.99 SGD
Purpose: Soldering, Alloy Composition (Wt %): 60Sn-40Pb
Category Soldering Supplies > Solder and Flux > Solders > Wire Solder

1 2 3 4 5 6 7 8 9 10 ...38 Next