Buy more than* S$200* and get FREE SHIPPING

Wire Solder

Sort by:
Showing 1 - 30 of 84 Results
Show: 30 60 90
VIEW: Grid View List View
Solder Wire
MonotaRO
19.99 - 68.99 SGD
Category Wire Solder
Solder, KR-19SHRMA, Sn60, Anti Scattering
Nihon Almit
4.00(2)
179.99 - 199.99 SGD
Content (wt %): Flux: 3.3 (P-3), Alloy Composition (Wt %): Sn60-Pb40, Solid Phase/Liquid phase Temperature (degree c): 183/190
Category Wire Solder
Lead-Free Solder, Roll
HAKKO
4.33(6)
28.99 - 129.99 SGD
Melting Point (degree c): 227
Category Wire Solder
Stainless Steel Solder
HOZAN TOOL INDUSTRIAL CO.,LTD.
16.99 SGD
ADD TO CART
Solid Phase/Liquid phase Temperature (degree c): 183/234, Specific Gravity: 9.3, Wire Diameter (phi mm): 1.6, Length (m): 2.5, TRUSCO Part Number: 120-4033, Ingredients: Sn 40%, Pb 60%
Category Wire Solder
Lead Free Solder
HAKKO
4.50(2)
3.99 - 9.99 SGD
Melting Point (degree c): 227
Category Wire Solder
Copper Pipe Solder
ESCO
4.44(9)
58.99 SGD
Melting Point (degree c): 240, Wire Diameter (phi mm): 2, Type: High mechanical strength, Ingredients: 95% tin, 5% antimony
Category Wire Solder
Wire Solder
ENGINEER.INK
5.99 - 109.99 SGD
Type: RA
Category Wire Solder
Resin Flux Cored Solder Solder Ace E28 Rh60B
Nihon Genma
77.99 - 119.99 SGD
Purpose: Soldering, Alloy Composition (Wt %): 60Sn-40Pb
Category Wire Solder
Solder for Stainless
HAKKO
4.99 - 43.99 SGD
Purpose: Solder for stainless, metal processing, Melting Point (degree c): 190, Wire Diameter (phi mm): 1.2, Type: Kikko, Ingredients: Tin 60
Category Wire Solder
Lead-free Solder
HOZAN TOOL INDUSTRIAL CO.,LTD.
5.00(2)
19.99 - 28.99 SGD
Solid Phase/Liquid phase Temperature (degree c): 227/227, Specific Gravity: 7.4, Weight (g): 100, Description 2: solder for Impact on the environment oining electronic components that do not contain lead, Ingredients: Sn:99.3% , Cu+Ni:0.7%
Category Wire Solder
Solder
HOZAN TOOL INDUSTRIAL CO.,LTD.
4.50(2)
28.99 - 34.99 SGD
Solid Phase/Liquid phase Temperature (degree c): 183/190, Specific Gravity: 8.5, Ingredients: Sn60%, Pb40%
Category Wire Solder
Superiot RA No-Clean Solder
ENGINEER.INK
2.67(3)
8.99 - 9.99 SGD
Aqueous Solution Resistance (ohm cm): 6x104, 6x104, Melting Point (degree c): 183-190, 183 - 190, JIS Standard: Class A, Ingredients: Sn:60%, Pb:40%
Category Wire Solder
Almit, Sn60, Solder Tar
Nihon Almit
5.00(3)
119.99 - 189.99 SGD
Alloy Composition (Wt %): Sn60-Pb40, Solid Phase/Liquid phase Temperature (degree c): 183/190
Category Wire Solder
Super Rosin 60Gxm3, Unwashed Type
Ishikawa Metal
3.00(1)
75.99 - 139.99 SGD
Purpose: Retrofit modification of precion electronic equipments Robot soldering work, Tin (%): 60%, Content (%): Flux: 2.8 Halide: 0.11
Category Wire Solder
Lead Free Solder, Preventing Scattering Type
Nihon Almit
209.99 - 339.99 SGD
Content (wt %): Flux: 3.5, Solid Phase/Liquid phase Temperature (degree c): 217/220
Category Wire Solder
Lead Free Resin Flux Cored Solder
Nihon Superior
5.00(1)
65.99 - 82.99 SGD
Purpose: Post install and correction of PCB., Whisker Generation Test (hrs): 1000, Migration Test (hrs): 1000, Heat Shock Test (cycles): 1000, Creep Strength Facture Time(Time Before Weight Falling): 300hrs, Electrical Resistance Rest (micro ohm m): 0.13, Specific Heat (J/kg/K): 220, Melting Point (degree c): 227, Tensile Strength (MPa): 32, Elongation (%): 48, Specific Gravity: 7.4
Category Wire Solder
Superosin Gx, Shatterproof Type
Ishikawa Metal
5.00(2)
87.99 - 90.99 SGD
Weight (kg): 1
Category Wire Solder
Lead-free Solder
HOZAN TOOL INDUSTRIAL CO.,LTD.
3.50(2)
12.99 - 229.99 SGD
Solid Phase/Liquid phase Temperature (degree c): 217/220, Specific Gravity: 7.4
Category Wire Solder
Lead-free Solder
HOZAN TOOL INDUSTRIAL CO.,LTD.
22.99 - 84.99 SGD
Solid Phase/Liquid phase Temperature (degree c): 217/226
Category Wire Solder
ALMIT Leaded Solder 60A
Nihon Almit
1.00(1)
119.99 - 199.99 SGD
Caution: Stainless steel can only use SUS304, SUS301, SUS430., Alloy Composition (Wt %): Sn60-Pb40, Solid Phase/Liquid phase Temperature (degree c): 183/190
Category Wire Solder
Solder
HOZAN TOOL INDUSTRIAL CO.,LTD.
4.56(9)
18.99 - 87.99 SGD
Category Wire Solder
Tin And Lead Solder, Roll
HAKKO
14.99 - 109.99 SGD
Category Wire Solder
Lead Free Solder
ENGINEER.INK
5.00(2)
12.99 - 14.99 SGD
2015 Trusco Published Pages: 1 2291, Melting Point (degree c): 217, 217
Category Wire Solder
Zinc die-casting, all-purpose brazing solder MAGNA 51 1/8 including aluminum "- 10G - 3.17MM
MAGNA WELDING ALLOYS
229.99 SGD
ADD TO CART
Caution: * Please use our read the use instructions., This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: Junction of welding antimony of zinc die-casting, repair of aluminum radiator, other iron, galvanized steel, copper, you can solder joint, such as brass. And it can be used in the iron and burner., Material Specification: Zn Sn,Cd, Melting Temperature (℃): 180, Tensile Strength (kgf/mm2): 12, Rod Diameter (phi mm): 3.2, Stick Length (mm): 457, Hardness: 100B, Weight (kg): 0.3
Category Wire Solder
High Silver Containing Stainless Steel Pocket , Size MAGNA 88C Economizer 1/16 "- 16 G - 1.57 MM
MAGNA WELDING ALLOYS
96.99 SGD
ADD TO CART
Caution: * Please read and use Magna 88C operating procedure manual., Purpose: It is suitable for all kinds of metals, iron, stain, copper, brass, tool steel, nickel etc, and it is also suitable for electronic equipment and has high conductivity., Material Specification: Sn.Ag, Sn.Ag, Sn.Ag, Tensile Strength (kgf/mm2): 9.8, 9.8, 9.8, Current Range (A): 212-215, 212-215, 212-215, Rod Diameter (phi mm): 1.6, 1.6, 1.6, Hardness: 50B, 50B, 50B
Category Wire Solder
Steclon 60 E (hard base material compatible type)
Ishikawa Metal
129.99 - 139.99 SGD
Category Wire Solder
Superiot RMA Solder (BOBBIN)
ENGINEER.INK
119.99 - 139.99 SGD
Weight (g): 1000
Category Wire Solder
Fat input solder
ELPA (Asahi Electric)
5.00(1)
2.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Wire Solder
High silver containing stainless steel solder pocket size MAGNA 88C economizer 0.8 MM
MAGNA WELDING ALLOYS
77.99 SGD
ADD TO CART
Caution: * Please read and use Magna 88C operating procedure manual., Purpose: It is suitable for all kinds of metals, iron, stain, copper, brass, tool steel, nickel etc, and it is also suitable for electronic equipment and has high conductivity., Material Specification: Sn.Ag, Sn.Ag, Sn.Ag, Tensile Strength (kgf/mm2): 9.8, 9.8, 9.8, Current Range (A): 212-215, 212-215, 212-215, Rod Diameter (phi mm): 0.8, 0.8, 0.8, Hardness: 50B, 50B, 50B
Category Wire Solder
Lead Furiyani containing solder
Nihon Genma
95.99 - 2,509.99 SGD
Spread Rate (%): 84, Alloy Composition (Wt %): Sn-3.0Ag-0.5Cu
Category Wire Solder

1 2 3 Next