Buy more than* S$200* and get FREE SHIPPING

Set Products

Sort by:
Showing 1 - 10 of 10 Results
Show: 30 60 90
VIEW: Grid View List View
Lock line
Dynamic Tools
3.00(1)
25.99 - 28.99 SGD
Caution: It is not compatible with MonotaRO., Temperature Resistance (deg C): 80, Material: Acetal resin
Category Set Products
Nozzle with magnet for cutting  fueling
TRUSCO
119.99 SGD
ADD TO CART
Purpose: For cutting fluid lubrication. With independent 2 screw holes., Nozzle Length (mm): 320, Adsorption Ability (N): 800, Caliber (phi mm): Cutting fluid intake opening/13.5, Weight (kg): 1.4, TRUSCO Part Number: 219-8592
Category Set Products
Flexible Joint Hose
KAKUDAI MFG
4.00(1)
34.99 - 39.99 SGD
Material: POM
Category Set Products
Nogacool
NOGA
3.40(5)
67.99 - 87.99 SGD
Caution: Basically for cutting oil, Maximum Temperature (Degree C): 80, Flow (L/h): 940, Accessories: Point of the nozzle (1 / 4, 1 / 8, 1 / 16) 1 each
Category Set Products
Coolant liner hose kit
TRUSCO
3.00(3)
24.99 - 44.99 SGD
Category Set Products
Universal Magnetic Nozzle
MonotaRO
46.99 SGD
ADD TO CART
Caution: Before use, please remove the magnet part's silver plate. It impossible to exchange the hose nipple connector as the screw specification., Before use, please remove the magnet part's silver plate. It impossible to exchange the hose nipple connector as the screw specification., Maximum Pressure (MPa): about 0.21: Liquid about 0.35: Air, Hose Length (mm): about 330 mm, Compatible Fluid: Oil, lubricating oil, acetone, gasoline, detergent, etc., Inlet Diameter (mm): about 10, Flow Rate (L/min): about 16, Material (Hose): Polyacetal plastic, Nozzle Diameter: 1/16,1/8,quarter, Minimum Bending Radius (mm): about 33.5, Inner Diameter (phi mm): 6.35, Type: 1/4
Category Set Products
Valve & Hose Kit
MonotaRO
17.99 - 21.99 SGD
Compatible Fluid: Oil, lubricating oil, acetone, gasoline, detergent, etc.
Category Set Products
Mini cool double nozzle type
NOGA
289.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Adsorption Ability (N): 320, Hole Diameter (phi mm): 2, Weight (g): 680, TRUSCO Part Number: 228-9300
Category Set Products
Coolant System Hoses
Nikki
21.99 - 32.99 SGD
2014 TRUSCO Published Page: 1-0726, Material: Acetal resin
Category Set Products
Quick Shield Kit
MonotaRO
53.99 SGD
ADD TO CART
Hose Dimension (mm): 32phix345, Magnet Dimensions (mm): 65phi, Weight (g): 520, Dimension (mm): (PC transparent plate) 203x152x3.5, Material: (Transparent plate) PC, (hose connector) POM, (Magnetic Base) Steel
Category Set Products

1