Buy more than* S$200* and get FREE SHIPPING

Chucks Main Unit

Sort by:
Showing 1 - 8 of 8 Results
Show: 30 60 90
VIEW: Grid View List View
Fingernail scroll Chuck all-in-straight in row
Kitagawa Iron Works
839.99 - 899.99 SGD
Maximum Rotation Speed (min-1[r. p.m]): 2500
Category Chucks Main Unit
Fingernail scroll Chuck all-in-straight in row
Kitagawa Iron Works
969.99 - 1,069.99 SGD
Maximum Static Holding Strength (KN[kgf]): 31[3161], Dimension G(mm): 3-M10, Dimensions p (mm): 20, Dimension F (mm): 5
Category Chucks Main Unit
Scroll chuck Split nail type , Straight inlay (hard nail, with nail claw)
Kitagawa Iron Works
1,369.99 SGD
ADD TO CART
Caution: * With regard to unaccompanied product, in the case of COD orders will be shipped after the next day., This product is manufactured in Japanese standards. Please check the specification before you order., 2015 Trusco Published Pages: 1 0708, Dimension C (H6) (phi mm): 155, Wheel Torque (N m [kgf m]): 107.9[11.0], GD2 (N m2 [kg m2]): 2.45[0.25], Maximum Static Holding Strength (KN[kgf]): 31[3161], Dimension E (phi mm): 55, Dimension A (mm phi): 190, Dimension K(mm): 42, Dimension G(mm): 3-M10, Dimensions J (mm): 28, Dimensions N (mm): 47.5, Dimensions M (mm): 27.5, Dimensions p (mm): 20, Dimensions B (mm): 75, Dimension D (phi mm): 172, Dimension F (mm): 5, Dimension H (mm): 80, Dimensions L (mm): 11, Maximum Rotation Speed (min-1[r. p.m]): 3500, TRUSCO Part Number: 102-0293
Category Chucks Main Unit
Lever chuck
Kobayashi Tekko
849.99 - 1,819.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: From tabletop lathe to drilling and small milling machines and measurement equipment.
Category Chucks Main Unit
3 nail scroll chuck (integral nail type)
Kobayashi Tekko
4.00(1)
759.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., 2015 Trusco Published Pages: 1 0707, GD2 (N m2 [kg m2]): 0.196(0.02), Maximum Static Holding Strength (KN[kgf]): 17(1750), Dimension K(mm): 14, Dimension G(mm): 8, Dimensions J (mm): 43, Dimensions N (mm): 23.6, Dimensions B (mm): 58, Dimensions E (mm): 95, Dimension F (mm): 4, Dimensions A (mm): 112, Dimension H (mm): 18, Dimensions L (mm): 7, Maximum Rotation Speed (min-1[r. p.m]): 3700, Weight (kg): 3.3, TRUSCO Part Number: 239-1082
Category Chucks Main Unit
4 nail scroll chuck (one-piece nail type)
Kobayashi Tekko
1,019.99 - 1,959.99 SGD
2015 Trusco Published Pages: 1 0708
Category Chucks Main Unit
3 nail scroll chuck (split nail type)
Kobayashi Tekko
5.00(1)
929.99 - 1,699.99 SGD
2015 Trusco Published Pages: 1 0708, 1 0708, 1 0708
Category Chucks Main Unit
Inn Day Independent Chiya poke
Kitagawa Iron Works
2,189.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Chucks Main Unit

1