Buy more than* S$200* and get FREE SHIPPING

Electromagnetic Valve, Motor Operated Valve

Sort by:
Showing 1 - 30 of 33 Results
Show: 30 60 90
VIEW: Grid View List View
Solenoid Valve, "MOMOTARO II" Diaphragm Type
VENN
3.00(2)
309.99 - 859.99 SGD
Caution: Please attach the strainer on primary side of the solenoid valve, Fluid Viscosity (cSt): 20 or less, Material (diaphragm): NBR, Pressure Resistance (MPa [kgf/cm2]): Water pressure: 2 [20], Material (Body): CAC406 (bronze casting), Specification: Momotaro Diaphragm with water hammer relaxation
Category Electromagnetic Valve, Motor Operated Valve
Solenoid Valve, Momotaro II) Piston System
VENN
4.89(9)
329.99 - 909.99 SGD
Caution: Please attach the strainer on primary side of the solenoid valve, Fluid Viscosity (cSt): 20 or less, Compatible Pressure (MPa): 0 - 1.0, Operation: Electric current opening, Material (disk): Teflon, Materials (Valve): SUS (stainless steel), End Connection: JIS Rc screw thread, Before/After Minimum Differential Pressure of Valve:(MPa): 0 {0kgf} (when a coil is horizontal, it is 0.03 {0.3Kgf}), Ambient Temperature (Degree C): 5 - 60, Compatible Fluid: Steam, water, air and oil (kerosene, diesel oil, gasoline), Mounting Position: Aspect piping can be used in mounting position from the coil on the vertical to horizontal., Pressure Resistance (MPa [kgf/cm2]): Water pressure: 2 [20], Fluid Temperature (Degree C): 5-180 (For hot water less than 100), Insulation Assortment: H kind (silic...
Category Electromagnetic Valve, Motor Operated Valve
Small Motorized Ball Valve, Reduced Bore
KITZ
159.99 - 459.99 SGD
Overload Protection Device: Impedance protection, Material (body cap): C3771BE, Material (body): CAC406, Materials (ball sheets): PTFE, Material (O-Rings): FPM, Lubricating Method: Grease, Cycle(Hz): 50/60
Category Electromagnetic Valve, Motor Operated Valve
Small Motorized Electric Three Way Ball Valve, Reduce Boa
KITZ
159.99 - 469.99 SGD
Overload Protection Device: Impedance protection, Material (body): CAC406, Materials (ball sheets): PTFE, Material (O-Rings): FKM, Lubricating Method: Grease, Cycle(Hz): 50/60
Category Electromagnetic Valve, Motor Operated Valve
Piston Solenoid Valve, ScrewDp-100 Series
YOSHITAKE
5.00(3)
339.99 - 919.99 SGD
Materials (valve body): Stainless steel, Material (disk): Fluorine resin, Materials (Valve): Stainless steel
Category Electromagnetic Valve, Motor Operated Valve
Full Port Forged Ball Valve, Powered
KITZ
4.50(2)
159.99 - 419.99 SGD
Class: 10K, Ambient Temperature (Degree C): -20 to 50, Opreration Method: Auto - Electric, Material (body cap): C3771BE, Materials (ball sheets): PTFE, Material (O-Rings): FKM, Caliber Type: Full bore, Lubricating Method: Grease
Category Electromagnetic Valve, Motor Operated Valve
Small Motorized Ball Valve, Reduced Bore
KITZ
159.99 - 569.99 SGD
Class: 10K, Material (body): SCS14A, Materials (ball sheets): PTFE, Material (O-Rings): FKM, Lubricating Method: Grease, Material (ball): SUS316
Category Electromagnetic Valve, Motor Operated Valve
Solenoid Valve Terminal Box
VENN
5.00(1)
56.99 SGD
ADD TO CART
Rated Current (A): 15, Rated Voltage (V): 250, Material: Metal, Specification: For indoor and outdoor. Rainproof. No display lamp. With ground nut
Category Electromagnetic Valve, Motor Operated Valve
Anchor Bolt Cover
VENN
389.99 - 1,049.99 SGD
Compatible Pressure (MPa): 0-1.0, Material (diaphragm): NBR, Ambient Temperature (Degree C): 5-60, Fluid Temperature (Degree C): 5-60
Category Electromagnetic Valve, Motor Operated Valve
Small motorized ball valve (Kitts)
KITZ
319.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Material (valve Stem): C3531, Materials (valve body): C3771BE, Nominal Diameter (A): 20, Material (ball): C3531, Dimension L1 (mm): 30.0, Nominal Diameter (B): 3/4, Dimension H (mm): 118.0, Dimensions L (mm): 59.0
Category Electromagnetic Valve, Motor Operated Valve
Diaphragm type solenoid valve (screw type) DP - 200 series
YOSHITAKE
319.99 - 849.99 SGD
Connection: JIS Rc
Category Electromagnetic Valve, Motor Operated Valve
10K motorized ball valve (Full bore) (flange type)
KITZ
589.99 - 1,769.99 SGD
Category Electromagnetic Valve, Motor Operated Valve
10K aluminum motorized butterfly valve (short neck)
KITZ
899.99 - 1,369.99 SGD
Category Electromagnetic Valve, Motor Operated Valve
Solenoid valve Redman screw-type
YOSHITAKE
419.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Valve Seat Leakage Amount (mL/min)(with Air Pressure 0.6MPa): 50, Nominal Diameter (A): 25, Connection Method: JIS Rc, Allowable Temperature (degreeC): 5-180, Nominal Diameter (B): 1, Height (mm): 135, Weight (kg): 1.9, Overall Length (mm): 95, TRUSCO Part Number: 382-2443
Category Electromagnetic Valve, Motor Operated Valve
Solenoid Valve
VENN
369.99 - 929.99 SGD
Compatible Pressure (MPa): 0-1.0, Ambient Temperature (Degree C): 5-60
Category Electromagnetic Valve, Motor Operated Valve
Solenoid valve (flange type) DP-100F series
YOSHITAKE
929.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Nominal Diameter (A): 25, Dimensions H1 (mm): 62.5, Nominal Diameter (B): 1, Dimension d (mm): 25A, Dimension H (mm): 177, Dimensions L (mm): 145, Weight (kg): 4.5
Category Electromagnetic Valve, Motor Operated Valve
Small electric ball valve (stainless steel)
KITZ
289.99 - 629.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Class: 10K, Ambient Temperature (Degree C): -20-+50, Material (body): SCS14A, Material (O-Rings): FKM, Material (ball): SUS316, Cycle(Hz): 50/60
Category Electromagnetic Valve, Motor Operated Valve
Stainless steel small electric ball valve (full bore)
KITZ
279.99 - 589.99 SGD
Class: 10K, Ambient Temperature (Degree C): -20-50, Material (body cap): SCS14A, Material (body): SCS14A, Materials (ball sheets): PTFE, Material (gasket): PTFE, Material (O-Rings): FKM, Material (ball): SUS316
Category Electromagnetic Valve, Motor Operated Valve
High Torque SCS14A small electric ball valve Tiny screws · AC100V · 10K
Hitachi Valve
169.99 - 479.99 SGD
Category Electromagnetic Valve, Motor Operated Valve
High Torque SCS13A small electric ball valve Tiny screws · AC100V · 10K
Hitachi Valve
159.99 - 469.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Nominal Pressure: 10K, Materials (valve body): SCS13A
Category Electromagnetic Valve, Motor Operated Valve
High Torque SCS13A small electric ball valve Tiny screws,AC100V,10K
Hitachi Valve
189.99 - 509.99 SGD
Nominal Pressure: 10K, Materials (valve body): SCS13A, Maximum Working Pressure (MPa): 1.96
Category Electromagnetic Valve, Motor Operated Valve
High Torque SCS13A small electric ball valve Tiny screws · AC200V · 10K
Hitachi Valve
179.99 - 499.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Nominal Pressure: 10K, Materials (valve body): SCS13A
Category Electromagnetic Valve, Motor Operated Valve
High Torque SCS13A small electric ball valve Tiny screws · AC100V · 10K
Hitachi Valve
229.99 - 639.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Nominal Pressure: 10K, Materials (valve body): SCS13A, Maximum Working Pressure (MPa): 0.98
Category Electromagnetic Valve, Motor Operated Valve
High Torque SCS13A small electric ball valve screw · AC100V · 10K · S return
Hitachi Valve
269.99 - 289.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Nominal Pressure: 10K, Materials (valve body): SCS13A, Maximum Working Pressure (MPa): 1.96
Category Electromagnetic Valve, Motor Operated Valve
Motorized bronze floating ball valve (Redeyusutoboa) (10K)
KITZ
209.99 - 629.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Class: 10K, Ambient Temperature (Degree C): -20-+50, Material (body): CAC406, Materials (ball sheets): PTFE, Material (O-Rings): FKM
Category Electromagnetic Valve, Motor Operated Valve
Diaphragm type solenoid valve DP - 12C
YOSHITAKE
589.99 - 929.99 SGD
Connection: JIS Rc, JIS Rc, JIS Rc, Maximum Temperature (degreeC): 60, 60, 60
Category Electromagnetic Valve, Motor Operated Valve
PF22-W Momotaro II bronze solenoid valve [flange-energized to open]
VENN
769.99 - 1,169.99 SGD
Compatible Pressure (MPa): 0-1.0, Materials (Valve): C3604, Ambient Temperature (Degree C): 5-60
Category Electromagnetic Valve, Motor Operated Valve
Diaphragm type solenoid valve
YOSHITAKE
349.99 - 849.99 SGD
Connection: JIS Rc, JIS Rc, JIS Rc, JIS Rc
Category Electromagnetic Valve, Motor Operated Valve
Motorized brass spring return type floating ball valve (Redeyusutoboa)
KITZ
209.99 SGD
Category Electromagnetic Valve, Motor Operated Valve
PS22C-W Momotaro II Bronze solenoid valve [Screwed in / energized closed]
VENN
599.99 - 999.99 SGD
Compatible Pressure (MPa): 0-1.0, 0-1.0, 0-1.0, Ambient Temperature (Degree C): 5-60, 5-60, 5-60
Category Electromagnetic Valve, Motor Operated Valve

1 2 Next