Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sensors

Sort by:
Showing 1 - 30 of 551 Results
Show: 30 60 90
VIEW: Grid View List View
Tape Form Reflector E39-R
OMRON
3.00(2)
5.99 - 18.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., If you are using a reflector other than the rated value, please set the detection distance at about 0.7 times as a general guide. Please set sensor and reflector away by a distance greater than the one in [ - ]., Purpose: Reflector for regression-reflective type photoelectric sensors.
Category Sensors > Photoelectric Sensors > Peripheral Equipments
Mount Brackets
OMRON
5.00(2)
0.99 - 95.99 SGD
Category Sensors > Photoelectric Sensors > Peripheral Equipments
Micro Proximity Sensor GX-8
Panasonic (Panasonic-SUNX)
5.00(1)
30.99 - 35.99 SGD
Category Sensors > Proximity Sensors > Built-in amplifier type
Square Proximity Sensors
azbil (Yamatake)
48.99 - 57.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Action Forms: N.O., Characteristics: On the basis of the rated supply voltage in (power supply voltage) operating distance, and less than +/- 1% voltage variation of 15% +/- 10% in less than +/- -25 to + 70 deg C as a reference + 25 deg C in the (temperature) operating distance, Differential Movement: Than 15% of operating distance, Vibration Resistance : 10 to 55Hz double amplitude 1.5mm X, Y, 2 hours each direction Z, Indicator Lamp: Green lights at (Settings Table shown) stable detection area green lights or red (operation table shown) output, Impact Resistance (m/s2): 10 times 490 X, Y, Z each direction, Leakage Current (mA): 1 or less, Working Voltage Range (V): DC10 to 30, S...
Category Sensors > Proximity Sensors > Cylindrical Type
Micro Proximity Sensor
Panasonic (Panasonic-SUNX)
38.99 SGD
Purpose: Wafer frame detection, detecting the presence of aluminum pallets, pallet assembly dog detection, etc., Maximum Operating Distance: 2.5mm+/-20%, Short Circuit Protection: Equipment
Category Sensors > Proximity Sensors > Built-in amplifier type
DC2 Wire Cylindrical Long Distance No Polarity Proximity Sensors
azbil (Yamatake)
5.00(1)
68.99 - 95.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Rated Power Voltage: DC12/24V, Detection Method: High-frequency oscillation type
Category Sensors > Proximity Sensors > Cylindrical Type
Magnetic Proximity Switch DPRI Form
IDEC
5.00(5)
19.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Switch Capacity: (AC)10VA,(DC)10W, Use Electric Current (A): 0.25(AC/DC), Impact Resistance (m/s2): 200 or less, Setting Distance (mm): 0 to 4, Working Voltage (V): 100(AC/DC), Contacts: 1a, Protection Structure: IP65(IEC60529), Weight (g): 40
Category Sensors > Proximity Sensors > Magnetic Contact Sensor
Pre-Wired Type Square DC 3-Wire Proximity Sensor
azbil (Yamatake)
5.00(1)
54.99 - 64.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Action Forms: N.O., Rated Power Voltage: DC12/24V, Material (case): ABS resin
Category Sensors > Proximity Sensors > Cylindrical Type
Rotary Encoder Incremental Form E6A2-C
OMRON
5.00(1)
119.99 - 169.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Starting Torque (mN・m[gfcm]): 1 or less, Maximum Ink Ejecting Frequency (kHz): 30, Output Shaft Allowable Thrust Load (N): 5, Impact Resistance: 500m / s 2 X, Y, 3 times each direction Z, Material (case): Aluminum alloy, Output Type: NPN open collector output, Material (Body): Metal parts: Aluminum, Material: Shaft: SUS420J2
Category Sensors > Rotary Encoders > 0 0404040 0
Digital Pressure Sensor
OMRON
189.99 - 209.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Compatible Fluid: Non-corrosive gases, non-flammable gas, Pressure Type: Gauge pressure, Operating Mode: Hysteresis mode, window mode, auto teaching mode, Vibration Resistance: 10 to 500Hz double amplitude 1mm 150m / s 2 X, Y, Z each direction 11min x 3 sweep, Protection Circuit: Reverse connection, load short-circuit protection, Insulation Resistance (Mohm): Case between whole charging part (at DC500V mega) more than 100 , Response Time: ON / OFF output: 5ms or less, Material (case): Heat-resistant ABS, Cord Length (m): 2, Withstand Voltage: AC1000V 1min, Protection Structure: IEC standard IP50, Material: Pressure port: aluminum die-cast, Accessories: Mounting bracket
Category Sensors > Pressure Sensors
Hand Held Checker
OMRON
4.67(9)
95.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Input Method: Operating in the output transistor ON connection of sensor, Allowable Temperature (degreeC): 0 to +40, Supply Voltage: (Two 9V battery) 18V
Category Sensors > Photoelectric Sensors > Peripheral Equipments
Sensor Bracket, Flexible, Round Shaft
IWATA MFG
5.00(1)
4.99 - 8.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Color: Black, Material: Polyamide PA (66N)
Category Sensors > Accessories
Sensor Bracket, Flexible, Round Shaft
IWATA MFG
5.00(1)
4.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Weight (g): 17, Color: Black, Material: Polyamide PA (66N)
Category Sensors > Accessories
Cynlindrical Proximity Sensor, Direct Current 2 Line Type / Pull-Out Cord TypeE2E
OMRON
4.75(4)
68.99 - 119.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Sensors > Proximity Sensors > Cylindrical Type
Free Power, Small Beam Sensor. Mirror Reflection Type, With Polarization Filter
Panasonic (Panasonic-SUNX)
96.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Attendant upon the company name modification of the manufacturer, betting on around 2010 October 1st to 2011 year September, the SUNX brand commodity, in the Panasonic brand consecutively becomes modification.During the transition period if the brand item, Cable Extension (m): Cables above 0.3mm2 can be extended to 100 throughout entire length, Sensitivity Adjuster: Continously variable adjuster, Emitting Element: Red LED (modulation type), Noise Immunity: Power line: 1500 Vp, period 10 ms, pulse width 0.5 ?s. Radiation: 300 Vp, period 10ms, pulse width 0.5 ?s (in noise simulator), Using Periphery illuminanation (Lx): sunlight: surface irradiance 11000 incandescence lamp: surface...
Category Sensors > Photos, Micro Sensors > Limited reflection type
Vibration Sensor
OMRON
4.99 SGD
RoHS Directive: Fit, Contact Arrangement: 1b, Protection Structure: IP67 (switch unit)
Category Sensors > Vibration Sensor, Leakage Sensor, Other Sensors > Vibration sensor
Coupling E69-[]
OMRON
5.00(2)
11.99 - 41.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., It is in the standard type values., Tolerance: h8
Category Sensors > Rotary Encoders > Peripheral Equipments
Small beam sensor (with built-in amplifier) ​​CX-400 series Ver.2
Panasonic (Panasonic-SUNX)
4.00(1)
119.99 - 229.99 SGD
Category Sensors > Photoelectric Sensors > Built-in Amplifier Type
Rotary encoder Incremental type E6B2-C
OMRON
5.00(1)
179.99 - 319.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Maximum Ink Ejecting Frequency (kHz): 100, Output Shaft Allowable Thrust Load (N): 20, Output Shaft Allowable Radial Load (N): 30, Material (case): ABS, Protection Structure: IEC standard IP50, Material (Body): Aluminum, Material: Shaft: SUS420J2
Category Sensors > Rotary Encoders > 0 0404040 0
Cynlindrical Proximity Sensor, Direct Current 3 Line Type / Pull-Out Type CordE2E
OMRON
5.00(3)
69.99 - 109.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Accessories: Instruction Manual
Category Sensors > Proximity Sensors > Cylindrical Type
Proximity Sensor Photoelectric
Panasonic (Panasonic-SUNX)
37.99 - 38.99 SGD
Material (Terminal): HSM (Ag plating), Emitting Element: Infrared LED (modulation type), Using Periphery illuminanation (Lx): Sunlight: the light-receiving surface illuminance 11000, incandescent lamp: the light-receiving surface illuminance 3500, Short Circuit Protection: Equipment, Minimum Detecting Object: phi0.05mm Domoto-sen (at a set distance 5mm), Operation Indicator: Red LED (output ON lighting), Type: Connector type head ON, Caution: Depends on product, max 12.5mm may be detected by white no glossy paper. Be noted.
Category Sensors > Photos, Micro Sensors > Limited reflection type
Beam Sensor Ultra Thin Type
Panasonic (Panasonic-SUNX)
93.99 - 129.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Attendant upon the company name modification of the manufacturer, betting on around 2010 October 1st to 2011 year September, the SUNX brand commodity, in the Panasonic brand consecutively becomes modification.During the transition period if the brand item, Emitting Element: Red LED (modulation type), Short Circuit Protection: Equipment
Category Sensors > Photoelectric Sensors > Built-in Amplifier Type
DC 3-Wire Type, Cylinder Type Proximity Sensor
Panasonic (Panasonic-SUNX)
5.00(1)
62.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Attendant upon the company name modification of the manufacturer, betting on around 2010 October 1st to 2011 year September, the SUNX brand commodity, in the Panasonic brand consecutively becomes modification.During the transition period if the brand item, Maximum Operating Distance: 8mm+/-10%, Short Circuit Protection: Equipment, Outer Diameter: M12, Ambient Humidity: 45 TO 85% RH, STORAGE: 35 TO 95% RH, Consumption Electric Current (mA): 10 or less, Application: Determining machines positions. Aluminum pallets through confirmation. Detection of work presence
Category Sensors > Proximity Sensors > Cylindrical Type
Ac/DC Power-Source Free Type Photoelectronic Switch E3Jm
OMRON
4.80(5)
109.99 - 149.99 SGD
Material (lens): Methacrylic resin, Material (case): ABS, Withstand Voltage: AC2000V 50/60Hz 1min, Protection Structure: IEC standard IP66
Category Sensors > Photoelectric Sensors > Power supply built-in type
Linear Displacement Sensor
MIDORI PRECISIONS
159.99 - 169.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Output Smoothness: Less than 0.1%, Independent Linearity (%): +/-1, Resistance Value Tolerance (%): +/-20, Rated Power (W): 0.6(70deg C), Stroke (mm): (Effective) 20 +/- 0.5
Category Sensors > Displacement sensor/length measuring sensor > Length Measurement Sensor
Small amplifier built-in photoelectric sensor (diffuse reflection type) E3Z
OMRON
3.00(1)
95.99 - 209.99 SGD
Category Sensors > Photoelectric Sensors > Built-in Amplifier Type
Photoelectric sensor with built-in small amplifier E3Z-B
OMRON
149.99 - 159.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Reflectors and mounting hardware not included., Emission wavelength (nm): 660, Standard Detection Object: Transparent round plastic bottles 500m (l phi65mm), Ambient Temperature (Degree C): Operation time:-25 to +55Reserving time : -40 to +70(No condensation, No freezing), Sensitivity Adjustment: Single Turn volume, Using Periphery illuminanation (Lx): The light-receiving surface illumination / incandescent lamp: 3000lx following sunlight: 10000lx following, Stability Indicator: Green, Operation Indicator: Orange color, Material (lens): Degeneration polyallylate, Impact Resistance: 500m / s 2 X, Y, 3 times each direction Z, Vibration Resistance: 10 to 55Hz double amplitude 1.5mm...
Category Sensors > Photoelectric Sensors > Built-in Amplifier Type
Small amplifier built-in photoelectric sensor (Retro-reflective) (MSR with function) E3Z
OMRON
5.00(2)
91.99 - 129.99 SGD
Category Sensors > Photoelectric Sensors > Built-in Amplifier Type
DC2 Wire Unshielded Cylindrical Proximity Sensors, Preleaded Type
azbil (Yamatake)
75.99 - 92.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Action Forms: N.O., Impact Resistance (m/s2): 10 times 980 X, Y, Z each direction, Leakage Current (mA): 0.8 or less, Working Voltage Range (V): DC10 to 30, Protection Circuit: Surge absorption, load short-circuit protection, reverse connection protection, Insulation Resistance (Mohm): 50 or more (at DC500V) , Rated Power Voltage: DC12/24V, Protection Structure: IP67 (IEC standard), IP67G (JEM standard)
Category Sensors > Proximity Sensors > Cylindrical Type
Free Power, Small Beam Sensor. Diffuse Reflection Type
Panasonic (Panasonic-SUNX)
94.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Attendant upon the company name modification of the manufacturer, betting on around 2010 October 1st to 2011 year September, the SUNX brand commodity, in the Panasonic brand consecutively becomes modification.During the transition period if the brand item, Emitting Element: Infrared LED (modulation type), Detection Distance (m): 0.7, Operating Humidity Range: 35 TO 85% RH, STORAGE: 35 TO 85% RH, Caution: Sensor attachment bracket (not included), Application: For position detection of cars in multilevel car parking tower, sensing work on conveyors, checking for balls in golf courses etc.
Category Sensors > Photos, Micro Sensors > Diffuse reflection type

1 2 3 4 5 6 7 8 9 10 ...19 Next