Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air conditioner member

Sort by:
Showing 1 - 30 of 813 Results
Show: 30 60 90
VIEW: Grid View List View
Duct
MonotaRO
16.99 SGD
ADD TO CART
Color: Ivory, Weight (kg): 1.4, Overall Length (mm): 2000, Thickness (mm): 1.6+-0.1, Material: PVC
Category Air conditioner member > Piping Decorative Cover > Ducts
Pair Coil
INABA DENKO
4.89(9)
239.99 - 459.99 SGD
Copper Tube (Outside Diameter x Material Thickness) (mm) liquid Pipe: 6.35x0.8, Length (m): 20
Category Air conditioner member > Copper Pipe ( Pair Coil and Single Coil) > Pair Coil
Raceway End Cap
MonotaRO
4.99 SGD
ADD TO CART
Color: Ivory, Weight (kg): 0.12, Thickness (mm): 2, Material: ABS resin, Accessories: Unichrome screw (M3.5 x 14 mm) x 2
Category Air conditioner member > Piping Decorative Cover > Fittings > Raceway End Cap
Insulated Adhesive Tapes
INABA DENKO
4.00(1)
46.99 SGD
ADD TO CART
Thermal Insulation Material Thickness (mm): 4, Heat-Resistant Temperature (deg C): -40 - 120, Tape Length (m): 3, Tape Width (mm): 50, Material: POLYETHYLENE FOAM (JIS A 9511 PE-C-P2 COMPLIANT), Caution: Please wind that insulation tape is overlaps with 1 / 2 wide. Also, glue vinyl tape to both end to avoid gapping and dislodging. Store in a cool place away from direct sunshine.
Category Air conditioner member > Piping Indirect Material > Tape
Pipe Fitting, Joint
MEC
2.99 SGD
ADD TO CART
Dimensions C (mm): 63, Dimensions B (mm): 63, Dimensions A (mm): 75, Color: Ivory, Material: ASA
Category Air conditioner member > Piping Decorative Cover > Fittings > Slim Joint
Slim Duct SD
INABA DENKO
26.99 - 84.99 SGD
Overall Length (mm): 2000
Category Air conditioner member > Piping Decorative Cover > Ducts
Drain Cap
TASCO
30.99 SGD
ADD TO CART
Compatible: (phi14, phi16) corresponding to each manufacturer drain hose
Category Air conditioner member > Drainpipe > Accessories > Drain Pipe Joint
Pulley Lock
INABA DENKO
6.99 - 169.99 SGD
Material: PVC (polyvinyl chloride)
Category Air conditioner member > Outdoor machine parts > Air Conditioner Stands
Air Conditioner Sealing Putty
INABA DENKO
1.99 - 169.99 SGD
Category Air conditioner member > Piping Indirect Material > Putty
Pipe Fitting, Elbow
MEC
4.00(1)
5.99 SGD
ADD TO CART
Dimensions C (mm): 118, Dimensions B (mm): 66, Dimensions A (mm): 83, Color: Ivory, Material: ASA
Category Air conditioner member > Piping Decorative Cover > Fittings > Slim Corner, Elbow
Adhesive Tape
INABA DENKO
26.99 - 39.99 SGD
Material: PVC
Category Air conditioner member > Piping Indirect Material > Tape
Flexible Pipe
MEC
4.25(4)
6.99 SGD
ADD TO CART
Dimensions C (mm): 55, Dimensions B (mm): 65, Dimensions D (mm): 800, Dimensions A (mm): 57
Category Air conditioner member > Piping Decorative Cover > Fittings > Free Corner, Free Joint
Flexible Air Duct
Panasonic
4.50(2)
21.99 - 22.99 SGD
Length (mm): 1000
Category Air conditioner member > Piping Decorative Cover > Fittings > Free Corner, Free Joint
Drain Hose
MonotaRO
44.99 SGD
ADD TO CART
Purpose: Drain hose for air conditioning, Drain hose for air conditioning, Port Size (phimm): For both of 16 and 18, Inner Diameter (phi mm): 14, Length (m): 50, Color: Ivory, Weight (kg): Approx 2.4, Material: PE (polyethylene)
Category Air conditioner member > Drainpipe > Drain Hoses, Pipes
Slim Duct LD
INABA DENKO
16.99 - 31.99 SGD
Overall Length (mm): 2000
Category Air conditioner member > Piping Decorative Cover > Ducts
Non Adhesive Tape
INABA DENKO
4.25(8)
3.99 - 14.99 SGD
Length (m): 18, Thickness (mm): 0.15, Width (mm): 50, Material: PVC
Category Air conditioner member > Piping Indirect Material > Tape
Air-Conditioner Mount Made of Resin
INABA DENKO
4.89(9)
4.99 SGD
ADD TO CART
Color: Ivory/S, Material: PP, Application: Domestic air conditioner outdoor equipment (60 kg or less, in when using two LC-360N on flat place) trestle for installation.
Category Air conditioner member > Outdoor machine parts > Air Conditioner Stands
Mounting Stand
Panasonic
3.67(3)
14.99 - 21.99 SGD
Height (mm): 90, Width (mm): 100
Category Air conditioner member > Outdoor machine parts > Air Conditioner Stands
Resin Air Conditioner Bracket
Otokomae MonotaRO
7.99 - 129.99 SGD
Purpose: Room air conditioner with external mounting stand, Room air conditioner with external mounting stand, Withstand Load (kg): 60, Color: Ivory, Material: PP
Category Air conditioner member > Outdoor machine parts > Air Conditioner Stands
Concrete Base Block
Toyo Base
21.99 - 239.99 SGD
Specification: With rock rails (aluminum alumite), Accessories: Mounting bolt
Category Air conditioner member > Outdoor machine parts > Air Conditioner Stands
Quick Duct 67Size
MEC
4.33(6)
17.99 SGD
ADD TO CART
Dimensions C (mm): 2000, Dimensions B (mm): 58, Dimensions A (mm): 67, Color: Ivory, Material: PVC
Category Air conditioner member > Piping Decorative Cover > Ducts
Mini Wall
MEC
4.50(2)
5.99 SGD
Color: Ivory, Material: ASA
Category Air conditioner member > Piping Decorative Cover > Fittings > Raceway End Cap
Air Conditioners Piping Putty
JAPPY
3.50(2)
2.99 SGD
ADD TO CART
Working Temperature Range (deg C): 5 - 40, Operating Temperature Range (deg C): -20 - 50, Color: Ivory, Specification: RoHS compliant
Category Air conditioner member > Piping Indirect Material > Putty
Air Conditioner Bracket for Wall, "Quick Keeper"
MEC
54.99 SGD
ADD TO CART
Purpose: For wall side, Dimension W (mm): 250 - 900, Surface Processing: Powder-coating finishing, Dimensions D (mm): 200 - 360, Withstand Load (kg): (Maximum) 60, Weight (kg): 4.6
Category Air conditioner member > Outdoor machine parts > Cooler Catcher
Wall Sleeve
MEC
1.99 SGD
ADD TO CART
Dimensions C (mm): phi63, Dimensions B (mm): 200, Dimensions D (mm): 84, Dimensions A (mm): 68
Category Air conditioner member > Piping Indirect Material > Sleeve
Neopita Tape
INABA DENKO
13.99 - 17.99 SGD
Category Air conditioner member > Piping Indirect Material > Tape
Terminal Covering
MonotaRO
2.99 SGD
ADD TO CART
Color: Ivory, Weight (kg): 0.05, Thickness (mm): 2, Material: ABS resin, Accessories: Unichrome screw (M3.5 x 14 mm) x 3
Category Air conditioner member > Piping Decorative Cover > Fittings > Terminal Covering
Air Conditioners Piping Putty
MonotaRO
1.99 - 149.99 SGD
Chemicals Safety Data Sheet: , Allowable Temperature (degreeC): -20 to 50, Color: Ivory
Category Air conditioner member > Piping Indirect Material > Putty
Flare Pipe Sph-C
INABA DENKO
47.99 - 95.99 SGD
Matching Refrigerant Type: 2
Category Air conditioner member > Copper Pipe ( Pair Coil and Single Coil) > Piping Set
Fin Comb Set
ASADA
3.00(1)
35.99 SGD
ADD TO CART
Compatible Pitch (mm): 8 10,9 15,11 13,12 14,16 17,18 20
Category Air conditioner member > Cleaning Related > Fin Cleaning Tool

1 2 3 4 5 6 7 8 9 10 ...28 Next