Buy more than* S$200* and get FREE SHIPPING

Proximity Sensors

Sort by:
Showing 1 - 30 of 113 Results
Show: 30 60 90
VIEW: Grid View List View
Micro Proximity Sensor GX-8
Panasonic (Panasonic-SUNX)
5.00(1)
30.99 - 35.99 SGD
Category Proximity Sensors > Built-in amplifier type
Square Proximity Sensors
azbil (Yamatake)
48.99 - 57.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Action Forms: N.O., Characteristics: On the basis of the rated supply voltage in (power supply voltage) operating distance, and less than +/- 1% voltage variation of 15% +/- 10% in less than +/- -25 to + 70 deg C as a reference + 25 deg C in the (temperature) operating distance, Differential Movement: Than 15% of operating distance, Vibration Resistance : 10 to 55Hz double amplitude 1.5mm X, Y, 2 hours each direction Z, Indicator Lamp: Green lights at (Settings Table shown) stable detection area green lights or red (operation table shown) output, Impact Resistance (m/s2): 10 times 490 X, Y, Z each direction, Leakage Current (mA): 1 or less, Working Voltage Range (V): DC10 to 30, S...
Category Proximity Sensors > Cylindrical Type
Micro Proximity Sensor
Panasonic (Panasonic-SUNX)
38.99 SGD
Purpose: Wafer frame detection, detecting the presence of aluminum pallets, pallet assembly dog detection, etc., Maximum Operating Distance: 2.5mm+/-20%, Short Circuit Protection: Equipment
Category Proximity Sensors > Built-in amplifier type
DC2 Wire Cylindrical Long Distance No Polarity Proximity Sensors
azbil (Yamatake)
5.00(1)
68.99 - 95.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Rated Power Voltage: DC12/24V, Detection Method: High-frequency oscillation type
Category Proximity Sensors > Cylindrical Type
Pre-Wired Type Square DC 3-Wire Proximity Sensor
azbil (Yamatake)
5.00(1)
54.99 - 64.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Action Forms: N.O., Rated Power Voltage: DC12/24V, Material (case): ABS resin
Category Proximity Sensors > Cylindrical Type
Magnetic Proximity Switch DPRI Form
IDEC
5.00(5)
19.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Switch Capacity: (AC)10VA,(DC)10W, Use Electric Current (A): 0.25(AC/DC), Impact Resistance (m/s2): 200 or less, Setting Distance (mm): 0 to 4, Working Voltage (V): 100(AC/DC), Contacts: 1a, Protection Structure: IP65(IEC60529), Weight (g): 40
Category Proximity Sensors > Magnetic Contact Sensor
Cynlindrical Proximity Sensor, Direct Current 3 Line Type / Pull-Out Type CordE2E
OMRON
5.00(3)
69.99 - 109.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Accessories: Instruction Manual
Category Proximity Sensors > Cylindrical Type
Cynlindrical Proximity Sensor, Direct Current 2 Line Type / Pull-Out Cord TypeE2E
OMRON
4.75(4)
68.99 - 119.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Proximity Sensors > Cylindrical Type
DC 3-Wire Type, Cylinder Type Proximity Sensor
Panasonic (Panasonic-SUNX)
5.00(1)
62.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Attendant upon the company name modification of the manufacturer, betting on around 2010 October 1st to 2011 year September, the SUNX brand commodity, in the Panasonic brand consecutively becomes modification.During the transition period if the brand item, Maximum Operating Distance: 8mm+/-10%, Short Circuit Protection: Equipment, Outer Diameter: M12, Ambient Humidity: 45 TO 85% RH, STORAGE: 35 TO 95% RH, Consumption Electric Current (mA): 10 or less, Application: Determining machines positions. Aluminum pallets through confirmation. Detection of work presence
Category Proximity Sensors > Cylindrical Type
Cylindrical Proximity Sensor, Type, Code / Ac 2-Wire DrawerE2E
OMRON
4.00(2)
86.99 - 129.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., When used with AC24V please use in the ambient temperature range-25 degree C or more. If you used the M18, M30 type 70 to 85 degree C operating temperature use control outputs (open space) in the range of 5 to 200 mA., Leakage Current (mA): 1.7 or less, Maximum Ink Ejecting Frequency (Hz): 25, Protection Circuit: Surge absorption, Protection Structure: IEC standard IP67, Accessories: Instruction Manual
Category Proximity Sensors > Cylindrical Type
DC2 Wire Unshielded Cylindrical Proximity Sensors, Preleaded Type
azbil (Yamatake)
75.99 - 92.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Action Forms: N.O., Impact Resistance (m/s2): 10 times 980 X, Y, Z each direction, Leakage Current (mA): 0.8 or less, Working Voltage Range (V): DC10 to 30, Protection Circuit: Surge absorption, load short-circuit protection, reverse connection protection, Insulation Resistance (Mohm): 50 or more (at DC500V) , Rated Power Voltage: DC12/24V, Protection Structure: IP67 (IEC standard), IP67G (JEM standard)
Category Proximity Sensors > Cylindrical Type
Cylinder-Shaped 3-Wire Proximity Sensor DC Fl7M Series
azbil (Yamatake)
75.99 - 119.99 SGD
Category Proximity Sensors > Cylindrical Type
Magnetic Proximity Sensor Gls
OMRON
4.00(5)
5.99 - 19.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Protection Structure: IEC standard IP40, Material: ABS
Category Proximity Sensors > Peripheral Equipments
Compact Inductive Proximity Sensor
Panasonic (Panasonic-SUNX)
38.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Changes in Detection Distance: And within +/-2% of the variation in 10% +/-of the power supply voltage to: voltage characteristic within +/-10% of sensing distance at the time of use at 20deg C ambient temperature range: temperature characteristics, Instability Detection Range (mm): 0 - 10, Maximum Operating Distance: 12mm +/-10%, Impact Resistance (m/s2): 3 times (about 100G) XYZ each direction endurance 1000, Cable Extension (m): Can be extended up to the full length of 100m at Cable 0.3mm 2 or more, Maximum Ink Ejecting Frequency (Hz): 500 (maximum), Output Opreration: ON when approaching, Differential Movement (Hysteresis): More than 15% of operating distance, Noise Immuni...
Category Proximity Sensors > Built-in amplifier type
Proximity Sensor Long Distance Type E2K-C
OMRON
4.00(1)
179.99 - 289.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Impact Resistance: 10 times 500m / s 2 X, Y, Z each direction, Detection Object: Dielectric and conductor, Ambient Humidity (% RH): Operating and storage: (with no condensation) each 35-95, Standard Detective Object (mm): Metal plate 50 x 50 x 1, which is grounded, Cord Length (m): 2
Category Proximity Sensors > Capacitance type
Micro Proximity Sensor
Panasonic (Panasonic-SUNX)
47.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., The maximum operating distance indicates the standard sensing object for the maximum detection distance. Stable sensing range considering the ambient temperature and supply voltage variations and indicates the distance scale enables to stabilize the s, Purpose: Wafer frame detection, detecting the presence of aluminum pallets, pallet assembly dog detection, etc., 2-Colors Indication Lamp: Red LED lights up green LED lighting / unstable detection stable detection, Changes in Detection Distance: And within +/- 2% at change of 10% +/- of Operating voltage: voltage characteristic -10 to +15% of sensing distance at the time of use at 20 deg C ambient temperature range: temperature char...
Category Proximity Sensors > Built-in amplifier type
Micro proximity sensor
Panasonic (Panasonic-SUNX)
42.99 SGD
Caution: With the change of company name of the maker, SUNX brand products will be changed sequentially to Panasonic brand from October 1, 2010 to around September 2011. During the changeover period, there are times when the brand representation of the product is , Instability Detection Range (mm): 0-1.8, Maximum Operating Distance: 2.5mm+/-20%
Category Proximity Sensors > Built-in amplifier type
Micro Proximity Sensor
Panasonic (Panasonic-SUNX)
47.99 - 50.99 SGD
Category Proximity Sensors > Built-in amplifier type
Micro Proximity Sensor
Panasonic (Panasonic-SUNX)
41.99 - 45.99 SGD
Instability Detection Range (mm): 0-4, Maximum Operating Distance: 5mm+/-10%
Category Proximity Sensors > Built-in amplifier type
DC 3-Wire Type, Cylinder Type Proximity Sensor
Panasonic (Panasonic-SUNX)
5.00(1)
62.99 - 70.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Attendant upon the company name modification of the manufacturer, betting on around 2010 October 1st to 2011 year September, the SUNX brand commodity, in the Panasonic brand consecutively becomes modification.During the transition period if the brand item, Maximum Operating Distance: 3mm+/-10%, Short Circuit Protection: Equipment, Outer Diameter: M12, Ambient Humidity: 45 TO 85% RH, STORAGE: 35 TO 95% RH, Consumption Electric Current (mA): 10 or less, Application: Determining machines positions. Aluminum pallets through confirmation. Detection of work presence
Category Proximity Sensors > Cylindrical Type
DC 3-Wire Type, Cylinder Type Proximity Sensor
Panasonic (Panasonic-SUNX)
83.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Instability Detection Range (mm): 0-8, Maximum Operating Distance: 10mm+/-10%, Outer Diameter: M30
Category Proximity Sensors > Cylindrical Type
DC 3-Wire Type, Cylinder Type Proximity Sensor
Panasonic (Panasonic-SUNX)
83.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Instability Detection Range (mm): 0-17.6, Maximum Operating Distance: 22mm+/-10%, Outer Diameter: M30
Category Proximity Sensors > Cylindrical Type
Micro proximity sensor
Panasonic (Panasonic-SUNX)
5.00(1)
42.99 - 45.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Along with the name change of the manufacturers, over the around September October 1, 2010 and 2011, SUNX brand products, will be sequentially changed to the Panasonic brand. During the switching period, there is the case that brand representation of the , Instability Detection Range (mm): 0-4, Maximum Operating Distance: 5mm+/-10%
Category Proximity Sensors > Built-in amplifier type
Chemical resistant type Proximity sensor E2FQ
OMRON
119.99 - 139.99 SGD
Operating Mode: NO
Category Proximity Sensors > Cylindrical Type
Cylindrical Proximity Sensor (AC / DC Two-Wire Type / Code Drawer Type) E2E
OMRON
1.00(1)
91.99 - 169.99 SGD
Caution: *The response frequency is the average value. The measurement conditions are standard detection objects The distance between the detection objects is twice that of the standard detection object, and the set distance is set to 1/2 of the detection distance
Category Proximity Sensors > Cylindrical Type
Square Proximity Sensor
Panasonic (Panasonic-SUNX)
38.99 - 44.99 SGD
Category Proximity Sensors > Built-in amplifier type
Amplifier relay proximity sensor E2EC
OMRON
179.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Proximity Sensors > Amplifier separation / relay type
All stainless steel body proximity sensor E2FM
OMRON
189.99 - 269.99 SGD
Category Proximity Sensors > Cylindrical Type
Digital BGS sensor BGS-D / FGS-D series
OPTEX FA
169.99 - 269.99 SGD
Category Proximity Sensors > Built-in amplifier type
Thin type oscillating proximity switch
FUJI ELECTRIC
49.99 SGD
Action Forms: NO, Power Supply Voltage (V): DC12/24V(DC10-30V)
Category Proximity Sensors > Square

1 2 3 4 Next

Proximity Sensors Related Products

Related Products