Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rotary Encoders

Sort by:
Showing 1 - 27 of 27 Results
Show: 30 60 90
VIEW: Grid View List View
Rotary Encoder Incremental Form E6A2-C
OMRON
5.00(1)
119.99 - 169.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Starting Torque (mN・m[gfcm]): 1 or less, Maximum Ink Ejecting Frequency (kHz): 30, Output Shaft Allowable Thrust Load (N): 5, Impact Resistance: 500m / s 2 X, Y, 3 times each direction Z, Material (case): Aluminum alloy, Output Type: NPN open collector output, Material (Body): Metal parts: Aluminum, Material: Shaft: SUS420J2
Category Rotary Encoders > 0 0404040 0
Coupling E69-[]
OMRON
5.00(2)
11.99 - 41.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., It is in the standard type values., Tolerance: h8
Category Rotary Encoders > Peripheral Equipments
Rotary encoder Incremental type E6B2-C
OMRON
5.00(1)
179.99 - 319.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Maximum Ink Ejecting Frequency (kHz): 100, Output Shaft Allowable Thrust Load (N): 20, Output Shaft Allowable Radial Load (N): 30, Material (case): ABS, Protection Structure: IEC standard IP50, Material (Body): Aluminum, Material: Shaft: SUS420J2
Category Rotary Encoders > 0 0404040 0
Encoder mounting bracket
KOYO ELECTRONICS INDUSTRIES
19.99 - 80.99 SGD
Category Rotary Encoders > Peripheral Equipments
Rotary encoder shaft type , Open collector output
KOYO ELECTRONICS INDUSTRIES
149.99 - 169.99 SGD
Category Rotary Encoders > 0 0404040 0
Form out after the rotary encoder cable
KOYO ELECTRONICS INDUSTRIES
179.99 - 239.99 SGD
Power Supply Voltage (V): DC4.75 - 30V
Category Rotary Encoders > 0 0404040 0
Resin coupling for encoder
KOYO ELECTRONICS INDUSTRIES
9.99 - 15.99 SGD
Category Rotary Encoders > Peripheral Equipments
Metal coupling for encoder
KOYO ELECTRONICS INDUSTRIES
42.99 - 67.99 SGD
Category Rotary Encoders > Peripheral Equipments
Small Rotary Encoder phi 25 Incremental Type
KOYO ELECTRONICS INDUSTRIES
119.99 SGD
Caution: (Note 2): FX - MR3 - FX - MR6 spot diameter and center detection distance are values ​​for the combination amplifier FX - 500 / FX - 100 series. Applicable Inverter type FRN 0.1C1 -2 J ** contains alphabetic characters, and ** contains numbers. : S (Standard type), E (Built-in EMC filter type), **: 12 (RS485 communication compatible type), 21 (Built-in braking resistor type), None (standard type) It is only 200V and 3 phases 400V. Also, the brake resistor built-in type is 1.5 kW or more. * The drain pipe can be used for rigid PVC pipes or piping pipes (but with nuts) * For waste water G (PF) 1 1/2, G (PF) 2, bellows hose can be used (However, in the case of not using a nut) * Attachment of the plug (lid) can not prevent the leak completely from the structure. * Stopper plug (lid...
Category Rotary Encoders > 0 0404040 0
Rotary encoder Incremental type E6D-C
OMRON
729.99 - 1,119.99 SGD
Caution: * When the power is turned on, inrush current of about 2A flows. (Time: about 50 micros) * There is no protection against water and oil., Maximum Ink Ejecting Frequency (kHz): 200, Cord Length (m): 0.5
Category Rotary Encoders > 0 0404040 0
Rotary encoder incremental type E6F-C
OMRON
279.99 - 379.99 SGD
Category Rotary Encoders > 0 0404040 0
Direction determination unit E63-WF
OMRON
169.99 SGD
ADD TO CART
Maximum Ink Ejecting Frequency (kHz): 120, Material (case): ABS
Category Rotary Encoders > Peripheral Equipments
Rotary encoder
Line Seiki
139.99 - 199.99 SGD
Purpose: Connect to shaft or gear, measure rotation amount, rotation angle, rotation position., Dimensions PCD (mm): 30, 30, 30, Maximum Ink Ejecting Frequency (kHz): 100, 100, 100, Outer Diameter (phi mm): 38, 38, 38, Shaft Diameter (phi mm): 6, 6, 6
Category Rotary Encoders > 0 0404040 0
Mounting bracket for servo mounting E69 -
OMRON
13.99 SGD
ADD TO CART
Material: SPCC
Category Rotary Encoders > Peripheral Equipments
Flange E69-
OMRON
5.99 - 16.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Thickness (mm): 3.2, Material: SPCC
Category Rotary Encoders > Peripheral Equipments
Rotary Encoder
OMRON
5.00(1)
279.99 - 349.99 SGD
Shaft (Material): SUS420J2, Output Shaft Allowable Thrust Load (N): 30, Output Shaft Allowable Radial Load (N): 50, Cord Length (m): 2
Category Rotary Encoders > 0 0404040 0
Rotary encoder incremental type E6C3-C
OMRON
269.99 - 329.99 SGD
Output Shaft Allowable Thrust Load (N): 50, Output Shaft Allowable Radial Load (N): 80, Cord Length (m): 1
Category Rotary Encoders > 0 0404040 0
Rotary encoder absolute form E6C3-A
OMRON
379.99 - 429.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Maximum Ink Ejecting Frequency (kHz): 20, Output Shaft Allowable Thrust Load (N): 50, Output Shaft Allowable Radial Load (N): 80
Category Rotary Encoders > Absolute type
Rotary encoder absolute form E6CP-A
OMRON
229.99 - 279.99 SGD
Maximum Ink Ejecting Frequency (kHz): 5, Output Shaft Allowable Thrust Load (N): 20, Output Shaft Allowable Radial Load (N): 30, Material (case): ABS, Cord Length (m): 2
Category Rotary Encoders > Absolute type
Incremental type outer diameter phi 25 Rotary encoder E 6 A 2 -C
OMRON
129.99 - 179.99 SGD
Category Rotary Encoders > 0 0404040 0
Incremental form OD ø40 (hollow shaft) E6H-C
OMRON
319.99 - 449.99 SGD
Category Rotary Encoders > 0 0404040 0
Roller encoder
SHIMPO (NIDEC-SHIMPO)
249.99 - 319.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Output Resistance: 4.7kohm, Response Speed: 20kHz, Consumption Electric Current (mA): 40, Material (Roller): NBR, Maximum Peripheral Velocity (m/min): 120m/min, Supply Voltage: DC12V
Category Rotary Encoders > Peripheral Equipments
Incremental type outer diameter phi 50 (rugged type) E 6 C 3 -C
OMRON
279.99 - 339.99 SGD
Category Rotary Encoders > 0 0404040 0
Incremental form OD ø50 (generic) E6C2-C
OMRON
279.99 - 359.99 SGD
Category Rotary Encoders > 0 0404040 0
Incremental form outer diameter [phi] 60 E6F-C
OMRON
369.99 - 429.99 SGD
Category Rotary Encoders > 0 0404040 0
Ultra Small Rotary Encoder (OD phi20) , Absolute E6J-A
OMRON
529.99 SGD
Supply Voltage: DC5V, DC5V
Category Rotary Encoders > Absolute type
Ultra Small Rotary Encoder (OD phi20) , Incremental Type E6J - C
OMRON
439.99 - 599.99 SGD
Supply Voltage: DC5V, DC5V
Category Rotary Encoders > 0 0404040 0

1

Rotary Encoders Related Products

Related Products