Buy more than* S$200* and get FREE SHIPPING

Selector Switches

Sort by:
Showing 1 - 30 of 110 Results
Show: 30 60 90
VIEW: Grid View List View
Selector Switch Ar30 Series
FUJI ELECTRIC
4.50(4)
9.99 - 35.99 SGD
Rated Insulation Voltage (V): AC/DC600
Category Selector Switches
Selector switch AR 30 series
FUJI ELECTRIC
5.00(1)
10.99 - 20.99 SGD
Rated Insulation Voltage (V): AC/DC600
Category Selector Switches
Selector switch AR22 series long knob type
FUJI ELECTRIC
3.50(2)
8.99 - 21.99 SGD
Rated Insulation Voltage (V): AC/DC600
Category Selector Switches
Selector switch AR22 series Round knob type
FUJI ELECTRIC
9.99 SGD
ADD TO CART
Switching Frequency (times /hour): (40% utilization) 1200, Shock (m/s2): Malfunction: 100, Durability: 500, Operating Portion Shape: Round Knob-type, Degree of Contamination (Uise Environment): 3, Rated Impulse Withstand Voltage (kV): 6, Conditional Short Circuit Current: 1000A, Short Circuit Protection Installation: Fuse 15A, Electrical Durability: The one million times or more at AC220V3A 50 million times or more at AC220V6A, Mechanical Durability: 15 million times or more, Vibration: 3.0mm double amplitude frequency 16.7Hz: resonance test: 10 to 55Hz constant vibration endurance test double amplitude 0.1mm Frequency, Reset Method: Manual, Handle Color: Black, Operating Ambient Temperature (deg C): (No freezing No condensation) -20 to +70, Relative Humidity: In the panel: 45 to 85% RH (a...
Category Selector Switches
Selector Switch Ar22 Series
FUJI ELECTRIC
8.99 - 22.99 SGD
Rated Insulation Voltage (V): AC/DC600
Category Selector Switches
phi16 Selector Switch Ah164 Series Rectangular Key Type, 18X24
FUJI ELECTRIC
36.99 SGD
Shock (m/s2): Malfunction: 100, Durability: 500, Electrical Durability: 100,000 times or more (AC220V 0.7A), Number of Notches: 2, Notch Angle (Degree): 90, Rated Insulation Voltage (V): AC/DC250, Frame: Long angle, Contact Arrangement: 1a1b
Category Selector Switches
Selector Switch AH165 Series
FUJI ELECTRIC
5.00(1)
22.99 - 34.99 SGD
Switching Frequency (times /hour): (40% utilization) 1200, Shock (m/s2): Malfunction: 100, Durability: 500, Reset Method: Manual, Notch Angle (Degree): 90, Rated Insulation Voltage (V): AC/DC250, Frame: Long angle
Category Selector Switches
SELECTOR SWITCH Φ 30 (3 NOTCH AND KNOB-SHAPED)
Otokomae MonotaRO
4.50(2)
10.99 SGD
ADD TO CART
Colors (Grip Part): White, Contact Position No.: 1, 2, Knob Direction (notch): 1/left, 2/right, Material (ring): Metal, Mounting Hole Diameter (phi mm): 30, Operating Characteristics: 3-notch manual reset, Notch Angle (Degree): 45, Button Color: Black, Contact Arrangement: 2a
Category Selector Switches
phi22 Selector Switch
KASUGA DENKI
5.00(3)
9.99 - 13.99 SGD
Opening Thermocurrent (A): 10, Operating Part Color: Black, Degree of Contamination (Uise Environment): 3, Reset Method: Manual (standard), Contact Resistance (mohm): 50 or less (initial value), Terminal Screws: M3.5 +/- SCREW, Rated Insulation Voltage (V): AC/DC600
Category Selector Switches
SELECTOR SWITCH Φ 25 (3 NOTCH AND KNOB-SHAPED)
Otokomae MonotaRO
5.00(3)
10.99 SGD
ADD TO CART
Colors (Grip Part): White, Contact Position No.: 1, 2, Knob Direction (notch): 1/left, 2/right, Material (ring): Metal, Mounting Hole Diameter (phi mm): 25, Operating Characteristics: 3-notch manual reset, Notch Angle (Degree): 45, Button Color: Black, Contact Arrangement: 2a
Category Selector Switches
phi30 Selector Switch
KASUGA DENKI
11.99 - 15.99 SGD
Panel thickness (mm): 1 - 6, Opening Thermocurrent (A): 10, Operating Part Color: Black, Operating Portion Shape: Knob selector form, Ambient Temperature (Degree C): -20 to 70 (Do not freeze), Degree of Contamination (Uise Environment): 3, Allowable Relative Humidity (%): 45-85%RH (no condensation), Terminal Temperature Rise: 30 degree C, Reset Method: Manual (standard), Tightening Torque (N ? m): 0.8 - 1.0, Contact Resistance (mohm): 50 or less (initial value), Mounting Hole Diameter (phi mm): phi30.5, Insulation Resistance (Mohm): 100 or more (rechargeable and non rechargeable during), Conformity Standard: GENERAL RULES OF JIS C8201-5-1 CONTROL FOR SWITCHES, ELECTRICAL EQUIPMENT SAFETY (CONFORMING) E, Compatible Electric Wire (mm2): (Maximum) 2, Terminal Screws: M3.5 +/- SCREW, Rated I...
Category Selector Switches
30 phi Key Switch 2 Notch
MARUYASU DENGYO
18.99 - 22.99 SGD
Key Number: 701, Switching Frequency (times /hour): 1800, Vibration Resistance (m/s2): (Durable) 15, Electrical Durability: 1 million times, Mechanical Durability: 1 million times, Contact Resistance (mohm): 30 or less, Rated Insulation Voltage (V): AC/DC600, Protection Structure: IP65 Bo-yukatachi
Category Selector Switches
25 phi Key Switch 2 Notch
MARUYASU DENGYO
5.00(1)
18.99 - 21.99 SGD
Key Number: 701, Switching Frequency (times /hour): 1800, Rated Current (A): 10 (contact section), Vibration Resistance (m/s2): (Durable) 15, Electrical Durability: 1 million times, Mechanical Durability: 1 million times, Contact Resistance (mohm): 30 or less, Temperature rise: 40K or less, Rated Insulation Voltage (V): AC/DC600, Protection Structure: IP65 Bo-yukatachi
Category Selector Switches
25 phi Selector Switch 2 Notch
MARUYASU DENGYO
8.99 - 16.99 SGD
Colors (Grip Part): Black, Switching Frequency (times /hour): 1800, Vibration Resistance (m/s2): (Durable) 15, Electrical Durability: 1 million times, Mechanical Durability: 1 million times, Contact Resistance (mohm): 30 or less, Rated Insulation Voltage (V): AC/DC600, Protection Structure: IP65 Bo-yukatachi
Category Selector Switches
SELECTOR SWITCH Φ 25 (2 NOTCH AND KNOB-SHAPED)
Otokomae MonotaRO
7.99 - 10.99 SGD
Colors (Grip Part): Black, Material (ring): Metal, Contact Unit: HC form, Mounting Hole Diameter (phi mm): 25, Correspondence/Support: Standard products, Operating Characteristics: 2-notch manual reset, Notch Angle (Degree): 45, Shape: Knob form (two notches)
Category Selector Switches
SELECTOR SWITCHES Φ 30 (2 NOTCH AND KNOB-SHAPED)
Otokomae MonotaRO
4.67(6)
8.99 - 10.99 SGD
Colors (Grip Part): Black, Material (ring): Metal, Contact Unit: HC form, Mounting Hole Diameter (phi mm): 30, Correspondence/Support: Standard products, Operating Characteristics: 2-notch manual reset, Notch Angle (Degree): 45
Category Selector Switches
Selector Switch with Key
IDEC
18.99 - 38.99 SGD
Category Selector Switches
phi16 A6 Series Selector Switch, As6M Type/Round
IDEC
17.99 - 24.99 SGD
Category Selector Switches
phi 25 TWS series ASS  L / lever type handle selector switch
IDEC
16.99 - 51.99 SGD
Mounting Hole Diameter (phi mm): 25
Category Selector Switches
CW1K-21B Series
IDEC
35.99 - 42.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Selector Switches
HW1S series
IDEC
30.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Selector Switches
phi16 LB series selector switch (square)
IDEC
27.99 - 35.99 SGD
Category Selector Switches
Φ22 selector switch (lever selector type)
KASUGA DENKI
14.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Selector Switches
ASBD series
IDEC
38.99 - 45.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Selector Switches

1 2 3 4 Next