Buy more than* S$200* and get FREE SHIPPING

circular

Sort by:
Showing 1 - 30 of 92 Results
Show: 30 60 90
VIEW: Grid View List View
Display Light Dr22 Series, Dome Shape phi24
FUJI ELECTRIC
4.00(2)
9.99 - 14.99 SGD
Shock (m/s2): Durability: 500, Degree of Contamination (Uise Environment): 3, Rated Impulse Withstand Voltage (kV): 6, Lamp Type: LED (standard type)
Category circular
LED Indicator Light, Waterproof Type, Mold Frame, Drip Proof, IP65 Ultra High Brightness, Phi 7
SAKAZUME ELECTRIC
5.00(1)
5.99 - 9.99 SGD
Purpose: To display warning and electric current, Panel Cutout Dimensions (mm): phi7.2, Connection Type: Soldering, LED Lamp: (Built-in) phi3, Rated Voltage: DC24V, Weight (g): 1.8, Material: Body / flange / Lens: polycarbonate resin, IP Packing: milky white nylon, Specification: Mold frame
Category circular
LED Indicating Lamp
Otokomae MonotaRO
14.99 SGD
Transformer Secondary Voltage: Lit more than 80% of the secondary voltage / rated (Incandescent), Thermostability: 96 hours 40 deg C 93%, Transformer Secondary Short Circuit: It does not catch fire or break, Strength: (Terminal area) 0.8N m 15 seconds, Vibration Resistance : 10 - 55Hz, 0.35mm double amplitude, Impact Resistance (m/s2): 490, Elevation (m): 2000 following, Rated Secondary Voltage (V): 5.5, Cold-Resistance Heat-Resistant Temperature (deg C): -40 to 70, Mounting Hole Diameter (phi mm): 30.5(+0.5 to 0), Operating Ambient Temperature (deg C): -20 to 55, Relative Humidity: 45 to 85%, Insulation Resistance (Mohm): 100 or more (500V), Light Source: LED ball (High Bright Economy), Temperature rise: 40K or less, Rated Insulation Voltage (V): AC/DC600, Withstand Voltage: Between / (co...
Category circular
LED Indicator Light, Mold Frame, Ultra High Brightness, Phi 8
SAKAZUME ELECTRIC
4.38(8)
7.99 - 12.99 SGD
Purpose: To display warning and electric current, Panel Cutout Dimensions (mm): phi8.2, Connection Type: Lead wire (200mm), LED Lamp: (Built-in) phi3, Weight (g): 4.2, Material: Body / flange / Lens: polycarbonate resin, Specification: Mold frame
Category circular
LED Indicator Light, Waterproof Type, Mold Frame, Drip Proof, IP65 Ultra High Brightness, Phi 8
SAKAZUME ELECTRIC
5.00(1)
6.99 - 10.99 SGD
Purpose: To display warning and electric current, Panel Cutout Dimensions (mm): phi8.2, Connection Type: Soldering, LED Lamp: (Built-in) phi5, Rated Voltage: DC24V, Weight (g): 2.6, Material: Body / flange / Lens: polycarbonate resin, IP Packing: milky white nylon, Specification: Mold frame
Category circular
phi22 Transformer Type Circular Protrusion Pilot Lamp
KASUGA DENKI
5.00(2)
19.99 - 26.99 SGD
Electrical Service Life (rated load): 50000 hours or more, Degree of Contamination (Uise Environment): 3, Lamp Voltage (V): AC100/110, Rated Insulation Voltage (V): AC600
Category circular
Display Light Dr30 Series, Dome Shape phi24
FUJI ELECTRIC
4.67(3)
9.99 - 14.99 SGD
Shock (m/s2): Durability: 500, Degree of Contamination (Uise Environment): 3, Rated Impulse Withstand Voltage (kV): 6, Lamp Type: LED (standard type), Frame: Round
Category circular
LED Indicator Light, Lamp Replacement Type, Ultra High Brightness, Phi 16
SAKAZUME ELECTRIC
4.62(8)
16.99 - 18.99 SGD
Purpose: To display warning and electric current, Panel Cutout Dimensions (mm): phi16, Weight (g): 21
Category circular
Neon Indicator
SAKAZUME ELECTRIC
4.00(8)
5.99 - 8.99 SGD
Panel Cutout Dimensions (mm): phi16, Lamp: (Built-in) discharge tube, Material: Polycarbonate resin
Category circular
Display Light Dr22 Series, Salient Shape phi24
FUJI ELECTRIC
4.99 - 15.99 SGD
Shock (m/s2): Durability: 500, Degree of Contamination (Uise Environment): 3, Rated Impulse Withstand Voltage (kV): 6, Frame: Round
Category circular
phi16 indicator AH164 , AH165 round protrusion
FUJI ELECTRIC
9.99 - 27.99 SGD
Category circular
Indicator light G series
NKK SWITCHES (Nippon Kaiheiki Kogyou)
4.99 - 6.99 SGD
Operating Temperature Range (deg C): -25-85
Category circular
LED Indicator phi10
SAKAZUME ELECTRIC
5.00(1)
6.99 SGD
Purpose: To display warning and electric current, 2014 TRUSCO Published Page: 1-2471, Panel Cutout Dimensions (mm): phi10.2, Connection Type: Lead wire (200mm), Rated Current (mA): 13 to 17, LED Lamp: (Built-in) phi3, Rated Voltage: DC24V, Lens Color: Transparency, Weight (g): 5.2, Material: Body / flange / Lens: polycarbonate resin, IP Packing: milky white nylon, Specification: Mold frame
Category circular
Direct Ring Lighting OPDR Series
OPTEX FA
299.99 - 1,819.99 SGD
Purpose: Imaging of alignment mark, character recognition of package, IC lead inspection, parts inspection on board, label inspection., Input Voltage (V): DC12, DC12
Category circular
Direct ring illumination OPDR-H Series
OPTEX FA
1,279.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category circular
LED liquidity indicator light KLE type
PATLITE
5.00(1)
329.99 - 369.99 SGD
Category circular
25phi pilot round transformer type
MARUYASU DENGYO
4.00(1)
10.99 - 30.99 SGD
Rated Secondary Voltage (V): 5.5, Cold-Resistance Heat-Resistant Temperature (deg C): -40-70, Mounting Hole Diameter (phi mm): 25.5(+0.5-0), Operating Ambient Temperature (deg C): -20-55, Relative Humidity: 45-85%, Rated Insulation Voltage (V): AC/DC600
Category circular
25phi pilot flat transformer type
MARUYASU DENGYO
13.99 - 29.99 SGD
Impact Resistance (m/s2): 490, Rated Secondary Voltage (V): 5.5, Cold-Resistance Heat-Resistant Temperature (deg C): -40-70, Mounting Hole Diameter (phi mm): 25.5(+0.5-0), Operating Ambient Temperature (deg C): -20-55, Relative Humidity: 45-85%, Rated Insulation Voltage (V): AC/DC600
Category circular
30phi pilot round transformer type
MARUYASU DENGYO
14.99 - 30.99 SGD
Impact Resistance (m/s2): 490, Rated Secondary Voltage (V): 5.5, Cold-Resistance Heat-Resistant Temperature (deg C): -40-70, Mounting Hole Diameter (phi mm): 30.5(+0.5-0), Operating Ambient Temperature (deg C): -20-55, Relative Humidity: 45-85%, Rated Insulation Voltage (V): AC/DC600
Category circular
30Φ pilot flat transformer type
MARUYASU DENGYO
14.99 - 30.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Impact Resistance (m/s2): 490, Rated Secondary Voltage (V): 5.5, Cold-Resistance Heat-Resistant Temperature (deg C): -40-70, Mounting Hole Diameter (phi mm): 30.5(+0.5-0), Operating Ambient Temperature (deg C): -20-55, Relative Humidity: 45-85%, Rated Insulation Voltage (V): AC/DC600
Category circular
Nico UFO Steady type
NICHIDO IND
88.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Number of Revolutions (Times/min.): 318, Number of Flashes (min-1[Time/min]): 72, Protection Level: IP55, Dimensions (Diameter phi x Height H) (mm): 75x76, TRUSCO Part Number: 368-6493
Category circular

1 2 3 4 Next