Buy more than* S$200* and get FREE SHIPPING

Door and door hardware

Sort by:
Showing 1 - 30 of 2,501 Results
Show: 30 60 90
VIEW: Grid View List View
Door Handle
WAKI
4.50(2)
3.99 SGD
ADD TO CART
Screw Pitch C (mm): 60, Height B (mm): 23, Appearance Breadth A (mm): 77, Color: Silver, Material: Zinc die-casting, Application: Handle
Category Door and door hardware > Handles > Handle
Door Stopper, Lock
No Brand
4.00(9)
13.99 SGD
Compatible Door Height (mm): Up to 15mm - 4, Surface Processing: (Cover) acrylic urethane paint, Material: POM, ABS, SPCC, neodymium magnet, Specification: With lock function
Category Door and door hardware > Door Stop > Magnet type
Sliding door locked door toilet
West
84.99 SGD
ADD TO CART
Mounting Door Thickness (mm): 25 - 45, Material: -, Type: Cylinder lock
Category Door and door hardware > Locks, Padlocks > Hook Lock
Sliding door locked door toilet
West
83.99 SGD
ADD TO CART
Mounting Door Thickness (mm): 25
Category Door and door hardware > Locks, Padlocks > Hook Lock
Sliding door locked door toilet
West
5.00(1)
84.99 SGD
ADD TO CART
Mounting Door Thickness (mm): 21 to 29, Material: Aluminum, Type: Cylinder lock
Category Door and door hardware > Locks, Padlocks > Hook Lock
Sliding door locked door toilet
West
5.00(1)
97.99 SGD
ADD TO CART
Mounting Door Thickness (mm): 30 to 36, Material: Aluminum, Type: Cylinder lock
Category Door and door hardware > Locks, Padlocks > Hook Lock
Sliding door locked door toilet
West
39.99 SGD
ADD TO CART
Mounting Door Thickness (mm): 25 to 35
Category Door and door hardware > Locks, Padlocks > Hook Lock
Magnet Door Stopper
Kumamoto
3.83(6)
12.99 SGD
Material (Body): PA6/POM, Application: Door Stoppers
Category Door and door hardware > Door Stop > Magnet type
Sliding Door Locks
Kawaguchigiken (GIKEN)
2.00(1)
40.99 SGD
Matching Door Thickness (mm): 24 - 35, Dimension (mm): (Back set) 65
Category Door and door hardware > Locks, Padlocks > Sliding door lock
Door Knob Integral Lock
Osaka Spirit
3.50(6)
43.99 SGD
ADD TO CART
Matching Door Thickness (mm): 34 - 45
Category Door and door hardware > Locks, Padlocks > Replacement tablets
Magnetic Door Stop, Lock
Kumamoto
5.00(3)
16.99 SGD
Purpose: Door Stoppers
Category Door and door hardware > Door Stop > Magnet type
Pneumatic Door Closer
aiai
2.67(6)
23.99 SGD
Caution: Equipment will not work properly if hinge screws are loose or hinges are rattling. Leaving the stopper on will cause excessive load pressure from the weight of the door or from wind, etc., resulting in failure.Can be used for a long time if used sparin, Purpose: For indoor use, Dimensions (Horizontal x Vetical) (mm): Compatible door/ up to 910x1900, Withstand Load (kg): Up to 25
Category Door and door hardware > Door Closer > Other door closers
Door Viewer
WAKI
5.00(1)
11.99 - 13.99 SGD
Category Door and door hardware > Door Viewer, Door Scope
GIKEN Sliding Door Lock Latch
Kawaguchigiken (GIKEN)
5.00(1)
14.99 SGD
ADD TO CART
Back Set: 65mm, Compatible Products: Home Tofusuma, Heiss Tofusuma, color Tofusuma Home, Home lever Tofusuma, Palace 1 Gotofusuma, Material (Body): Die-casting
Category Door and door hardware > Locks, Padlocks > Lock Case / Latch Bolts
Latch Lock
ALPHA
5.00(1)
38.99 SGD
ADD TO CART
Color: Silver
Category Door and door hardware > Locks, Padlocks > Tightening Lock
Door Lever J, Knob Rose No Lock
Kawaguchigiken (GIKEN)
29.99 SGD
Matching Door Thickness (mm): 29 - 45, Functions: Washer: round washer air lock, Finishing: Electrostatic coating, Handle: NO.20, Symbol: (washer)1 M, Dimension (mm): (Back set) 50, Material: (Handles / washer) aluminum alloy (latch body) zinc die casting, Set Contents: Lever (outdoor / indoor), latches, Specification: With no key
Category Door and door hardware > Locks, Padlocks > Lock
Magnetic Door Catch
WAKI
5.00(1)
12.99 SGD
ADD TO CART
Purpose: Door Stop, Material: Steel
Category Door and door hardware > Door Bumpers > Door mounting type
Door Lever J, Knob Rose Sliding Door Lock
Kawaguchigiken (GIKEN)
4.86(7)
33.99 SGD
Matching Door Thickness (mm): 29 - 35, Functions: washer: round washer sliding door locks, Finishing: electro-deposition clear + Plating, Handle: NO.24, Symbol: (seat)2 M, Dimension (mm): (Back set) 65, Material: (Handles / washer) aluminum alloy (latch body) zinc die casting, Set Contents: Knob (external side), the inside, latch
Category Door and door hardware > Locks, Padlocks > Sliding door lock
LR Doorstop
ATOM LIVIN TECH
3.00(2)
11.99 - 20.99 SGD
Accessories: + Dish tapping screws 3.5x20 (4 pcs.)
Category Door and door hardware > Door Bumpers > Door mounting type
Door closers 80 series-parallel type
NEW STAR (NIPPON DOOR CHECK MFG)
4.80(5)
78.99 - 319.99 SGD
Category Door and door hardware > Door Closer > Parallel type
Door closers,parallel type
NEW STAR (NIPPON DOOR CHECK MFG)
84.99 - 209.99 SGD
Category Door and door hardware > Door Closer > Parallel type
Cylinder Lock
ALPHA
4.40(5)
36.99 - 41.99 SGD
Key: Three, Compatible Door Thickness (mm): 25 to 30, Color: Silver, Material: Zinc die-casting
Category Door and door hardware > Locks, Padlocks > Hook Lock
Door Knob Gorgeous, Latch Lock
Kawaguchigiken (GIKEN)
4.80(5)
42.99 SGD
ADD TO CART
Purpose: For bedroom (with slide key), Matching Door Thickness (mm): 28 - 45, Functions: Inside-clamped lock (type 1), Finishing: Copper bronze, Dimension (mm): (Back set) 65, Material: Zinc die-cast, Set Contents: Knobs (outdoor / indoor), latches
Category Door and door hardware > Door Knob and Lever > Handful ball
Wood Door Handle, Brown
WAKI
4.67(6)
3.99 - 5.99 SGD
Finishing Material: Natural wood / Brown
Category Door and door hardware > Handles > Handle
Ceramic Door Handle
WAKI
4.00(2)
4.99 - 5.99 SGD
Category Door and door hardware > Handles > Handle
Door Handle, Wood Pull
Kumamoto
4.67(3)
41.99 - 109.99 SGD
Category Door and door hardware > Handles > Handle
Door Knob Cover
U-SHIN SHOWA
3.50(2)
38.99 - 41.99 SGD
Category Door and door hardware > Related Products
Push Lock Latch
ATOM LIVIN TECH
6.99 SGD
ADD TO CART
Material and Processing: Stainless steel (SUS304) / material hair line, Accessories: (Main unit?box carrier) + 6 Pan head wood screws 2.7 x 16 (Cylinder head carrier) + 2 countersunk head wood screws 2.7 x 16, Application: Simple lock for indoor wooden doors
Category Door and door hardware > Locks, Padlocks > Internal lock
Latch
WAKI
5.00(1)
4.99 - 16.99 SGD
Category Door and door hardware > Locks, Padlocks > Premium
Stainless Steel Door Holder
Kumamoto
4.00(1)
20.99 - 25.99 SGD
Purpose: Door Stoppers, Finishing: HL, Material (Body): SUS304
Category Door and door hardware > Door Stop > Door stopper leg

1 2 3 4 5 6 7 8 9 10 ...84 Next

doors and hardware Related Products

Related Products