Buy more than* S$200* and get FREE SHIPPING

Shield type (ZZ) C3, C4 clearance

Sort by:
Showing 1 - 5 of 5 Results
Show: 30 60 90
VIEW: Grid View List View
Deep Groove Ball Bearing No. 6000 ZZ C3 Crevice
NSK
5.00(1)
3.99 - 349.99 SGD
Category Shield type (ZZ) C3, C4 clearance
Deep Groove Ball Bearing No. 6000 ZZ C3 Crevice
NTN
4.80(5)
3.99 - 95.99 SGD
Category Shield type (ZZ) C3, C4 clearance
Deep-Groove Ball Bearing
NTN
5.00(1)
5.99 - 219.99 SGD
Inner Clearance Preload Symbol: C3
Category Shield type (ZZ) C3, C4 clearance
Deep groove ball bearing 6000 series ZZ C 3 Grease designation item
NTN
9.99 - 359.99 SGD
JIS Grade: 0, Inner Clearance Preload Symbol: C3
Category Shield type (ZZ) C3, C4 clearance
Deep groove ball bearing 6000 series ZZ C4 / 5K
NTN
7.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., Allowable Rotation Speed (min1) Grease Lubrication: 20000, JIS Grade: 0, Standard Static Rating Load Cor (N): 3350, Standard Dynamic Load Rating Cr (N): 6800, Reference Mass (g): 39, Inner Clearance Preload Symbol: C4, Inside Diameter d (phi mm): 17, Width B (mm): 10, Outside Diameter D (phi mm): 35
Category Shield type (ZZ) C3, C4 clearance

1