Buy more than* S$200* and get FREE SHIPPING

Shield Type (ZZ)

Sort by:
Showing 1 - 10 of 10 Results
Show: 30 60 90
VIEW: Grid View List View
Bearing
NTN
2.99 - 989.99 SGD
Category Shield Type (ZZ)
Ubc Bearing
Osaka Spirit
7.99 - 28.99 SGD
Category Shield Type (ZZ)
Deep Groove Ball Bearing 6200th Unit ZZ CM/5K
NTN
4.57(7)
3.99 - 249.99 SGD
Category Shield Type (ZZ)
Deep groove ball bearing 6200 series ZZ CM / L 448
NTN
7.99 - 29.99 SGD
JIS Grade: 0, Grease Marks: L448(MP-1), Inner Clearance Preload Symbol: CM
Category Shield Type (ZZ)
Deep groove ball bearing 6200 series ZZNR C3 / 5K
NTN
6.99 SGD
ADD TO CART
Allowable Rotation Speed (min1) Grease Lubrication: 22000, JIS Grade: 0, Standard Static Rating Load Cor (N): 2750, Standard Dynamic Load Rating Cr (N): 6100, Inner Clearance Preload Symbol: C3, Inside Diameter d (phi mm): 12, Width B (mm): 10, Outside Diameter D (phi mm): 32
Category Shield Type (ZZ)
Single row deep groove ball bearing 6200 Series Double Shielded
SKF
6.99 - 169.99 SGD
JIS Grade: 0
Category Shield Type (ZZ)
Sealed bearings
ESCO
7.99 - 139.99 SGD
Category Shield Type (ZZ)

1