Buy more than* S$200* and get FREE SHIPPING

Open Type

Sort by:
Showing 1 - 10 of 10 Results
Show: 30 60 90
VIEW: Grid View List View
Single row deep groove ball bearings 6200
NSK
3,089.99 SGD
ADD TO CART
Standard rated load Cr (kN): 340000, Standard rated load Cor (kN): 430000, Nominal Number: 6248, Coefficient fo: 15.2, Clearance Code: C3, Mounting Dimensions (Maximum ra)(mm): 3, Mounting Dimensions (Maximum Da)(mm): 424, Mounting Dimensions (Minimum da)(mm): 256, Inside Diameter d (phi mm): 240, Allowable Number of Rotations (min-1r.p.m): (grease lubrication) 1200 (oil lubrication) 1500, Dimension r (mm): (min)4, Width B (mm): 72, Outside Diameter D (phi mm): 440, Remarks: Copper alloy cages
Category Open Type
Single row deep groove ball bearing open type 6200 series
JTEKT (Koyo Seiko)
4.00(1)
3.99 - 169.99 SGD
Category Open Type
Deep Groove Ball Bearing 6200 Series Open Type
Osaka Spirit
1.99 - 28.99 SGD
Category Open Type
Deep groove ball bearing 6200 series open type NRC 3
NTN
22.99 - 96.99 SGD
JIS Grade: 0, Inner Clearance Preload Symbol: C3
Category Open Type
bearing
ESCO
7.99 - 31.99 SGD
Category Open Type

1