Buy more than* S$200* and get FREE SHIPPING

Contact Seal Type

Sort by:
Showing 1 - 7 of 7 Results
Show: 30 60 90
VIEW: Grid View List View
Deep Groove Ball Bearing No.6800 DDU, Both-Sides Contact Rubber Seal Type
NSK
4.50(4)
6.99 - 179.99 SGD
Caution: Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Category Contact Seal Type
Single row deep groove ball bearings 6800 series DD
NSK
9.99 - 409.99 SGD
Mounting Dimensions (Maximum Cx)(mm): -, Mounting Dimensions (Minimum Dx)(mm): -, JIS Grade: 0, Dimensions rN (mm): -, Dimensions r0 (mm): -, Dimensions f (mm): -, Dimensions b (mm): -, Dimention D2 (phi mm): -, Dimention D1 (phimm): -, Dimensions a (mm): -
Category Contact Seal Type
Single row deep groove ball bearing Double sided contact seal attached 6800 series
JTEKT (Koyo Seiko)
9.99 - 13.99 SGD
Dimension r (mm): 0.3
Category Contact Seal Type
Ball Bearing 6800 Series Contact Double Seal Type
EZO (Kitanihon Seiki)
8.99 SGD
ADD TO CART
Flange Width Bf (mm): 1.1, Standard Static Rating Load Cor (N): 1040, Standard Dynamic Load Rating Cr (N): 1920, Chamfer Dimensions rs (mm): 0.3, Flange Outside Diameter Df (mm): 23, Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication: 36000, Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication: 30000, Ball Diameter (mm): 2.381, Inside Diameter d (phi mm): 12, Quantity of Ball: 12, Width B (mm): 5, Outside Diameter D (phi mm): 21
Category Contact Seal Type

1