Buy more than* S$200* and get FREE SHIPPING

1200 Series

Sort by:
Showing 1 - 6 of 6 Results
Show: 30 60 90
VIEW: Grid View List View
Self-aligning ball bearings 1200 form
NSK
79.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Standard rated load Cr (kN): 40000, Standard rated load Cor (kN): 17000, JIS Grade: 0, Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication: 5000, Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication: 4000, Nominal Number: 1216, Inside Diameter d (phi mm): 80, Width B (mm): 26, Outside Diameter D (phi mm): 140, Remarks: -, Weight (g): 1730
Category 1200 Series
Self-aligning ball bearing tapered hole 1200 series
NSK
5.00(1)
13.99 - 57.99 SGD
JIS Grade: 0
Category 1200 Series
Self-aligning ball bearing
JTEKT (Koyo Seiko)
12.99 - 229.99 SGD
Caution: *This product is manufactured in Japanese standards. Please check the specification before you order.
Category 1200 Series
Self-aligning ball bearing cylindrical hole 1200 series
NSK
14.99 SGD
ADD TO CART
Standard rated load Cr (kN): 4150, Standard rated load Cor (kN): 895, Nominal Number: 129, Clearance Code: CN, Inside Diameter d (phi mm): 9, Allowable Number of Rotations (min-1r.p.m): 26000, Dimension r (mm): (min)0.6, Width B (mm): 8, Outside Diameter D (phi mm): 26, Type: Cylindrical bore, Remarks: One punched retainer strip iron
Category 1200 Series

1