Buy more than* S$200* and get FREE SHIPPING

7000 Series

Sort by:
Showing 1 - 10 of 10 Results
Show: 30 60 90
VIEW: Grid View List View
Angular Contact Ball Bearing
NTN
17.33 - 139.90 SGD
Category 7000 Series
Combined angular contact ball bearings 7000 series DF
NTN
35.83 SGD
ADD TO CART
Allowable Rotation Speed (min1) Oil Lubrication: 17000, Allowable Rotation Speed (min1) Grease Lubrication: 12000, JIS Grade: 0, Standard Static Rating Load Cor (N): 13700, Standard Dynamic Load Rating Cr (N): 17500, Inside Diameter d (phi mm): 25, Width B (mm): 12, Outside Diameter D (phi mm): 47, Contact Angle (Degree): 30degree
Category 7000 Series
Combined angular contact ball bearings 7000 series DT
NTN
99.49 SGD
ADD TO CART
JIS Grade: 5, Inside Diameter d (phi mm): 40, Width B (mm): 15, Outside Diameter D (phi mm): 68, Contact Angle (Degree): 15degree
Category 7000 Series
Single row angular contact ball bearings 7000
NACHI
29.04 - 72.55 SGD
Contact Angle (α): 15degree, JIS Grade: 5
Category 7000 Series
High precision angular contact ball bearings (combination type) 7000
NSK
59.63 - 179.90 SGD
JIS Grade: 5, 5, Contact Angle (Degree): 15degree, 15degree
Category 7000 Series
High precision angular contact ball bearings (Universal combination / single body type) 7000
NSK
45.28 - 54.70 SGD
JIS Grade: 4, 4, Contact Angle (Degree): 15degree, 15degree
Category 7000 Series
Single row angular contact ball bearings 7000
NSK
9.97 - 1,189.90 SGD
JIS Grade: 0
Category 7000 Series

1